WINSMITH Speed Reducers (Gearbox Reducer)

Sebelum PPN:
Rp20.999.900 - Rp76.999.900
Spesifikasi
UNSPSC26111503
LubricationMobil Glygoyle(R) 460
Number of Stages1
Mounting OrientationAny Angle
RotationCW/CCW
Housing Material FinishEpoxy Coating System
Input Connection TypeC-Face
Maximum Input Speed (rpm)1725
Output Shaft TypeHollow

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These washdown speed reducers resist moisture, chemicals, and direct spray. They accept direct mounting of a C-face motor. They feature hollow input and output shafts.
Warning
- The photo is only a reference (illustration) according to its function
- Product color refers to the product name and specifications listed on the website
- Products received will be in accordance with the information listed on the website.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait