WINSMITH Speed Reducer (Gearbox Reducer)

Sebelum PPN:
Rp12.999.900 - Rp29.999.900
Spesifikasi
UNSPSC26111503
Housing Material FinishEpoxy Coating System
LubricationMobil Glygoyle(R) 460
Maximum Input Speed (rpm)1725
Mounting OrientationAny Angle
Number of Stages1
RotationCW/CCW

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These washdown speed reducers resist moisture, chemicals, and direct spray. They accept direct mounting of a C-face motor. They feature hollow input and output shafts.
Feature
Speed Reducer Input Connection Type C-Face Output Shaft Type Hollow Maximum Output Speed 29 RPM Motor Frame Designation 56C Worm Center Distance 2 in Base to Center 2.13 in Gear Ratio 60 1 Rotation CW/CCW Maximum Input Horsepower 0.3 hp Maximum Output Torque 528 in-lb Overhung Load Capacity 1 345 ft-lb Mounting Orientation Any Angle Housing Material Finish Epoxy Coating System

Ulasan Produk

Tidak ada ulasan