WARNER ELECTRIC Brake & Clutch

Sebelum PPN:
Rp25.999.900 - Rp75.999.900
Spesifikasi
UNSPSC26111909
Mounting OrientationHorizontal

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Clutch and brake modules allow a load to start and stop while the motor continues to run. Brakes inhibit motion and clutches transfer motion from one component to another while engaged. They are designed for use with compatible motors and reducers with v-belts, pulleys, chain, sprockets, couplings, or timing belts.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya - Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Clutch/Brake Coil Voltage 90V DC Operating Voltage 90V DC Enclosure Type Vented Static Torque 16 ft-lb Motor Frame Designation 56C NEMA Shaft Diameter 5/8 in Maximum Speed 3 600 RPM Mounting Location NEMA C-Face Motor or Between Motor and Reducer For Use With NEMA C-Face Motor/Reducer Includes Mounting Hardware Lead Length 30 in Overall Length 6.75 in Overall Width 6.75 in Phase - Service Factor - Standards CSA Certified UL Listed Application - Converts -

Ulasan Produk

Tidak ada ulasan

Halaman Terkait