eni Gear Lubricant

Sebelum PPN:
Rp18.999.900 - Rp22.999.900
Spesifikasi
Volume (L)200
AppearanceB & C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The BLASIA ID series has been developed to meet the widest range of requirements of EP( Extreme Pressure ) lubrication such as, for instance gears, operating under severe duty ( ISO-L-CKD classification ).
The oils are formulated from paraffinic base stocks and additives such as sulphur compounds (which ensure good high-speed and shock-load performance) and phosphorus compounds ( for low-speed and high-load performance). They thus satisfy the widest range of operational requirements.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website."
Feature
- eni Blasia ID oils have very good antiwear and EP properties as demonstrated by the following tests:
- FZG: pass the 12th stage level;
- TIMKEN: OK LOAD 60 lbs;
- 4 BALL EP: 110 kg last non seizure load;
- 280 kg weld load
- The oils also possess the following properties:
- thermal and oxidation stability, permitting continuous use at operating temperatures as high at 100 °C
- non-corrosiveness towards materials employed for the construction of machinery and especially those used for gaskets and seals, as well as metals such as steel, cast iron, copper and bronze;
- demulsibility: eni Blasia ID oils separate rapidly from water and thus ensure perfect lubrication even in applications where water contamination is possible, as in steelmaking plants, for instance;
- rust protection properties: These oils effectively help protect and conserve lubricated parts even in damp conditions;
- Toxicity: the products are non-toxic since they contain no lead compounds; they can thus be used in oil-mist lubrication systems
Use
eni Blasia ID oils are recommended for splash or circulation lubrication of all types of enclosed gears, especially where operating conditions involve heavy loads, high speeds and high relative sliding velocities, at elevated ambient and operating temperatures. The oils can also be used to lubricate other heavily-loaded parts and components such as couplings, transmission screws and low speed plain bearings. As indicated, they can be used, too, in oil-mist lubrication systems.


eni Blasia ID oils meet the requirements of the following specifications:
- ISO 12925-1-CKD
- DIN 51517-3 CLP
- US STEEL 224
- ANSI/AGMA 9005-F16

Ulasan Produk

Tidak ada ulasan