Steinel Heat Gun & Blower Nozzle & Accessories

Sebelum PPN:
Rp1.799.900
Spesifikasi
UNSPSC27112717
ApplicationSpreading Over Large Areas Such as Applying or Removing Shrink Films and Graphics
Compatible with Grainger SKU5KNP7
Compatible with Mfr. Model NumberSV 750
Nozzle typeSpreader
Number of Pieces1
Outside Diameter (inch)7 7/8
Overall Height (inch)7 7/8
Overall Length (inch)6
Overall Width (inch)1 13/16
Tool CompatibilitySV 750

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Heat gun nozzle attachments connect to the nose of the gun barrel and modify the airflow pattern to suit specific applications. They are compatible between brands as long as the nozzle attachment matches the barrel dimensions. Reducers (also known as concentrators) focus heat into a cone to target small areas for welding, soldering, and shrinking applications. Reflectors hook around pipes, tubes, or other parts to apply heat evenly to all surfaces. Spreaders (also known as fishtail nozzles) direct hot air into a wide slot and distribute heat over a broad surface area. They are commonly used for drying, thawing, and removing paint and flooring.
Feature
Spreader Nozzle Nozzle Type Spreader Outside Diameter 3 in Compatible with Manufacturer Part Number HG 2320 E HG 2520 E HL 1620 E HL 1820 E HL 1920 E HL 2020 E SV800 SV803

Ulasan Produk

Tidak ada ulasan