Beli solenoid valve pneumatic di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KOGANEI Solenoid Valve 200 Series (Katup Solenoid)Deskripsi:The sealing method uses a pressure balance poppet method that balances the supply pressure at the valve seat. Small operating force makes it suitable for high frequency operation, and it is small and has a large flow rate. Overspring mechanism that does not apply excessive force to the packing. High durability. Single solenoid 2, 3, and 5 port valves, operate reliably even at low pressure. Multifunctional as a selector valve and divider valve, making full use of low pressure actuators. Flywheel diode is standard equipment for AC solenoid (optional for DC24V). Eliminates solenoid burnout and humming. A wide range of options to meet diverse needs.atribut:
- Assured Pressure Resistance (MPa): 1.35
- Insulation Resistance (MΩ): 10
- Lubrication: Unnecessary
- Maximum Operating Frequency (Hz): 5
- Mounting Side: freedom
- Number of Positions: 2
- Operating Pressure Range (MPa): 0 to 0.9
- Operating Temperature Range (°C): 0 to 50
- Response Time: 20 ms at ON/20 ms or less at OFF (at 0.5 MPa)
- Suitable fluid: Air
- Type of Acting: Direct acting type
- KOGANEI Filter Regulator (Regulator Filter Udara)atribut:
- Fluid Used: Air
- Thread Type: Rc
- Case: With Case guard
- Filter drain Outlet: With drain Cock
- Filtration (µm): 5
- Mass (kg): 0.29
- Operating Temperature Range (°C): 5 to 60
- Pressure Gauge: With Pressure gauge
- Set Pressure Range (MPa): 0.05 to 0.83
- Set Pressure Unit: MPa
- NUMATICS Solenoid Valve ManifoldDeskripsi:Numatics Solenoid Valve Manifolds are available for use with a variety of solenoid valves. Choose manifolds with the number of valve stations and valve port size necessary for your specific application.atribut:
- UNSPSC: 40141605
- NORGREN FRL Compressed Air Regulator (Regulator Tekanan Udara)atribut:
- UNSPSC: 31160000
- Pressure Drop (psig): 15
- Seal Material: Nitrile Rubber
- Series: Norgren
- STAHLWERK Air Filter Regulator (Regulator Filter Udara)Deskripsi:Regulator filter untuk mesin plasma cutting
- monotaro Silencer (Made of Brass)Deskripsi:It is a metal silencer.. It is compact and takes up installation space.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Material: brass
- Working Pressure (MPa): 1
- Body Material: Brass
- Connection: R
- Operating Pressure (MPa) : 1
- Fitok Male Connector (Outer Diameter 1/4inch) (Sambungan Lurus)Deskripsi:Specification: 1/4inch O.D x 1/4 Male 37Degress Flare(AN)atribut:
- Body Material: 316 Stainless Steel
- Port 1 Type: Fractional Ferrule
- KOGANEI Pen Cylinder Double Acting (Silinder Pneumatik)Deskripsi:Cylinder diameter Φ2.5 to 16 All models are non-ion standard compatible. A total of 17 variations, from double-acting / single-acting types to those with a stroke adjustment mechanism.atribut:
- Cylinder Diameter (Φmm): 16
- Type of Acting: Double acting
- KOGANEI Pen Cylinder Double Acting Series (Silinder Pneumatik Pen)Deskripsi:Cylinder diameter 2.5 to 16 All models are non-ion standard compatible. A total of 17 variations, from double-acting/single-acting types to those with a stroke adjustment mechanism.atribut:
- Cylinder Diameter (mm): 16
- Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid)Deskripsi:- US series is direct-acting, conductive, and normally closed (NC) 2/2 way solenoid valve.- Able to be operated directly without pressure- Material PTFE is suitable for steam.
- SMC Air Cylinder (MB) 40mm (Silinder Pneumatik)atribut:
- Suffix For Cylinder2: None Rod Boot,Air Cushion
- Accessories 2: No Bracket
- Made To Order: Standard
- Port Thread Type: Rc
- Suffix For Cylinder: None Rod Boot,Air Cushion
- Accessories 1: No Bracket
- Auto Switch: Without Auto Switch
- Bore Size (mm): 40
- Cylinder Stroke 2: Without Cylinder Stroke 2
- Dual Stroke Mark: Without Two Stroke Mark
- Stroke Adjustment Symbol: None
- With Auto Switch (Built-in Magnet): With Auto Switch
- KOGANEI Pen Cylinder Retractable Single Acting (Silinder Pneumatik / Silinder Pen)Deskripsi:Cylinder diameter 2.5 to 16 All models are non-ion standard compatible. A total of 17 variations, from double-acting/single-acting types to those with a stroke adjustment mechanism.atribut:
- Stroke (mm): 15
- Type of Acting: Single Acting Retract Type
- Cylinder Diameter (mm): 10
- KOGANEI Air Hand Parallel Type Linear Guide SpecificationDeskripsi:High-rigidity air hand with cylinder diameter Φ8 to 32 linear guide, ideal for chucking and handling.atribut:
- Cylinder Diameter (Φmm): 16
- Open/Close Stroke (mm): 10
- Type of Acting: Double acting
- TEKIRO 2-Post Car Lift (Alat Pengangkat Mesin)Deskripsi:The TEKIRO offer the convenience of wide or narrow installation wrapped up into one configurable package. The durable, safe reliable car lift features an expandable top beam and Tru-Metric arms to suit virtually every vehicle lifting requirement. It's a simple yet highly sophisticated lift designed to minimize service and maintenance cost while delivering low operating expenses and high productivity.atribut:
- Lifting Capacity (t): 4
- Parker Solenoid Air Control ValveDeskripsi:These Parker solenoid air control valves control air release in pneumatic systems. Solenoid air control valves shift by means of an electrical solenoid.
- Milwaukee Instrument Lux Meteratribut:
- Dimensions (inch): 5.6x3.1x1.25
- Resolution (Lux): 0.000 to 1999 ±1, 2000 to 19999 -±10, 20000 to 50000 -±100
- Accuracy (%): ±6 Of Reading (±1 Digits)
- Battery Type (V): 1x9 Alkaline
- Range (Lux): 0.000 to 1999, 2000 to 19999, 20000 to 50000
- Auto-off: After 5 Minutes Of Non-Use
- Battery Life (hour): ±150 Of Continuous Use
- Environment Temperature (°C): 0 to 50 (Max RH 95%)
- Peak Wave Length (nm): 560
- Range Setting: Manual Through Key Buttons
- Sensor Sensitivity: 100 Scotopic Lux
- Sensor Stability: ±2% Change/Year (In First 2 Years)
- Sensor Type: Silicon Photodiode (Connected To Meter)
- Tozen Flexible Rubber Joint Twinflex JIS 16K Mild Steel Flange (Sambungan Karet Fleksibel Twinflex)Deskripsi:Unmatched durability is guaranteed by the standard of distictive and strict tozen design. Manufacturing in the tozen factory itself is under total control with the ISO9001 quality management system. Reciprocal pressure test for cycles of 20.000 or more. Pipes and Fittings.
Daftar Harga solenoid valve pneumatic Terbaru October 2026
| KOGANEI Solenoid Valve 200 Series (Katup Solenoid) | Rp1.899.900 |
| KOGANEI Filter Regulator (Regulator Filter Udara) | Rp789.900 |
| NUMATICS Solenoid Valve Manifold | Rp779.900 |
| Bishamon Two Post Lift Cap | Rp119.999.900 |
| NIHONSEIKI Regulator (Regulator Tekanan Udara) | Rp1.199.900 |
| NORGREN FRL Compressed Air Regulator (Regulator Tekanan Udara) | Rp459.900 |
| STAHLWERK Air Filter Regulator (Regulator Filter Udara) | Rp239.900 |
| monotaro Silencer (Made of Brass) | Rp26.900 |
| Fitok Male Connector (Outer Diameter 1/4inch) (Sambungan Lurus) | Rp129.900 |
| KOGANEI Pen Cylinder Double Acting (Silinder Pneumatik) | Rp699.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/hlP111191633-1.jpg)
/ahP103609377-1.jpg)


/qiP105419954-1.jpg)
/dpP109570493-1.jpg)
/ijP106947667-1.jpg)
/P102250448-1.jpg)
%20Lurus/Fitok%20Male%20Connector%20(Outer%20Diameter%201%2F4inch)%20(Sambungan%20Lurus)/0tP104080029-1.jpg)
/0nP111022023-1.jpg)
/i6P110535654-1.jpg)
%20(Katup%20Solenoid)/puP106870930-1.jpg)
%2040mm%20(Silinder%20Pneumatik)/j5P101579689-2.jpg)
/ioP110535672-1.jpg)

/9zP106846359-2.jpg)


/khP103564737-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)