Beli pneumatic solenoid valve di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NUMATICS Solenoid Valve Manifold
    Mulai

    Rp779.900

    NUMATICS Solenoid Valve Manifold
    Deskripsi:
    Numatics Solenoid Valve Manifolds are available for use with a variety of solenoid valves. Choose manifolds with the number of valve stations and valve port size necessary for your specific application.
    atribut:
    • UNSPSC: 40141605
  2. Kenmaster 4-Tier Rack (Rak Besi / Rak Palet / Rak Gudang)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp489.900

    Kenmaster 4-Tier Rack (Rak Besi / Rak Palet / Rak Gudang)
    Deskripsi:
    - Besi tebal, kuat berkualitas- Di lapisi dengan cat Powder Coating- Cat anti karat & tahan gores- Terdapat breket siku penghubung sehingga lebih kuat- 4 susun, jarak dapat di atur sendiri- Cocok untuk Rumah, Gudang, Garasi- Mudah dibongkar pasang (DIY)Kenmaster Rak 4 Susun Multipurpose cocok untuk menyimpan beban berat di rumah, kantor, gudang atau garasi. Selain itu Kenmaster Rak 4 Susun Multipurpose dapat digunakan untuk merapikan buku pelajaran anak agar tersusun rapi dan mudah dicari saat dibutuhkan. Cocok juga untuk tempat majalah, sepatu, dokumen kantor atau perlengkapan rumah dan dapur.
    atribut:
    • Color: Black
    • Dimensions (cm): 76.6x30x137.1
    • Load Capacity (kg): Total Beban 300 (75/Shelving)
    • Material: Full Plat Besi
    • No. of Shelf: 4
  3. KOGANEI Solenoid Valve 200 Series (Katup Solenoid)
    Mulai

    Rp1.899.900

    KOGANEI Solenoid Valve 200 Series (Katup Solenoid)
    Deskripsi:
    The sealing method uses a pressure balance poppet method that balances the supply pressure at the valve seat. Small operating force makes it suitable for high frequency operation, and it is small and has a large flow rate. Overspring mechanism that does not apply excessive force to the packing. High durability. Single solenoid 2, 3, and 5 port valves, operate reliably even at low pressure. Multifunctional as a selector valve and divider valve, making full use of low pressure actuators. Flywheel diode is standard equipment for AC solenoid (optional for DC24V). Eliminates solenoid burnout and humming. A wide range of options to meet diverse needs.
    atribut:
    • Assured Pressure Resistance (MPa): 1.35
    • Insulation Resistance (MΩ): 10
    • Lubrication: Unnecessary
    • Maximum Operating Frequency (Hz): 5
    • Mounting Side: freedom
    • Number of Positions: 2
    • Operating Pressure Range (MPa): 0 to 0.9
    • Operating Temperature Range (°C): 0 to 50
    • Response Time: 20 ms at ON/20 ms or less at OFF (at 0.5 MPa)
    • Suitable fluid: Air
    • Type of Acting: Direct acting type
  4. KOGANEI Filter Regulator (Regulator Filter Udara)
    60%
    Mulai

    Rp789.900

    KOGANEI Filter Regulator (Regulator Filter Udara)
    atribut:
    • Fluid Used: Air
    • Thread Type: Rc
    • Case: With Case guard
    • Filter drain Outlet: With drain Cock
    • Filtration (µm): 5
    • Mass (kg): 0.29
    • Operating Temperature Range (°C): 5 to 60
    • Pressure Gauge: With Pressure gauge
    • Set Pressure Range (MPa): 0.05 to 0.83
    • Set Pressure Unit: MPa
  5. TEKIRO 2-Post Car Lift (Alat Pengangkat Mesin)
    Mulai

    Rp54.999.900

    TEKIRO 2-Post Car Lift (Alat Pengangkat Mesin)
    Deskripsi:
    The TEKIRO offer the convenience of wide or narrow installation wrapped up into one configurable package. The durable, safe reliable car lift features an expandable top beam and Tru-Metric arms to suit virtually every vehicle lifting requirement. It's a simple yet highly sophisticated lift designed to minimize service and maintenance cost while delivering low operating expenses and high productivity.
    atribut:
    • Lifting Capacity (t): 4
  6. SMC Solenoid Valve (VXD) Rc1 (Katup Solenoid)
    Mulai

    Rp3.399.900

    SMC Solenoid Valve (VXD) Rc1 (Katup Solenoid)
    atribut:
    • Valve Type: N.C.
    • Special Electrical Entry Direction: Standard
    • Special Thread: Rc, With One-Touch Fitting
    • Size A: 25
  7. monotaro.id Hex Bolt Nut Small Pack Full Thread White (Baut Mur Hexagonal)
    68%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp3.900

  8. Thermowell Stainless Steel Temperature Sensor Cover NPT
    Mulai

    Rp189.900

    Thermowell Stainless Steel Temperature Sensor Cover NPT
    atribut:
    • Diameter (inch): 1/2
    • Material: Steel
  9. Parker Solenoid Valve Manifold
    Mulai

    Rp5.899.900

    Parker Solenoid Valve Manifold
    Deskripsi:
    Parker Solenoid Valve Manifolds are designed for use with Parker Solenoid Air Control Valves, available separately. Choose according to valve port size.
    atribut:
    • UNSPSC: 40141605
    • For use with: 3FEV9; 3FEW1; 3FEW3; 3FEW7; 3FEX1; 3FEX3; 3FEX5; 3FEX8; 3FEY1
    • Height (inch): 1-3/4
    • Length (inch): 7-14/25
    • Number of Valve Stations: 1
    • Width (inch): 2-22/25
  10. FESTO Solenoid Valve Air VSVA Series (Katup Solenoid)
    Mulai

    Rp2.199.900

    FESTO Solenoid Valve Air VSVA Series (Katup Solenoid)
    atribut:
    • Actuation Type: Electrical
  11. API Pneumatic ISO2 Solenoid Valve 5/2 Way
    Mulai

    Rp3.499.900

    API Pneumatic ISO2 Solenoid Valve 5/2 Way
    Deskripsi:
    ISO2E51 ISO 5599/2 Solenoid Valve 5/2 Sol/Sol
    atribut:
    • Body: Anodised Aluminium
    • Flow (nl/minute): 2900 (at 6bar with ΔP 1bar)
    • Fluid: Compressed air with or without lubrication. Lubrication, if started, must be continued
    • Manual override: Bistable
    • Mounting: In every position
    • Orifice (mm): 15
    • Pilot: CNOMO
    • Piloting: Internal
    • Plunger (mm): 9
    • Pressure Range (bar): 1-10
    • Seal: HNBR
    • Size: ISO2
    • Temperature Range (°C): -10~+60
  12. RS PRO Pneumatic Solenoid Valve
    Mulai

    Rp2.799.900

    RS PRO Pneumatic Solenoid Valve
    Deskripsi:
    RS PRO 5/3 Normally Closed Pneumatic Solenoid Valve , G 1/8, 12 V DC, 24 V AC/DC, 110 V AC, 220 V ACThis RS PRO solenoid valve lets you control the movement of gas or air through your pneumatic system by means of an electromagnetic signal. This is ideal for industrial manufacturing and automation applications, thanks to the quick response time and low energy usage. This solenoid valve is in the closed position by default, restricting the flow of air through the valve until you apply a current to the solenoid coil. This makes the unit particularly suitable as a safety valve.
    atribut:
    • Minimum Operating Pressure (bar): 2
    • Thread Standard: G
  13. Bishamon Hand Pallet Truck (Troli Palet Manual)
    Mulai

    Rp21.999.900

    Bishamon Hand Pallet Truck (Troli Palet Manual)
    Deskripsi:
    -The neutral mechanism ensures smooth steering operations in any directions, even when a significant load is applied.-Made of high tensile steel plate with an excellent strength.-Adoption of aluminum wheel improves the operability.-Environment-friendly le
    atribut:
    • Type: Hand Pallet
  14. Yamato Valve Globe Valve Class 100 Cast Bronze BS (Katup Globe)
    Mulai

    Rp609.900

    Yamato Valve Globe Valve Class 100 Cast Bronze BS (Katup Globe)
    atribut:
    • Body Material: CAC406
    • Maximum Allowable Pressure (MPa): 1.0 (still water below 120°C), 0.7 (oil, air, pulsating water below 120°C), 0.4 (saturated steam)
  15. VTV Valve Globe Valve PN16 (Katup Globe)
    Mulai

    Rp949.900

    VTV Valve Globe Valve PN16 (Katup Globe)
    Deskripsi:
    VTV Cast Iron globe valve Flange end to PN 16 Hand wheel operated
  16. KRISBOW Shelving Steel (Rak Baja / Rak Gudang)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.499.900

  17. MILWAUKEE VALVE Globe Valve (Katup Globe)
    Mulai

    Rp1.399.900

    MILWAUKEE VALVE Globe Valve (Katup Globe)
    Deskripsi:
    A strong, corrosion-resistant alloy, bronze resists fresh water, salt water, alkalies, salts, organic chemicals, and most acids. Globe valves are named for their spherical body shapes. Each features a hand wheel and threaded stem that causes a disc-shaped plug inside the valve to open or shut off internal flow. FNPT thread connection.
    atribut:
    • UNSPSC: 40141611
    • Item - Globe Valves: Globe Valve
    • Maximum Air Pressure: Not Rated
    • Seal Material: Bronze
    • Valve Handle Design: Hand Wheel
    • Valve Stem Design: Rising
Daftar Harga pneumatic solenoid valve Terbaru October 2026
NUMATICS Solenoid Valve ManifoldRp779.900
Bishamon Two Post Lift CapRp119.999.900
Kenmaster 4-Tier Rack (Rak Besi / Rak Palet / Rak Gudang)Rp489.900
KOGANEI Solenoid Valve 200 Series (Katup Solenoid)Rp1.899.900
KOGANEI Filter Regulator (Regulator Filter Udara)Rp789.900
TEKIRO 2-Post Car Lift (Alat Pengangkat Mesin)Rp54.999.900
SMC Solenoid Valve (VXD) Rc1 (Katup Solenoid)Rp3.399.900
FESTO Solenoid Valve Air VUVS Series (Katup Solenoid)Rp1.199.900
monotaro.id Hex Bolt Nut Small Pack Full Thread White (Baut Mur Hexagonal)Rp3.900
Thermowell Stainless Steel Temperature Sensor Cover NPTRp189.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait