CHKAWAI Dehumidifier (Pengering Udara)

Sebelum PPN:
Rp10.999.900
Spesifikasi
Voltage (V)220
SeriesResidential
CertificateCCC, CE
Dehumidifying Capacity22 L/day / 46 Pints/day (30℃,80%RH)
Manuverability4 casters
Applied Area (2.6-3m height)20-40 sq.m.
Control TypeLCD, Computer, programmable
CryogenR22/R134a
Cycle Frequency (Hz)50
Input Power (W)500
SensorHumidity sensor

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Ultra-thin plastic design, attractive, decent and portable, - Upward air outlet, adjustable air direction, - Intelligent micro-computer control, with LCD display, - Automatical defrosting when ambient temp. is below 18°C, - Working temp. range: 5-38°C, - Stop working when tank is full, - With two drying functions, - With casters to move freely.

Ulasan Produk

Tidak ada ulasan