KOGANEI Solenoid Valve 180 Series (Katup Solenoid)

Sebelum PPN:
Rp2.299.900
Spesifikasi
Suitable fluidAir
Type of ActingInternal Pilot Type
Number of Ports5
Operating Temperature Range (°C)(Atmosphere and fluid used) 5-50
LubricationUnnecessary
Flow CharacteristicsSonic conductance C (dm³/(s.bar)) 2.04, effective cross-sectional area (Cv value) (mm²) 10.2 (0.57)
Maximum Operating Frequency (Hz)5
Mounting Sidefreedom
Operating Pressure Range (MPa)0.15 to 0.7
Piping Connection SizeRc1/8
Shock Resistance (m/s²)1373.0 (294.2 axial)
Withstand Pressure (MPa)1.05

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A rich series configuration that supports any application, including drive control of cylinders with a cylinder diameter of 20 to 80 mm.

Ulasan Produk

Tidak ada ulasan