NUMATICS Solenoid Valve Manifold

Sebelum PPN:
Rp779.900 - Rp8.499.900
Spesifikasi
UNSPSC40141605

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Numatics Solenoid Valve Manifolds are available for use with a variety of solenoid valves. Choose manifolds with the number of valve stations and valve port size necessary for your specific application.
Feature
Manifold Block For Use With Mark 8 Series Valves Number of Valve Stations 1 Valve Port Size 1/4 in Cv 1.0 Solenoid Valve Manifold Mark 8 Series Length (In.) 6 3/8 in Width (In.) 1 11/16 in Height (In.) 1 3/8 in Includes Assembly Hardware Gasket

Ulasan Produk

Tidak ada ulasan