Beli smc solenoid valve di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SMC Solenoid Air Control ValveDeskripsi:These SMC solenoid air control valves control air release in pneumatic systems. Solenoid air control valves shift by means of an electrical solenoid.atribut:
- Standards: CE
- Valve Ways and Positions: 5-Way/2-Position
- SMC Solenoid Valve (VXD) Rc1atribut:
- Valve Type: N.C.
- Special Electrical Entry Direction: Standard
- Special Thread: Rc, With One-Touch Fitting
- Size A: 25
- SMC Direct Acting 2-port Solenoid Valve VX225atribut:
- Number of Ports: 2
- Suitable fluid: Steam
- SMC 5-port Solenoid Valve VF3130-4 Seriesatribut:
- Rated Voltage (V): AC220/230 (50/60Hz)
- Number of Ports: 5
- Pipe Connection Diameter: Rc1/4
- Suitable fluid: Air
- Type of Switching: 2 position single
- Type Of Thread: Rc
- SMC Solenoid Valve ManifoldDeskripsi:SMC Solenoid Valve Manifolds are designed for use with various types of solenoid valves, available separately. Choose manifolds with the number of valve stations, and valve port sizes necessary for your specific application.atribut:
- UNSPSC: 40141605
- SMC 5 Port Pilot Type Solenoid Valve VF3130 Seriesatribut:
- Number of Ports: 5
- Suitable fluid: Air
- SMC Direct Acting 2-port Solenoid Valve VX215atribut:
- Number of Ports: 2
- Suitable fluid: Steam
- SMC Vxd230 Solenoid Valve (Katup Solenoid)atribut:
- Special Electrical Entry Direction: Standard
- Special Thread: Rc, With One-Touch Fitting
- Valve Type: N.C.
- Oil Free: Not Compliant
- Size A: 8/10/15
- SMC Solenoid Valve ManifoldsDeskripsi:SMC Solenoid Valve Manifolds are designed for use with various types of solenoid valves, available separately. Choose manifolds with the number of valve stations, and valve port sizes necessary for your specific application.atribut:
- UNSPSC: 40141605
- Includes: Manifold
- SMC Solenoid Valve (VX) dia.10atribut:
- Oil Free: Not Compliant
- Special Thread: Rc, One-Touch Fitting
- Special Electrical Entry Direction: Standard
- Low Concentration Ozone Resistant And Applicable To Deionized Water: Not Compliant
- Electrical Option: None
- Mounting Option: None
- TSUBAKI Stainless Drive Chainatribut:
- No. of Strands: 1
- SMC Solenoid Valve (VFS) Rc1/2 (Katup Solenoid)atribut:
- Thread Type: Rc
- Port Size: 1/2
- Porting Specifications: Side Ported or None
- Body Option: Standard
- Pilot Type: Internal Pilot
- Pilot Valve Manual Override: Non-Locking Push Type (Flush)
- SCA 2-Way Brass Solenoid Valve 2W SeriesDeskripsi:2-Way Brass Solenoid Valve0-10kg/cm²220VAC, Normally Closeatribut:
- Material: Brass
- SMC Direct Acting 3-port Solenoid Valve VX333atribut:
- Number of Ports: 3
- Type Of Thread: Rc
- Royco Bumbu MasakDeskripsi:Royco Kaldu Ayam dibuat dengan daging ayam yang direbus lama memberikan kaldu mantap dan rasa ayam lezat untuk semua masakan
- SMC Direct Acting 2-port Solenoid Valve for Steam and Hot Water VX215 Seriesatribut:
- Number of Ports: 2
- Suitable fluid: Steam
- SMC 2-port Solenoid Valve for Dust Collector Solenoid Valve Type VXF Seriesatribut:
- Number of Ports: 2 ports
Daftar Harga smc solenoid valve Terbaru January 2026
| SMC Solenoid Air Control Valve | Rp1.799.900 |
| SMC Solenoid Valve (VXD) Rc1 | Rp1.099.900 |
| SMC Direct Acting 2-port Solenoid Valve VX225 | Rp1.299.900 |
| SMC Solenoid Valve (VX) Rc1/4 | Rp649.900 |
| SMC 5-port Solenoid Valve VF3130-4 Series | Rp2.199.900 |
| SMC Solenoid Valve Manifold | Rp769.900 |
| SMC 5 Port Pilot Type Solenoid Valve VF3130 Series | Rp1.899.900 |
| SMC Direct Acting 2-port Solenoid Valve VX215 | Rp939.900 |
| SMC Vxd230 Solenoid Valve (Katup Solenoid) | Rp959.900 |
| SMC Solenoid Valve Manifolds | Rp1.199.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)




















































































































































%20Rc1/r3P101580975-2.jpg)

%20Rc1%2F4/ocP101580876-2.jpg)




/9yP102078358-2.jpg)

%20dia_10/p6P101580906-2.jpg)
/5lP102082201-6.jpg)

%20Rc1%2F2%20(Katup%20Solenoid)/5hP101580197-2.jpg)