Beli smc pneumatics di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SMC Union Elbow Kq2H
    Mulai

    Rp47.900

    SMC Union Elbow Kq2H
    Deskripsi:
    Most popular type. For pipe fitting to right angle from female screw part.
  2. CDC Pneumatics One-Touch Fitting Male Straight PC Type
    Mulai

    Rp14.900

    CDC Pneumatics One-Touch Fitting Male Straight PC Type
    atribut:
    • Applicable Fluid Type: AIR (No other type of gas or liquid)
    • Negative Pressure (inHg): -29.5
    • Working Pressure Range (PSI): 0-150
    • Working Temperature Range (°F): 32-140
  3. SMC One-touch Fittings Bulkhead Union
    Mulai

    Rp77.900

    SMC One-touch Fittings Bulkhead Union
    atribut:
    • Made To Order: Standard
  4. SMC Fitting
    Mulai

    Rp19.900

  5. SMC Polyurethane Tube TU0805
    Mulai

    Rp739.900

    SMC Polyurethane Tube TU0805
    atribut:
    • Material: Polyurethane
    • Outer Diameter (φmm): 8
    • Inner Diameter (Φmm): 5
    • Maximum Operating Pressure (MPa): 0.8(20°C)
    • Suitable fluid: Air, water
  6. SMC Compact Slide MXH-Z Series MXH16
    Mulai

    Rp4.799.900

    SMC Compact Slide MXH-Z Series MXH16
    atribut:
    • Lubrication: Not required (no refueling)
    • Maximum Operating Pressure (MPa): 0.7
    • Minimum Working Pressure (MPa): 0.06
    • Piping Connection Size: M5×0.8
    • Suitable fluid: Air
    • Tube Inner Diameter (Φmm): 16
    • Type of Acting: Double acting
  7. SMC Polyurethane Tubing, Tu Tiub Series (Selang PU)
    Mulai

    Rp429.900

  8. Sato Keiryoki Mfg Stick Thermometer in Metal Case
    Mulai

    Rp699.900

    Sato Keiryoki Mfg Stick Thermometer in Metal Case
    atribut:
    • Measurement Range (°C): -20 - 50
    • Case Material: Stainless
    • Case Size (mm): 8x170
    • Thermometer Size (mm): 6x150
    • Minimum Scale (°C): 1
    • Package Size (mm): 20x15x175
  9. SMC Air Cylinder (MGP) 25mm
    Mulai

    Rp1.799.900

    SMC Air Cylinder (MGP) 25mm
    atribut:
    • Made To Order: Standard
    • Bore Size (mm): 25
  10. SMC Air Cylinder (MB) 40mm
    Mulai

    Rp1.599.900

    SMC Air Cylinder (MB) 40mm
    atribut:
    • Suffix For Cylinder2: None Rod Boot,Air Cushion
    • Accessories 2: No Bracket
    • Made To Order: Standard
    • Port Thread Type: Rc
    • Suffix For Cylinder: None Rod Boot,Air Cushion
    • Accessories 1: No Bracket
    • Auto Switch: Without Auto Switch
    • Bore Size (mm): 40
    • Cylinder Stroke 2: Without Cylinder Stroke 2
    • Dual Stroke Mark: Without Two Stroke Mark
    • Stroke Adjustment Symbol: None
    • With Auto Switch (Built-in Magnet): With Auto Switch
  11. SMC Air Cylinder (CXS) 10mm (Silinder Udara)
    Mulai

    Rp1.499.900

    SMC Air Cylinder (CXS) 10mm (Silinder Udara)
    atribut:
    • Auto Switch: Without Auto Switch (Built-in Magnet)
    • Made To Order: Standard
    • Bore Size (mm): 10
  12. SMC Air Cylinder (CA2) 80mm
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.899.900

    SMC Air Cylinder (CA2) 80mm
    atribut:
    • Port Thread Type: Rc
    • Suffix For Cylinder2: None Rod Boot,Air Cushion
    • Cylinder Stroke 2: Without Cylinder Stroke 2
    • Rod End Bracket: None
    • Suffix For Cylinder: None Rod Boot,Air Cushion
    • Auto Switch: Without Auto Switch
    • Dual Stroke Mark: Without Two Stroke Mark
    • Made To Order: Standard
    • Pivot Bracket: None
    • Stroke Adjustment Symbol: None
    • Tube Material: Aluminium Tube
  13. SMC Solenoid Air Control Valve
    Mulai

    Rp1.799.900

    SMC Solenoid Air Control Valve
    Deskripsi:
    These SMC solenoid air control valves control air release in pneumatic systems. Solenoid air control valves shift by means of an electrical solenoid.
    atribut:
    • Standards: CE
    • Valve Ways and Positions: 5-Way/2-Position
  14. SMC Filter Regulator
    Rating:
    100% of 100
    (1)
    Mulai

    Rp809.900

  15. SMC Electro - Pneumatic Regulator
    Mulai

    Rp5.999.900

    SMC Electro - Pneumatic Regulator
    atribut:
    • Thread Type: Rc
    • Power Supply Voltage: 24
    • CE-Compliant: Standard Type
  16. SMC Polyurethane Tube TU0425
    Mulai

    Rp149.900

    SMC Polyurethane Tube TU0425
    atribut:
    • Material: Polyurethane
    • Outer Diameter (φmm): 4
    • Inner Diameter (Φmm): 2.5
    • Maximum Operating Pressure (MPa): 0.8(20°C)
    • Suitable fluid: Air, water
Daftar Harga smc pneumatics Terbaru March 2026
SMC Silencer Standard Type, An Series, An-Rp31.900
SMC Union Elbow Kq2HRp47.900
CDC Pneumatics One-Touch Fitting Male Straight PC TypeRp14.900
SMC One-touch Fittings Bulkhead UnionRp77.900
SMC FittingRp19.900
SMC Tubing TU (Selang PU)Rp149.900
SMC Polyurethane Tube TU0805Rp739.900
SMC Compact Slide MXH-Z Series MXH16Rp4.799.900
SMC Polyurethane Tubing, Tu Tiub Series (Selang PU)Rp429.900
Sato Keiryoki Mfg Stick Thermometer in Metal CaseRp699.900

Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)