Beli valve smc di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OMRON Door Power Switch (Screw Mounting) D2DDeskripsi:Power switch for doors with a contact gap of 3 mm or more Secures a contact gap of 3 mm or more required for power switches (standard type) . Considering safety by adopting double return spring structure and forced separation structure. A pull-on-lock mechanism with power for maintenance is also available.atribut:
- PTI (Proof Tracking Index): 175
- Minimum Applicable Load (V-mA): DC5-160
- Ambient Relative Humidity (RH): 85 or less (at +5~+ 35 °C)
- Allowable Operating Speed (mm-m/s): 10 to 1
- Contact Resistance (miliΩ): 50 or less (initial value)
- Contact Specifications: rivet
- Electric Shock Protection Class: Class II
- Electrical Durability: 100,000 times or more (30 times / min)
- Insulation Resistance (MΩ): 100 or more (with DC500V insulation resistance meter)
- Mechanical Durability (times): 10 million or more (60 times/min)
- Mounting: Screw mounting
- Operating Ambient Temperature (°C): -25 to +85 60% RH or less (with no icing or condensation)
- Protection Class: IEC IP40
- Rated Voltage (V): AC250
- Vibration Resistance (Malfunction): Frequency 10-55Hz, double amplitude 1.5mm
- SMC Coolant Valve VNC1atribut:
- Type: VNC1
- Type Of Thread: (-) Rc
- Valve Type: (4) N.C. 1 MPa
- SMC Solenoid Valve (VQ2000) Plug-in Unitatribut:
- Thread Type: Rc/Without Sub-plate Single Unit
- Light/surge Voltage Suppressor: Yes
- SMC Solenoid Valve ManifoldDeskripsi:SMC Solenoid Valve Manifolds are designed for use with various types of solenoid valves, available separately. Choose manifolds with the number of valve stations, and valve port sizes necessary for your specific application.atribut:
- UNSPSC: 40141605
- SMC Solenoid Valve (SY) dia.4 One Touchatribut:
- Coil Specifications: Standard
- A/B Port Size: One-Touch Fitting For Φ4
- Made To Order: Standard
- Thread Type: Rc
- SMC Coolant Valve VNC3atribut:
- Material (Gasket): (A) NBR seal
- Type: VNC3
- Pipe Connection Diameter: (20A) 3/4
- Type Of Thread: (-) Rc
- Valve Type: (1) N.C. 0.5 MPa
- Autonics Safety Door Switch SFD SeriesDeskripsi:The SFD series safety door switches can detect opening and closing of doors in machines. The head can be rotated to change the insert direction of the operation key from 5 directions, with 6 available operation key types. Also, the door switches are available in terminal type and connector type models, making it easier for installation in diverse application settings.atribut:
- Directing Opening Distance (mm): Min. 10
- Contact Resistance (miliΩ): Max. 50 (initial value)
- Directing Opening Force (N): Min. 80
- SMC Coolant ValveDeskripsi:Process valve series VNC Air operated typeatribut:
- Thread Type: Rc
- Bracket: None
- SMC Coolant Valve VNC2atribut:
- Type: VNC2
- Type Of Thread: (-) Rc
- OMRON Compact Safety Hinge Door Switch (Shaft Type) D4NHatribut:
- Allowable Operation Frequency (times/minute): Up to 30
- Ambient Relative Humidity (RH): 95 or less
- Conditional Short Circuit Current (A): 100 (EN60947-5-1)
- Contact Resistance (miliΩ): 25 or less
- Contact Spacing (mm): Minimum 2x2
- Impact Resistance Durability (m/s²): 1000 or more
- Mechanical Durability (times): 1,000,000 or more
- Operating Ambient Temperature (°C): -30 to 70 (but no freezing)
- Pollution Degree (Environment to Use): Pollution degree 3 (EN60947-5-1)
- Rated Frequency (Hz): 50/60
- Shock Resistance Malfunction (m/s²): 300 or more
- Type Of Actuator: Shaft type
- Vibration Resistance (Malfunction): 10-55Hz 0.75mm single amplitude
- SUGATSUNE Magnetic Catch with Switchatribut:
- Attracting Force (N): 29.4
- Body Color: Black
- Finish Material: (Body) Polycarbonate / Black (Adsorption Plate) Steel / Nickel Plating (Back Plate) Steel / Nickel Plating
- Height (mm): 11.2
- Included Accessories: Suction plate, back plate
- Length L (mm): 45
- Main Unit Material: Polycarbonate (PC)
- Maximum Switching Current (A): DC0.5
- Maximum Switching Power (W): 10
- Maximum Switching Voltage (V): DC100
- Type: With switch
- Type of Operation: At the time of suction plate suction: Switch ON
- SMC Solenoid Valve (SY) dia.6 One Touchatribut:
- Coil Specifications: Standard
- Thread Type: Rc
- A/B Port Size: One-Touch Fitting For Φ6
- Made To Order: Standard
- OMRON Door Power Switch (Panel Mount) D2DDeskripsi:Power switch for doors with a contact gap of 3 mm or more Secures a contact gap of 3 mm or more required for power switches (standard type). Considering safety by adopting double return spring structure and forced separation structure. A pull-on-lock mechanism with power for maintenance is also available.atribut:
- PTI (Proof Tracking Index): 175
- Minimum Applicable Load (V-mA): DC5-160
- Ambient Relative Humidity (RH): 85 or less (at +5~+ 35 °C)
- Rating: AC250V 16A
- Allowable Operating Speed (mm-m/s): 10 to 1
- Contact Resistance (miliΩ): 50 or less (initial value)
- Contact Specifications: Rivet
- Electric Shock Protection Class: Class II
- Electrical Durability: 100,000 times or more (30 times / min)
- Inrush Current (A): Normally closed circuit: Maximum 30, normally open circuit: Maximum 30
- Insulation Resistance (MΩ): 100 or more (with DC500V insulation resistance meter)
- Mechanical Durability (times): 10 million or more (60 times/min)
- Mounting: Panel mount
- Operating Ambient Temperature (°C): -25 to +85 60% RH or less (with no icing or condensation)
- Protection Class: IEC IP40
- Rated Voltage (V): AC250
- Vibration Resistance (Malfunction): Frequency 10-55Hz, double amplitude 1.5mm
- SENSI Masker Earloop Bebas LatexDeskripsi:SENSI Masker tipe pengait telinga dengan 3 lapisan yang berfungsi menyaring udara kotor dan menahan percikan cairan, mengurangi risiko penyebaran virus, kuman dan bakteri serta debu atau partikel mikro lainnya. Lapisan yang lembut, mudah bernapas, terbuat dari bahan bebas lateks dan fiberglass, penyepit tulang hidung lebih aman karena tidak memakai kawat logam.atribut:
- Number of Ply: 4
- Type: Earloop
- SMC 5 Port Solenoid Valve Sy Series (Katup Solenoid)atribut:
- Coil Specifications: Standard
- Thread Type: Rc
- Made To Order: Standard
- Rated Voltage (V DC): 24
- SMC Solenoid Air Control ValveDeskripsi:These SMC solenoid air control valves control air release in pneumatic systems. Solenoid air control valves shift by means of an electrical solenoid.atribut:
- Standards: CE
- Valve Ways and Positions: 5-Way/2-Position
Daftar Harga valve smc Terbaru March 2026
| SMC Solenoid Valve (SY) Without Subplate | Rp1.199.900 |
| OMRON Door Power Switch (Screw Mounting) D2D | Rp88.900 |
| SMC Coolant Valve VNC1 | Rp2.099.900 |
| SMC Filter Regulator | Rp809.900 |
| SMC XSA New XSA - Normally Closed High Vacuum Solenoid Valve XSA | Rp269.900 |
| SMC Solenoid Valve (VQ2000) Plug-in Unit | Rp1.499.900 |
| SMC Solenoid Valve Manifold | Rp769.900 |
| SMC Solenoid Valve (SY) dia.4 One Touch | Rp649.900 |
| SMC Coolant Valve VNC3 | Rp3.299.900 |
| Autonics Safety Door Switch SFD Series | Rp479.900 |
Data diperbarui pada 14/03/2026 (Harga belum termasuk PPN)



















































































































































%20Without%20Subplate/o6P101579870-2.jpg)
%20D2D/i8P105935656-1.jpg)



%20Plug-in%20Unit/cvP101580463-2.jpg)

%20dia_4%20One%20Touch/nlP101579849-2.jpg)




%20D4NH/hjP106892631-1.jpg)

%20dia_6%20One%20Touch/nzP101579863-2.jpg)
%20D2D/kwP106896752-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/SENSI%20Masker%20Earloop%20Bebas%20Latex/j6P103674690-5.jpg)
/buP102078426-2.jpg)