Beli smc valve di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SMC Solenoid Valve Manifold (Katup Solenoid)Deskripsi:SMC Solenoid Valve Manifolds are designed for use with various types of solenoid valves, available separately. Choose manifolds with the number of valve stations, and valve port sizes necessary for your specific application.atribut:
- UNSPSC: 40141605
- TSUBAKI Stainless Drive Chainatribut:
- No. of Strands: 1
- SMC Solenoid Air Control ValveDeskripsi:These SMC solenoid air control valves control air release in pneumatic systems. Solenoid air control valves shift by means of an electrical solenoid.
- Tasco Charging Valve (Katup Pengisian AC)Deskripsi:Prevents gases from blowing out of both ends of the charging hose and the unit when the charging hose is disconnected. _x000D_Enables you to open/close the valve at the hose edge._x000D_Connection Caliber (male flare x female flare): 5/16 x 5/16atribut:
- Charging Valve Length (mm): 56
- SMC Solenoid Valve (VXD) Rc1 (Katup Solenoid)atribut:
- Valve Type: N.C.
- Special Electrical Entry Direction: Standard
- Special Thread: Rc, With One-Touch Fitting
- Size A: 25
- FESTO Multi-Axis ControllersDeskripsi:Your recipe for the Industrial Internet of Things: local control and intelligent preparation. The full range of CoDeSys functions in a single IP65 valve manifold with remote I/O. Uses an OPC-UA interface for connection with all conventional clouds.Easy actuation of valve manifold configurationsProgramming with CODESYS to IEC 61131-3Connection to all fieldbuses as a remote controller and for pre-processingActuation of electric actuators via CANopenSoftMotion functions for coordinated multi-axis movementsatribut:
- Degree of Protection: IP65; IP67
- Corrosion Resistance Class (CRC): 2 - Moderate corrosion stress
- Ambient Temperature (°C): -5 to 50
- Storage Temperature (°C): -20 to 70
- Relative Air Humidity (%): 95 (Non-condensing)
- Dimensions (mm): 50x107x55 (WxLxH)
- Power failure Buffering (ms): 10
- Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid)Deskripsi:- US series is direct-acting, conductive, and normally closed (NC) 2/2 way solenoid valve.- Able to be operated directly without pressure- Material PTFE is suitable for steam.
- FESTO Solenoid Valve Air VMPA Series (Katup Solenoid)atribut:
- Actuation Type: Electrical
- FESTO Manifold base Oba seriesDeskripsi:Festo common supply manifold with pneumatic connections G3/4 for through-hole mounting and with drawn aluminum alloy for the sub-base. Product weight: 69.6 gatribut:
- AS ONE Part Number: 65-8005-03
- FESTO Solenoid Valve Air VUVG Series (Katup Solenoid)Deskripsi:- Compact universal valve.- Connection technology via electrical connecting plate (E-box).- High flow rate relative to its size.- In-line valves can be used as individual valves or manifold valves.atribut:
- Actuation Type: Electrical
- GBA Butt Weld Elbow Stainless Steel (Sambungan Siku Las)atribut:
- Fitting Type: Elbow 90°
- Mill Test Certificate: Available
- Radius: Long Radius
- monotaro.id Quick Coupler PH Type (Kopler)atribut:
- Drat Type: Male
- CMOS Digital Platform Scale (Timbangan Duduk Digital)Deskripsi:Timbangan digital yang akurat dengan indikator untuk berat dan harga. Serta sudah teregistrasi resmi dari badan metrologi.atribut:
- Resolution (g): 10
- Color: Grey Platinum
- Size (mm): 750x410x160
- Pansize (mm): 400x500
- SMC Solenoid Valve ManifoldsDeskripsi:SMC Solenoid Valve Manifolds are designed for use with various types of solenoid valves, available separately. Choose manifolds with the number of valve stations, and valve port sizes necessary for your specific application.atribut:
- UNSPSC: 40141605
- Includes: Manifold
- SMC Direct Acting 2-port Solenoid Valve VX225atribut:
- Number of Ports: 2
- Suitable fluid: Steam
- SCA 2-Way Brass Solenoid Valve 2W SeriesDeskripsi:2-Way Brass Solenoid Valve0-10kg/cm²220VAC, Normally Closeatribut:
- Material: Brass
- SMC Direct Acting 2-port Solenoid Valve VX220atribut:
- Suitable fluid: Air
- SMC Air Cylinder Compact (Silinder Pneumatik)Deskripsi:Fit CQ2 to your application requirements- Save space in your machines- Reduced dimensions of the cylinder and components- Minimise overall machine weight and increase the productivityatribut:
- Auto Switch: No Switch
Daftar Harga smc valve Terbaru October 2026
| SMC Solenoid Valve Manifold (Katup Solenoid) | Rp799.900 |
| TSUBAKI Stainless Drive Chain | Rp54.900 |
| SMC Solenoid Air Control Valve | Rp809.900 |
| SMC Solenoid Valve (Katup Solenoid) | Rp99.900 |
| Tasco Charging Valve (Katup Pengisian AC) | Rp939.900 |
| SMC Solenoid Valve (VXD) Rc1 (Katup Solenoid) | Rp3.399.900 |
| FESTO Multi-Axis Controllers | Rp27.999.900 |
| Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid) | Rp1.399.900 |
| FESTO Solenoid Valve Air VMPA Series (Katup Solenoid) | Rp1.599.900 |
| FESTO Manifold base Oba series | Rp2.899.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/4eP109578158-1.jpg)


/5lP102082201-6.jpg)
/P103069241-1.jpg)
%20Rc1%20(Katup%20Solenoid)/r3P101580975-2.jpg)

%20(Katup%20Solenoid)/puP106870930-1.jpg)
/2rP106155099-11.jpg)

/pkP106481920-1.jpg)
/9eP104944338-9.jpg)
%20Las/GBA%20Butt%20Weld%20Elbow%20Stainless%20Steel%20(Sambungan%20Siku%20Las)/8aP110911298-2.jpg)
/4pP107619169-2.jpg)
/6bP105373227-2.jpg)




/mlP108432813-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)