Beli smc pneumatic air cylinder di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SMC Air Cylinder (CXS) 15mmatribut:
- Port Thread Type: M-Thread Rc1/8
- Made To Order: Standard
- Auto Switch: Without Auto Switch (Built-in Magnet)
- SMC Air Cylinder (CQ2) 63mmatribut:
- Bore Size (mm): 63
- Auto Switch: Without Auto Switch
- Made To Order: Standard
- SMC Air Cylinder (CA2) 100mm (Silinder Udara)atribut:
- Port Thread Type: Rc
- Stroke Adjustment Symbol: None
- Bore Size (mm): 100
- Cylinder Stroke 2: Without Cylinder Stroke 2
- Rod End Bracket: None
- Suffix For Cylinder: None Rod Boot,Air Cushion
- Auto Switch: Without Auto Switch
- Dual Stroke Mark: Without Two Stroke Mark
- Made To Order: Standard
- Pivot Bracket: None
- Suffix For Cylinder2: None Rod Boot,Air Cushion
- Tube Material: Aluminium Tube
- SMC Air Cylinder (CXS) 10mm (Silinder Udara)atribut:
- Auto Switch: Without Auto Switch (Built-in Magnet)
- Made To Order: Standard
- Bore Size (mm): 10
- TPC Microapplicator Superfineatribut:
- Material: Handle Part/PP (Polypropylene), Brush Part/Fiber
- Total Length (mm): 103
- Type: Superfine
- Tip Diameter (Brushes) (mm): 1
- Tip Diameter (No Brush) (mm): 0.5
- Handle Diameter (mm): 3
- SMC Air Cylinder (CA2) 80mmatribut:
- Port Thread Type: Rc
- Suffix For Cylinder2: None Rod Boot,Air Cushion
- Cylinder Stroke 2: Without Cylinder Stroke 2
- Rod End Bracket: None
- Suffix For Cylinder: None Rod Boot,Air Cushion
- Auto Switch: Without Auto Switch
- Dual Stroke Mark: Without Two Stroke Mark
- Made To Order: Standard
- Pivot Bracket: None
- Stroke Adjustment Symbol: None
- Tube Material: Aluminium Tube
- Scotch-Brite Sabut Spons HijauDeskripsi:3 kali Lebih Bersih, 3 kali Lebih Tahan Lama - 3 kali lebih bersih, satu-satunya sabut dengan partikel penggosok. - 3 kali mencuci lebih banyak. - Untuk peralatan memasak (panci, wajan, dll). - Nyaman digunakan.atribut:
- Size (inch): 3x4
- Penggunaan: Dapur
- Cleaning Type: strong rubbing power
- Surface Recommendations: kitchen equipment
- SMC CJP Series Pin Cylinderatribut:
- Made To Order: Standard
- Mounting: Panel Mount Type
- DORMER M Hand Tap E500Deskripsi:For creating a screw threads.
- Intimus Paper Shredder A3 PaperDeskripsi:A Synthesis of Technology, Performance and Design. All intimus shredders are built from durable, precision engineered, high-performance components, designed for a long life of high volume usage. The product range covers all requirements from day-to-day offce use up to High Security Shredding machines in use for destruction of classifed material in line with all current legal requirements such as DIN 66399 or NSA 02/01. intimus shredders carry various features which make them unique in user-friendliness and operating effciency
- SMC Air Cylinder (CA2) 63mm (Silinder Udara)atribut:
- Port Thread Type: Rc
- Stroke Adjustment Symbol: None
- Bore Size (mm): 63
- Rod End Bracket: None
- Suffix For Cylinder: None Rod Boot,Air Cushion
- Auto Switch: Without Auto Switch
- Cylinder Stroke 2: Without Cylinder Stroke 2
- Dual Stroke Mark: Without Two Stroke Mark
- Made To Order: Standard
- Pivot Bracket: None
- Suffix For Cylinder2: None Rod Boot,Air Cushion
- Tube Material: Aluminium Tube
- SMC Air Cylinder (CXS) 20mmatribut:
- Auto Switch: Without Auto Switch (Built-in Magnet)
- Port Thread Type: M-Thread Rc1/8
- SMC Air Cylinder (MGP) 25mmatribut:
- Made To Order: Standard
- Bore Size (mm): 25
- EMC Pneumatic Cylinder Bore 160Deskripsi:TBC/XBC series pneumatic cylinder, bore size ranges from 32mm to 60mm. Moulds of cyliner front and rear cover are newly designed with better performance, and the anti-dust seal change from ORA structure(NBR material) to EU structure(TPU material), more abrasive, better dust protection, longer life. The standard pneumatic cylinder takes stronger self-lubricated bronze bearing, with much better lateral loading performance, and the special air cushion design makes the standard pneumatic cylinder more stable, long life. Available with different kinds of cylinder mountings, and optional with TBC type tie-rod pneumatic cylinder and XBC type mickey mouse pneumatic cylinder.atribut:
- Bore Size (mm): 160
- Port Size: G1/2
- Cushion Stroke (mm): 30
- Acting Type: Double Acting
- Working Medium: Clean Air (40μm Filteration)
- Cushion Type: Adjustable Cushion
- Mounting Type: LB FA FB CA CB CR TC TCM
- Working Pressure (MPa): 1.5
- Working Temperature (°C): -20-80 (dry air)
- SMC Air Cylinder (MGQ) 16mmatribut:
- Made To Order: Standard
- Auto Switch: Without Auto Switch
- Port Thread Type: M5x0.8(Φ12-16);Rc(Φ20-100)
- Bore Size (mm): 16
- EMC Pneumatic Cylinder Bore 160 Plus MagnetDeskripsi:TBC/XBC series pneumatic cylinder, bore size ranges from 32mm to 60mm. Moulds of cyliner front and rear cover are newly designed with better performance, and the anti-dust seal change from ORA structure(NBR material) to EU structure(TPU material), more abrasive, better dust protection, longer life. The standard pneumatic cylinder takes stronger self-lubricated bronze bearing, with much better lateral loading performance, and the special air cushion design makes the standard pneumatic cylinder more stable, long life. Available with different kinds of cylinder mountings, and optional with TBC type tie-rod pneumatic cylinder and XBC type mickey mouse pneumatic cylinder.atribut:
- Bore Size (mm): 160
- Port Size: G1/2
- Cushion Stroke (mm): 30
- Acting Type: Double Acting
- Working Medium: Clean Air (40μm Filteration)
- Cushion Type: Adjustable Cushion
- Mounting Type: LB FA FB CA CB CR TC TCM
- Working Pressure (MPa): 1.5
- Working Temperature (°C): -20-80 (dry air)
Daftar Harga smc pneumatic air cylinder Terbaru March 2026
| SMC Air Cylinder (CXS) 15mm | Rp2.599.900 |
| SMC Air Cylinder (CQ2) 63mm | Rp969.900 |
| SMC Air Cylinder (CA2) 100mm (Silinder Udara) | Rp3.499.900 |
| SMC Air Cylinder (CXS) 10mm (Silinder Udara) | Rp1.499.900 |
| TPC Microapplicator Superfine | Rp759.900 |
| SMC Air Cylinder (CA2) 80mm | Rp2.899.900 |
| Scotch-Brite Sabut Spons Hijau | Rp12.900 |
| SMC CJP Series Pin Cylinder | Rp339.900 |
| DORMER M Hand Tap E500 | Rp139.900 |
| Intimus Paper Shredder A3 Paper | Rp57.999.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































%2015mm/o9P101578873-2.jpg)
%2063mm/duP101579498-2.jpg)
%20100mm%20(Silinder%20Udara)/6tP101579245-2.jpg)
%2010mm%20(Silinder%20Udara)/dkP102081488-6.jpg)

%2080mm/7vP101579283-2.jpg)





%2063mm%20(Silinder%20Udara)/7oP101579276-2.jpg)


%2020mm/ogP101578880-2.jpg)
%2025mm/q5P101578941-2.jpg)

%2016mm/pyP101578934-2.jpg)
%2016mm/0nP101579023-2.jpg)