Beli smc tubing di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SMC Tubing THatribut:
- Made To Order: Standard
- SMC Tubing TUZatribut:
- Color: Black
- SMC Tubing Tatribut:
- Made To Order: Standard
- SMC Air & Water Polyurethane TubingDeskripsi:Standard polyurethane tubing resists hydrolysis, oils, cold, and algae growth in air and water applications. It connects without tube support for air and water lines, car wash equipment, robotics, and paint applications.atribut:
- UNSPSC: 31160000
- SMC Elbow Union KQ2L without Sealant Metric Sizeatribut:
- Color: Body: white, release bush: light gray
- Assured Pressure Resistance (MPa): 3
- Sealing Type: [Male screw] (-) No sealant
- Shape: Elbow union
- Suitable fluid: Air, water
- Thread Standard: Mounting part: JIS B0203 (tapered thread for pipes), JIS B0205 (metric coarse thread) Nut part: JIS B0205 (metric fine thread)
- Type Of Thread: RRc
- Working Pressure Range (kPa-Mpa): -101
- OMRON NX Series NX1P2 CPU Unitatribut:
- Input: (Built-in) DC input type
- Shape: Built-in input / output, DC power type
- OMRON Power Supply S8VK-C TypeDeskripsi:Cost-effective Single Phase Power Supply Universal input and Safety standards for worldwide applications Space-saving Compact Design. Input Voltage: Single phase 100 to 240V AC, 90 to 350V DC.atribut:
- Family Type: S8VK-C
- PUMA (Otomotif) Water Accu Aquadest (Air Aki Aquadest)Deskripsi:H2O , air murni , purified water atau biasa kita sebut dengan Aquadest adalah air hasil proses penyulingan yang mempunyai kadar mineral sangat kecil dan proses kita lakukan di ruangan khusus maka ke sterilan air terjaga .Air ini dapat di pakai di laboratorium sebagai pelarut bahan kimia , kegiatan medis , pembuatan sabun , kosmetik , jamu , nebulizer , obat-obatanatribut:
- TDS (ppm): 0-3
- E-Coli: 0
- REIKU Continuous-Flex Corrugated TubingDeskripsi:Protectors shield sections of continuous-flex corrugated tubing that rub against nearby components or are exposed to vibration. They fit around the tubing, and once in place, they reduce the effects of impact and prevent mechanical stress from damaging or cutting the tubing. Protectors can also repair or splice together different types of corrugated tubing.atribut:
- Chemical Resistant: Yes
- Non Brand Food & Beverage Silicone TubingDeskripsi:Soft silicone tubing offers maximum flexibility. This food-grade tubing meets strict requirements to be considered safe for food and beverage processing.atribut:
- Material: Silicone
- Resistance Properties: High Temperature Resistant
- INSULTAB All Purpose Heat Shrink TubingDeskripsi:This PVDF heat shrink tubing is transparent to allow see-through inspection and identification of wire and components. It also resists abrasion, chemicals, and heat, so it can be used in automotive and electrical applications. It covers wires, solder joints, terminals, and connections and shrinks with heat to provide strain relief and protect them. It can be cut to size with scissors.atribut:
- UNSPSC: 39121711
- Adhesive Lined: No
- Shrink Ratio: 2:1
- Tubing Wall Type: Thin Wall
- Non Brand Food & Beverage PVC TubingDeskripsi:Ligature- and vandal-resistant fixed showerheads withstand damage and prevent vandalism, abuse, or potential for self-harm or suicide in behavioral or mental health facilities. These showerheads are designed without any recesses for pinching, grasping, or ligatures.atribut:
- Clarity: Clear
- Color: Clear
- Material: PVC
- Maximum Operating Temperature (°F): 140
- Stripe Color: No Stripe
- SMC Nylon Tube (Selang Nilon)atribut:
- Made To Order: Standard
- Julabo Bath Tubingatribut:
- Material: CR
- Temperature Parameter (°C): -20-120 temperature
- I.D.xL (mm): 8x1000
Daftar Harga smc tubing Terbaru March 2026
| SMC Tubing TU (Selang PU) | Rp149.900 |
| SMC Tubing TH | Rp1.399.900 |
| SMC Tubing TUZ | Rp509.900 |
| SMC Soft Nylon Tubing | Rp349.900 |
| SMC Tubing T | Rp639.900 |
| SMC Tubing TRBU | Rp1.199.900 |
| SMC Air & Water Polyurethane Tubing | Rp1.199.900 |
| SMC Elbow Union KQ2L without Sealant Metric Size | Rp38.900 |
| OMRON NX Series NX1P2 CPU Unit | Rp21.999.900 |
| SMC Tube Cutter | Rp239.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/7iP102082270-7.jpg)










%20Water%20Accu%20Aquadest%20(Air%20Aki%20Aquadest)/qkP106186956-2.jpg)




/mcP102076804-2.jpg)