Beli selang hidrolik di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. UNICAL Four Spiral Wire Hydraulic Hose 4SP (Selang Hidrolik)
    Mulai

    Rp339.900

    UNICAL Four Spiral Wire Hydraulic Hose 4SP (Selang Hidrolik)
    Deskripsi:
    Extreme high pressure and high pressure hydraulic application. Meets EN856(4SP) specification.Pembelian 1roll maksimal dengan panjang 40m
    atribut:
    • Cover: Wrapped
    • Inner Tube Material: Oil resistant synthetic rubber NBR
    • Continuous Service Temperature (°C): -40 to 120
    • Outer Cover: Oil, environment, abrasion resistant synthetic rubber
    • Reinforcement: 4 layers high tensile spiral wire
    • Standards: Meet and exceeds EN856 TYPE 4SP
  2. Mr. Flex Steel Wire Braided Hydraulic Hose R1 Series
    Mulai

    Rp34.900

    Mr. Flex Steel Wire Braided Hydraulic Hose R1 Series
    Deskripsi:
    Tube: Hydrauluc oil resistant special sythetic rubberReinforcement: high tensile steel wire braidCover: Oil, abrasion and weather resistant wrapped synthetic rubber
    atribut:
    • Working Temperature (°C): -40 ~ +121
  3. Bridgestone Hydraulic Hose (KB Series)
    Mulai

    Rp75.900

    Bridgestone Hydraulic Hose (KB Series)
    Deskripsi:
    For conveying fluid, especially oil. Made from nylon material and polyurethane cover.
  4. Mr. Flex Steel Wire Braided Hydraulic Hose R5 Series
    Mulai

    Rp49.900

    Mr. Flex Steel Wire Braided Hydraulic Hose R5 Series
    Deskripsi:
    Tube : Hydraulic oil resistant special synthetic rubberReinforcement : Syntetic textile and high tensile 1 steel wire braidCover : Oil and weather resistant synthetic rubber impregnated cotton braid
    atribut:
    • Working Temperature (°C): -40 ~ +121
  5. Bridgestone Pass Color PA2104 (Both ends F)
    Mulai

    Rp299.900

    Bridgestone Pass Color PA2104 (Both ends F)
    Deskripsi:
    Long life and high fatigue resistance Compact hydraulic piping with a small bending radius A wide range of products suitable for pump rated pressure JIS K6349-3 (High pressure rubber hose) JIS B8360 (High pressure rubber hose assembly) Compliant product For general hydraulic piping
    atribut:
    • Mass (g/m): Hose / 250
    • Maximum Operating Pressure (MPa): 20.5
    • Recommended Ambient Temperature (°C): -40 to +70
    • Approximate Mass (g): Clasp / 65
    • Connection Thread: Parallel female thread for pipe (Female 30° sheet)
    • Fitting length (L) (mm): 56
    • Fluid Temperature Range (°C): -40 to +100
    • Hardware: Both ends bracket F
    • Hose Inner Diameter (Φmm): 6.3
    • Hose Outer Diameter (Φmm): 13.8
    • Minimum Bursting Pressure (MPa): 82
    • Reinforcing Layer: 1W
    • Suitable fluid: Mineral hydraulic oil
    • Thread Size: G1/4
  6. Maxxflex Oil Delivery Hose 250 PSI
    Mulai

    Rp94.900

    Maxxflex Oil Delivery Hose 250 PSI
    Deskripsi:
    Used for delivery and transfer of a wide range of pertroleum products up to 50% aromatic content and up to maximum working +100°C
    atribut:
    • Working Pressure (psi): 250
    • Bursting Pressure (psi): 450
    • Temperature Range (°C): -40 to +100
    • Cover: Black, Smooth (wapped Finish) High Grade Chloroprene Rubber, Compounded for an Excellent Resistance to Weather, Ozone, Abrasion and Oil
    • Coils (m): up to 60, Continuous Length
  7. Mr. Flex Multispiral Hydraulic Hose
    Mulai

    Rp149.900

    Mr. Flex Multispiral Hydraulic Hose
    Deskripsi:
    Tube: Hydraulic fluids on a mineral,vegetable oil and glycol basic resitant special synthetic rubberReinforcement :4 High tensille steel spiralsCover : Hydraulic oil, abrasion and weather resistant wrapped synthetic rubber
    atribut:
    • Working Temperature (°C): -40 ~ +121
  8. Mr. Flex Steel Wire Braided Hydraulic Hose R2 Series
    Mulai

    Rp49.900

    Mr. Flex Steel Wire Braided Hydraulic Hose R2 Series
    Deskripsi:
    Tube: Hydrauluc oil resistant special sythetic rubberReinforcement: high tensile steel wire braidCover: Oil, abrasion and weather resistant wrapped synthetic rubber
    atribut:
    • Working Temperature (°C): -40 ~ +121
  9. Bridgestone Pass Color PA0706 (Both-end bracket F)
    Mulai

    Rp389.900

    Bridgestone Pass Color PA0706 (Both-end bracket F)
    Deskripsi:
    Long life and high fatigue resistance Compact hydraulic piping with a small bending radius A wide range of products suitable for pump rated pressure JIS K6349-3 (High pressure rubber hose) JIS B8360 (High pressure rubber hose assembly) Compliant product For general hydraulic piping
    atribut:
    • Mass (g/m): Hose / 330
    • Recommended Ambient Temperature (°C): -40 to +70
    • Approximate Mass (g): Clasp / 100
    • Connection Thread: Parallel female thread for pipe (Female 30° sheet)
    • Fitting length (L) (mm): 62
    • Fluid Temperature Range (°C): -40 to +100
    • Hardware: Both ends bracket F
    • Hose Inner Diameter (Φmm): 9.5
    • Hose Outer Diameter (Φmm): 16.2
    • Minimum Bursting Pressure (MPa): 28
    • Reinforcing Layer: 1W
    • Suitable fluid: Mineral hydraulic oil
    • Thread Size: G3/8
  10. Sunflex Rubber Hose Hydraulic R1
    Mulai

    Rp77.900

    Sunflex Rubber Hose Hydraulic R1
    atribut:
    • Size (inch): 1/4
  11. Bridgestone Hydraulic Hose (PA28 Series)
    Mulai

    Rp129.900

    Bridgestone Hydraulic Hose (PA28 Series)
    Deskripsi:
    For conveying fluid, especially oil with transmit force within hydraulic machinery.
    atribut:
    • Maximum Working Pressure (MPa): 27.5
    • Minimum Bursting Pressure (MPa): 110
  12. Bridgestone Hydraulic Hose SAE 100 R1 Type AT 1 Wire Braided
    Mulai

    Rp609.900

    Bridgestone Hydraulic Hose SAE 100 R1 Type AT 1 Wire Braided
    atribut:
    • Size (inch): 2
    • Working Pressure (psi): 375
    • Compatible Coupling/Relevant Page Factory-Assembled: EC (HW)/45
    • Inner Diameter (mm): 50.8
    • Maximum Working Pressure (MPa): 3.5
    • Minimum Bend Radius (mm): 470
    • Minimum Bursting Pressure (MPa): 20
    • Outer Diameter (mm): 66.7
    • Reinforcement: 2W
  13. Deroflex Hydraulic Hose EN856 4SH
    Mulai

    Rp209.900

    Deroflex Hydraulic Hose EN856 4SH
    atribut:
    • Length (m): 1
  14. Auroflex Hydraulic Hose 4 SP
    Mulai

    Rp939.900

    Auroflex Hydraulic Hose 4 SP
    atribut:
    • Temperature Range (°C): -40 to +125
  15. Auroflex Hydraulic Hose 1W
    Mulai

    Rp219.900

    Auroflex Hydraulic Hose 1W
    Deskripsi:
    For transferring, especially oil with transmit force within hyrdaulic machinery.
    atribut:
    • Temperature Range (°C): -40 to +125
    • Reinforcement: 1W
  16. Mr. Flex Braid Hose PU (Selang PU)
    Mulai

    Rp18.900

    Mr. Flex Braid Hose PU (Selang PU)
    atribut:
    • Color: Assorted
    • Working Pressure at 70°F (psi): 120
    • Temperature Range (°C): -20 to 60
  17. AEROQUIP Hydraulic Hose Assembly
    Mulai

    Rp529.900

    AEROQUIP Hydraulic Hose Assembly
    Deskripsi:
    Hydraulic hose caps cover and seal the ends of hydraulic hose fittings to keep out dust, dirt, and other contaminants. These accessories have a female-threaded end that connects to the male-threaded end of compatible hydraulic hose fittings. They are typically used to protect hydraulic components from damage while in storage or during transport.
    atribut:
    • UNSPSC: 40142005
    • Compatible Chemicals: Air; Automatic Transmission Fluid; Diesel Fuel; Ethylene Glycol; Fresh Water; Fuel Oil; Gasoline; Hydraulic Fluid (Petroleum); Hydraulic Fluid (Synthetic); Kerosene; Lithium Grease; Lubricated Air; Mineral Oil; Motor Oil; Salt Water
    • Hose Color: Black
    • Hose Configuration: Coupled Assembly
    • Hose Cover Material: Synthetic Rubber
    • Hose Fitting A Material: Carbon Steel
    • Hose Fitting B Material: Carbon Steel
    • Hose Reinforcement Material: Carbon Steel
    • Temperature Range (°F): -40 to 212
  18. Mr. Flex PVC Spiral Steel Wire Reinforced Hose
    Mulai

    Rp19.900

    Mr. Flex PVC Spiral Steel Wire Reinforced Hose
    Deskripsi:
    The hose is widely used for drawing and conveying water, oil and powder in factories, agriculture, engineering, food industries and sanitation linesCharacteristics- Hose with steel wire screwing inlaid in the hose- Light- Transparent- Small bending radius- Adaptable to hard weather conditions and minus pressure
    atribut:
    • Working Temperature (°C): -5 to 65
  19. Maxxflex Air/Water Hose 300 PSI
    Mulai

    Rp23.900

    Maxxflex Air/Water Hose 300 PSI
    Deskripsi:
    A general purpose air hose engineered for medium to heavy duty applications; its strong yet flexible construction guarantees a long life and easy handling.
    atribut:
    • Working Pressure (psi): 300
    • Bursting Pressure (psi): 900
    • Temperature Range (°C): -10 to +85
    • Cover: Black, Smooth TPR material, Weather and Abrasion Resistan
    • Coils (m): up to 50-100, Continuous Length
Daftar Harga selang hidrolik Terbaru March 2026
UNICAL Four Spiral Wire Hydraulic Hose 4SP (Selang Hidrolik)Rp339.900
Mr. Flex Steel Wire Braided Hydraulic Hose R1 SeriesRp34.900
Bridgestone Hydraulic Hose (KB Series)Rp75.900
Mr. Flex Steel Wire Braided Hydraulic Hose R5 SeriesRp49.900
Bridgestone Pass Color PA2104 (Both ends F)Rp299.900
Maxxflex Oil Delivery Hose 250 PSIRp94.900
Mr. Flex Multispiral Hydraulic HoseRp149.900
Mr. Flex Steel Wire Braided Hydraulic Hose R2 SeriesRp49.900
Bridgestone Pass Color PA0706 (Both-end bracket F)Rp389.900
Sunflex Rubber Hose Hydraulic R1Rp77.900

Data diperbarui pada 12/03/2026 (Harga belum termasuk PPN)