Beli hidrolik di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- WAKASA Dongkrak Hidrolikatribut:
- Application For: UNIVERSAL (All Type)
- American Tool Hydraulic Bottle Jack (Dongkrak Botol)Deskripsi:> Use in vertical, angular, horizontal positions
- Tochigiya Gas SpringDeskripsi:A gas spring that can generate an almost constant spring force over a long compression stroke.
- KRISBOW Mesin Press Hidrolik Bench Typeatribut:
- Type: Press
- Dimensions (mm): 680x500x1070
- Capacity (t): 10
- Max. Material Height (mm): 340
- Max. Material Width (mm): 330
- Oil Tank Capacity (L): 1.5
- Piston Stroke (mm): 175
- KRISBOW Hydraulic Engine Crane (Derek Otomotif)atribut:
- Capacity (t/kg): 2/2000
- Boom working range (cm): 105-159
- Lifting range (cm): 0-230
- Dimension (LxWxH) (mm): 1620x975x1500
- Gross Weight (kg): 30
- NISHIDA Mata Pelubang Hidrolikatribut:
- Material: Tool steel
- Takigen Gas DamperDeskripsi:A wide range of spring characteristics are available.A large stroke is available.A small size with a large load is available.Soft and smooth operation.atribut:
- Material: Cylinder: Carbon steel pipe for mechanical structures (equivalent to STKM), Rod: Carbon steel material for mechanical structures (equivalent to S35C)
- Operating Temperature (°C): -30~+80
- Dimension L (mm): 384 (Minimum); 627 (Maximum)
- Stroke S (mm): 243
- Gas Reaction Force (N): [Ambient temperature 20℃] L1 (-5mm): 430, L2 (+5mm): 555
- Filling Gas: Nitrogen Gas (N2)
- Surface Finish: Cylinder: Baked finish, Rod: Nitriding treatment
- DENSO Spark Plug Iridium Power IQ Series for Car (Busi Mobil)Deskripsi:- 0.4mm Iridium tipped laser welded Fine Wire center electrode reduces required voltage and improves firing performance - Tapered cut U-Groove ground electrode increases ignitability and decreases Quenching - Machine Rolled Threads prevent seizing or cross threading during installation and removal - 100% pre-fired to assure the highest quality possible - Purified alumina powder Insulator provides exceptional strength and thermal conductivity - Five rib insulator prevents Flashover - Copper-glass seal bonds Center Electrode and insulator for a gas-tight seal.atribut:
- Thread Size: 14mm
- Thread Pitch: 1.25mm
- Seat Type: Gasket
- Reach: 19mm
- Hex size: 16mm
- Resistor Value: 5000ohm
- Torque Specs: Cast iron: 26-30lb.Ft., Aluminium: 15-22lb.Ft.
- Overall Height: JIS
- TRUSCO Container Rack(Single-sided type) (Rak Panel Komponen)atribut:
- Number of Shelf Stages: Small 6 Stages, Large 3 Stages
- Dimensions: 904x350x1565mm
- Container: T2x36, T5x12
- Maximum Loading Capacity: 200kg/piece
- Haltec Nipple Industrial Type (Nipel)Deskripsi:Haltec couplers and nipples are long-lasting, high performance products. They are rated for pressure up to 300 PSI with an operating temperature range of -40° F to +250° F. The 1/4inch couplers have a 4-ball locking device while the 3/8inch and 1/2inch series offer an 8-ball locking device. The nipples have hardened wear points and are made from solid barstock construction to provide long service lifeatribut:
- NPT (inch): 1/4
- Type: Nipple
- KRISBOW Mesin Potong Tekuk Hidrolikatribut:
- Punch capacity Diameter (mm): 27
- Punch capacity Throat Depth (inch): 7-1/2
- Flat bar shearing Max. Width (mm): 12x300 atau 9.5x355
- Flat bar shearing Max. Capacity (mm): 19x100
- Flat Bar Shearing Max. Round (mm): 22
- Flat Bar Shearing Max. Square (mm): 22
- Angle Shearing Max. Capacity (mm): 100x100x9.5/76x76x12
- Angle Shearing Work Height (mm): 1016
- Dimensions (LxWxH) (mm): 1000x1050x1380
- Motor Power (kW): 4
- Open Station Open Height (inch): 8
- Open Station Shut Height (inch): 6-3/4
- Open Station Throat Depth (inch): 7
- Packing Dimensions (mm): 1230x1130x1520
- Non Brand Metal Pallets (Palet Besi)atribut:
- Dimensions (LxWxH) (mm): 1200x 1000x760
- Frame (mm): 30x30x1.5
- Plate Strip (mm): 4x40
- Plate (mm): 0.8
- Mesh (mm): Ø4
- Nuts + Bolts: For CKD
- Finishing: Powder Coating
- KRISBOW Mesin Press Hidrolik Floor TypeDeskripsi:Hydraulic Press Floor Type dengan spesifikasi kapasitas 10-20 Ton adalah alat hidrolik dari KRISbow untuk proses bending
- TEKIRO Air Press Machine (Mesin Press Hidrolik)Deskripsi:untuk mengepress media dengan cara di kenakan pressure, alat ini berkekuatan 15 tonBerdimensi 856mmx654mmx165mmFungsi : untuk mengepress media dengan cara di kenakan beban pressure, Material : chrome vanadium
Daftar Harga hidrolik Terbaru October 2026
| WAKASA Dongkrak Hidrolik | Rp1.999.900 |
| American Tool Hydraulic Bottle Jack (Dongkrak Botol) | Rp259.900 |
| Tochigiya Gas Spring | Rp659.900 |
| KRISBOW Mesin Press Hidrolik Bench Type | Rp7.299.900 |
| Melzer Hydraulic Shop Press | Rp3.999.900 |
| KRISBOW Hydraulic Engine Crane (Derek Otomotif) | Rp3.999.900 |
| NITTO KOHKI Locking Claw Coupling PCV Pipe Cupla (Aksesori Kopler) | Rp13.900 |
| Mesin HL Quick Coupler HL (Kopler) | Rp4.900 |
| NISHIDA Mata Pelubang Hidrolik | Rp1.499.900 |
| Takigen Gas Damper | Rp899.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/P102087893-1.jpg)



/2qP104572098-2.jpg)
/5eP101003194-3.jpg)
/d2P107168470-1.jpg)


/P102225462-1.jpg)
%20(Rak%20Panel%20Komponen)/P102416372-1.jpg)

/dbP113368479-1.jpg)


/buP103862426-1.jpg)

/fqP105449566-1.jpg)
/c0P105678432-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)