Enerpac Hydraulic Hose 700 Bar with CH-604, 3/8 NPT, .25inch I.D.

Sebelum PPN:
Rp4.599.900 - Rp16.999.900
Spesifikasi
Internal Diameter (mm)6.4
Hose Oil Capacity (cm³)When using greater hose lengths, it is sometimes necessary to fill the pump reservoir after filling the hoses. To determine the hose oil capacity, use the following for 6,4 mm inside diameter hoses: Capacity (cm3) = 32,1699 x Length (m)
End One Coupler (inch)3/8 NPTF

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Product Lines : Industrial Tools
- For demanding applications, featuring a 4:1 safety factor
- Maximum working pressure of 10,000 psi
- Outside jacket is polyurethane, to provide maximum abrasion resistance
- Exhibits low volumetric expansion under pressure to enhance overall system efficiency
- Vinyl strain relief guard on both ends of hose to improve life and durability on all models.

Ulasan Produk

Tidak ada ulasan