Beli silinder hidrolik di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SUN RUN Silinder HidrolikDeskripsi:S SeriesSingle-Acting, General Cylinders-Designed for use in all positions-Hard chrome plated plunger and inner of barrel resists wear and corrosion it also be more closed and extending cylinder life-Maximum sized springs speed piston return and increase spring life-Plunger wiper reduces contaminant-Stop ring for piston blow-out protection-Powder coat finish for increased corrosion resistance and antirust-SQB-3/8UF coupler and dust cap are included on all models
- Tochigiya Gas SpringDeskripsi:A gas spring that can generate an almost constant spring force over a long compression stroke.atribut:
- Surface Treatment: Painted (black)
- RoHS Directive: Compatible with 10 substances
- Enerpac Hydraulic Cylinder Aluminum 50 Ton Lock-nutDeskripsi:Product Lines : Industrial Tools- Aluminum Lock Nut provides mechanical load holding for extended periods- Hardened steel stop ring increases cylinder life and resistance to side-loads of up to 5%- Hard coat finish on all surfaces resists damage and extends cylinder life- Composite bearings increase cylinder life and side load resistance- Handles included on all models- Steel base plate and saddle for protection against load-induced damage- Integral stop ring prevents plunger over-travel and is capable of withstanding the full cylinder capacity- High-strength return spring for rapid cylinder retraction- CR-400 coupler and dustcap included on all models- All cylinders meet ASME B-30.1 standardsatribut:
- Maximum Operating Pressure (bar): 700
- Capacity Class (tonnage): 50
- Maximum Cylinder Capacity Advance (kN): 496
- Base Mounting Holes Bolt Circle U (mm): 110
- Base Mounting Holes Thread Depth Z (mm): 12
- Base Mounting Holes Thread V: M6
- Base to Advance Port H (mm): 30
- Cylinder Bore Diameter E (mm): 95
- Cylinder Effective Area Advance (cm²): 70.9
- Lock Nut Height S (mm): 50
- Material: Aluminium
- Outside Diameter D (mm): 130
- Plunger Diameter F (mm): Tr 80x4
- Plunger Type: Solid
- Return Type: Single-Acting, Spring Return
- Surface Treatment: Anodized
- SUN RUN Hydraulic Hollow Cylinder (Silinder Hidrolik)Deskripsi:RSCH-SeriesSingle-Acting, Hollow Plunger Cylinders-Hollow plunger, design allows for both pull and push forces-Low profile and longer strokes fit in the highest space-Withstands full "dead-end" loads-Collar threads for easy fixturing and all collar threads have a cap for protection-Special center tube protect plunger and inner of cylinder increases profile life-Hard chrome plated plunger and inner of barrel resists wear and corrosion-Spring returing-Wiper rings protect the piston, bore and tube from contamination-Stop ring for piston blow-out protection-Powder coat finish for increased corrosion resistance and antirust-SQB-3/8UF coupler and dust cap are included on all models.atribut:
- Cylinder Capacity (t): 30
- Stroke (mm): 64
- Cylinder Effective Area (cm²): 46.6
- Oil Capacity (cm³): 298
- Collapsed Height (mm): 178.0
- Extended Height (mm): 242
- Outside Diameter (mm): 114
- Cyl. Bore Diameter (mm): 88.9
- Plunger Diameter (mm): 63.5
- Base to Advance Port (mm): 22.0
- Saddle Diameter (mm): 63
- Saddle Protrusion from Pingr (mm): 9.7
- Enerpac Hydraulic Cylinder Aluminum 30 Ton HollowDeskripsi:Product Lines : Industrial Tools- Hollow plunger design allows for both pull and push forces- Composite bearings increase cylinder life and side load resistance- Hard coat finish on all surfaces resists damage and extends cylinder life- Handles included on all models- Floating center tube increases seal life- Steel baseplate and saddle for protection against load-induced damage- Integral stop ring prevents plunger over-travel and is capable of withstanding the full cylinder capacity- High-strength return spring for rapid cylinder retraction- CR-400 coupler and dustcap included on all models- All cylinders meet ASME B-30.1 standardsatribut:
- Maximum Operating Pressure (bar): 700
- Capacity Class (tonnage): 30
- Maximum Cylinder Capacity Advance (kN): 358
- Base Mounting Holes Bolt Circle U (mm): 110
- Base Mounting Holes Thread V: M6
- Base to Advance Port H (mm): 29
- Cylinder Bore Diameter E (mm): 95
- Cylinder Effective Area Advance (cm²): 51.1
- Material: Aluminium
- Outside Diameter D (mm): 130
- Plunger Diameter F (mm): 70
- Plunger Type: Hollow
- Return Type: Single-Acting, Spring Return
- Saddle Diameter J (mm): 70
- Saddle Protrusion from Plunger K1 (mm): 10
- Surface Treatment: Anodized
- SMC Air Cylinder Cdm2B32-150 (Silinder Udara)atribut:
- Pivot Bracket: None
- Mounting Style: Basic (Double-side Bossed)
- Rod End Bracket: None
- Type: Pneumatic
- Made To Order: Standard
- Auto Switch: Without Auto Switch
- Bore Size (mm): 32
- Cylinder Stroke (mm): Standard Stroke 150
- Cylinder Stroke 2: Without Cylinder Stroke 2
- Dual Stroke Mark: Without Two Stroke Mark
- Port Thread Type: Rc
- Suffix For Cylinder: Rubber Cushion,Rod End Male Thread,Without Rod Boot
- Suffix For Cylinder2: Rubber Cushion,Rod End Male Thread,Without Rod Boot
- With Auto Switch (Built-in Magnet): With Auto Switch
- SMC Tie-rod Hydraulic Cylinder CHDAF40-2atribut:
- Built-in Magnet Availability: (D) Built-in magnet
- Cushioning: (-) Both sides
- Cylinder Stroke (mm): 200
- Tube Inner Diameter (Φmm): 40
- Barton Tools Hydraulic Hand Pumpatribut:
- Working Pressure (Bar): 700
- Pump System: Single Acting
- SMC Air Cylinder (CA2) 80mmatribut:
- Port Thread Type: Rc
- Suffix For Cylinder2: None Rod Boot,Air Cushion
- Cylinder Stroke 2: Without Cylinder Stroke 2
- Rod End Bracket: None
- Suffix For Cylinder: None Rod Boot,Air Cushion
- Auto Switch: Without Auto Switch
- Dual Stroke Mark: Without Two Stroke Mark
- Made To Order: Standard
- Pivot Bracket: None
- Stroke Adjustment Symbol: None
- Tube Material: Aluminium Tube
- SUN RUN Hand Pump (Pompa Tangan)Deskripsi:SP-392Light weight, Two-speed Hand Pump-Internal pressure relief valve for overload protection-Durable glass-filled nylon reservior and nylon encapsulated aluminum pump baser for maximum corrosion resistance-Two speed operation reduces handle strokes by as much as 78% over single speed pumps-Lower handle effort to minimize operator fatigue-Handle lock and lightweight construction for easy carrying-Non-conductive fiberglass handle for operator safetyatribut:
- Pressure Rating 2 stage (bar): 700
- Pump Type : Two Speed
- SUN RUN Silinder Hidrolik FlatDeskripsi:RSSM-SeriesSingle-Acting, Low Height, Flat Cylinders-Compact and flat design for use where in a narrow space-Mounting holes permit easy fixturing-Grooved plunger ends require no saddle-Hard Chrome plated plunger and inner of barrel resist wear and corrosion-Maximum sized springs spees piston return and increase spring life-Plunger wiper reduces contaminant-Stop ring for piston blow-out protection-Powder coat finish for increased corrosion resistance and antirust-SQB-3/8UF coupler and dust cap are included on all modelsatribut:
- Base to Advance Port (mm): 19.0
- monotaro Gas Spring (10 mm) (Shock Breaker)atribut:
- Check Valve: None
- Paint Color: black
- Tube Outside Diameter (phi mm): 22
- Rod Outside Diameter R (phi mm): 10
- Enerpac Hydraulic Hand Pump, Single Speed, 700 Bar/10.000 PsiDeskripsi:Product Lines : Industrial Tools- Reduced handle effort and ergonomic grip for less operator fatigue- Vent free reservoir eliminates spills- Quick grip handle allows for easy transport- Integral reservoir over-pressurization protectionatribut:
- Maximum Operating Pressure (bar): 700
- Pressure Rating 2nd Stage (bar): 700
- Cylinder Compatability: Single-acting
- Power Source: Manual
- Valve Operation: Manual
- Enerpac Hydraulic Cylinder (Single Acting)Deskripsi:Product Lines : Industrial Tools- Lightweight, low profile design for use in confined spaces- Baked enamel finish for increased corrosion resistance- Plunger wiper reduces contamination, extending cylinder life- CR-400 coupler and dust cap included on all models- Grooved plunger end with threaded holes for mounting tilt saddles- Plated steel plungers- Single-acting spring returnatribut:
- Maximum Operating Pressure (bar): 700
- Base to Advance Port H (mm): 19
- Material: Steel
- Plunger Type: Solid
- Return Type: Single-Acting, Spring Return
- Surface Treatment: Paint
- Enerpac Hydraulic Cylinder Flat-JacDeskripsi:Product Lines : Industrial Tools- Compact, flat design for use where other cylinders will not fit- Mounting holes permit easy fixturing- Baked enamel finish for increased corrosion resistance- AR400 coupler and dust cap included- Hard chrome plated high-quality steel plungers- Grooved plunger ends require no saddle- Single-acting spring returnatribut:
- Maximum Operating Pressure (bar): 700
- Material: Steel
- Plunger Type: Solid
- Return Type: Single-Acting, Spring Return
- Surface Treatment: Paint
Daftar Harga silinder hidrolik Terbaru April 2026
| SUN RUN Silinder Hidrolik | Rp2.999.900 |
| Tochigiya Gas Spring | Rp609.900 |
| Enerpac Hydraulic Cylinder Aluminum 50 Ton Lock-nut | Rp66.999.900 |
| SUN RUN Hydraulic Hollow Cylinder (Silinder Hidrolik) | Rp14.999.900 |
| Enerpac Hydraulic Cylinder Aluminum 30 Ton Hollow | Rp49.999.900 |
| SMC Air Cylinder Cdm2B32-150 (Silinder Udara) | Rp899.900 |
| SMC Tie-rod Hydraulic Cylinder CHDAF40-2 | Rp5.999.900 |
| Barton Tools Hydraulic Hand Pump | Rp869.900 |
| ROHA PU Caster Fixed | Rp15.900 |
| ROHA PU Caster Double Brake | Rp24.900 |
Data diperbarui pada 01/04/2026 (Harga belum termasuk PPN)






















































































































































/P103055354-1.jpg)

/89P102078297-2.jpg)




%2080mm/7vP101579283-2.jpg)

/P103055293-1.jpg)


%20(Shock%20Breaker)/P102250369-1.jpg)

/bmP105575418-1.jpg)