FLUKE Hydraulic Test Hose

Sebelum PPN:
Rp23.999.900
Spesifikasi
MaterialNylon, stainless steel, zinc, plated steel, and nitrile
Minimum Bend Radius (mm)60
Temperature (°C)-40 to +120
Dimensions (m)0.84 long without adapter fittings
Pressure (psi)10000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Fluke 700HTH-1 hydraulic test hose is a 10000 psi, 690 bar working pressure test hose that features stainless steel and nylon construction for use in connecting a Fluke-700HTP-1 or other hydraulic test pump to a unit under test. The Fluke 700HTH-1 allows connection to both a Fluke pressure module and a calibration unit under test from a Fluke 700HTP-1 hydraulic test pump simultaneously. 700HTH-1 is compatible with water and non-corrosive oil.

Ulasan Produk

Tidak ada ulasan