Enerpac Hand Pump & Hydraulic Ram SCR Series Set (Pompa Manual Set)

Sebelum PPN:
Rp53.999.900 - Rp99.999.900
Spesifikasi
UNSPSC27121602
Cylinder SeriesSCR
Cylinder TypeGeneral Purpose
Maximum Pressure (psi)10000
Pump Type Hand
Single Acting/Double ActingSingle Acting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Low-height ram and pump sets include a low-profile hydraulic ram, a manually operated pump, and other accessories needed to lift and support heavy items in tight spaces. Low-profile rams have a smaller range than standard rams. Hydraulic rams support higher psi than standard hydraulic cylinders.

Ulasan Produk

Tidak ada ulasan