Enerpac Hydraulic Cylinder 5 Ton (Single Acting)

Sebelum PPN:
Rp9.899.900 - Rp15.999.900
Spesifikasi
Maximum Operating Pressure (bar)700
Capacity Class (tonnage)5
Maximum Cylinder Capacity Advance (kN)45
Base to Advance Port H (mm)19
Cylinder Effective Area Advance (cm²)6.4
MaterialSteel
Plunger Diameter F (mm)25,4
Plunger TypeSolid
Return TypeSingle-Acting, Spring Return
Surface TreatmentPaint

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Product Lines : Industrial Tools
- Unique GR2 Bearing Design, reduces wear, extending life
- Base mounting holes enable easy fixturing
- Designed for use in all positions
- High strength alloy steel for durability
- Redesigned cylinder thread protector for ease of use
- Heavy-duty, pretensioned spring improves retraction speed
- Baked enamel finish for increased corrosion resistance
- CR-400 coupler and dust cap included on all models
- Plunger wiper reduces contamination, extending

Ulasan Produk

Tidak ada ulasan