Beli radio digital di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Alinco Radio MarineDeskripsi:Radio Marine Alinco DR-MX15 radio terbaru dari Alinco Jepang dengan power output 25 Watt untuk digunakan di kapalatribut:
- Frequency Stability (ppm): ±10
- Current Consumption (A): 5 (Max audio output) 5.5 (TX 25W) / 1.5 (TX 1W)
- Operating Temperature (°C): -20 to 60
- Antenna Impedance (ohm): 50
- Dimensions (mm): 153x67x152
- Ingress Protection: IPX7
- ETON Shortwave RadioDeskripsi:These portable shortwave radios receive AM, FM, and SW wavelength frequencies.atribut:
- UNSPSC: 52161511
- Color: Mineral Gray
- Display Screen Type: LCD
- Display Type: Digital
- Output Type: Headphone
- Visero Kit MP3 BluetoothDeskripsi:KIT MP3 BLOETOOTH NEW VERSION+ BOX VKM-01 BOXLayar Lebih BesarDilengkapi Dioda Proteksi Arus Plus-Minus Jika Salah PasangDapat Recording
- READY AMERICA Disaster Survival Kitsatribut:
- UNSPSC: 42172009
- Morris Supreme+ Full Body Harnessatribut:
- Capacity (kg): 150
- Quantity per Box: 4
- ELPA (Asahi Electric) AM/FM pocket radio, digital tuning type, emergency preparedness radioDeskripsi:Tuning method: Digital tuning Reception frequency: AM: 522-1620kHz FM: 76-95MHz Speaker: 36mm diameter, round, 8Ω Output terminal: Φ3.5mm mini jack Power supply: DC3V 2 AAA batteries (sold separately) External dimensions (approx.): Width 56 x Height 98 x Depth 20 (mm) (maximum) Weight: Approx. 61g (excluding earphones and batteries) Accessories: Earphones Battery life (JEITA): When using speaker: AM: Approx. 16 hours FM: Approx. 15 hours When using earphones (approx.): AM: Approx. 33 hours FM: Approx. 29 hours *When using alkaline batteries *Battery life may be shorter depending on battery performance and usage conditions.Tuning lamp for easy station selection. Can be listened to with speaker or earphones. Ideal as a disaster prevention radio. Digital tuning system prevents station misalignment.
- Uniden CB Two-Way RadioDeskripsi:Vehicle-mounted CB radios are convenient when driving or communicating from home or work. They are compact, easy to use, and have a microphone on the cord for mobile use.atribut:
- UNSPSC: 43191510
- Channel Capacity: 40
- Frequency Range (MHz): 26 to 27
- Output Power (W): 4
- Ohm Electric DSP pocket radio AM/FM stereoDeskripsi:High-sensitivity DSP pocket radio with digital one-shot selection and long battery life of approximately 85 hours (when using earphones/AM reception) Approximately 16mm thin type Memory registration of up to 20 AM/FM stations each AM, FM stereo, wide FM (FM supplementary broadcast) reception with illuminated LCD display, digital volume display speaker (monaural) installed Binaural earphones with FM rod antenna included Body color is blackatribut:
- Battery Usage Time (hour): When using earphones: AM reception/approx. 85, FM reception/approx. 80, When using speakers: AM reception/approx. 50, FM reception/approx. 45
- Included Accessories: Binaural earphones (removable), instruction manual, warranty card
- Mass (g): Approx. 62 (Batteries not included)
- Memory: FM/AM 20 stations each (40 stations in total)
- Outer dimensions, Width W x Height H x Depth D (mm): (Approx.) 56 x 96 x 16 (not including protrusions)
- Power Supply: DC3V AAA battery x 2 (sold separately)
- Receiving Frequency: AM:522~1620kHz,FM:76~108MHz
- INOAC Kasur Lipat EOQ D.20atribut:
- Density Type: EOQ D.20
- Foam Color: Yellow
- ELPA (Asahi Electric) AM / FM slim radioDeskripsi:Easy-to-carry slim size FM stereo with bass enhancement function Digital tuning method that prevents the selection from shiftingatribut:
- AS ONE Part Number: 64-4373-90
- Battery Life (hour): (JEITA) AM + approx. 38 / FM + approx. 37 / FM stereo + approx. 37
- Dimensions, Width W x Height H x Depth D (mm): 42 x 83 x 17 (maximum value)
- Included Accessories: Stereo earphone
- Mass (g): Approximately 31 (excluding earphones and batteries)
- Method: Digital entrainment
- Output Terminal: DIA3.5mm mini jack
- Power Supply: DC3V AAA battery x 2 (sold separately)
- Receiving Frequency: AM 522~1620kHz/FM 76~95MHz
- Panasonic Pocket Radio FM/AM 2-Band ReceiverDeskripsi:AFC (Automatic Frequency Control) has expanded the reception range of AM radio, making tuning operations easier. It automatically tunes to the nearest station without strict tuning. It also reduces noise during channel selection and allows you to listen comfortably. Uses an easy-to-see fluorescent color pointer. Even in the dark, such as during a power outage, the phosphorescence illuminates the dial panel, making it easier to see the pointer position. With a hand strap, you can easily carry it. In addition, it comes with a dry battery EVOLTA, so it is convenient to use immediately after purchase. You can enjoy AM radio programs at FM broadcast frequencies that are easy to receive even in places where AM broadcasts are difficult to enter due to electrical noise in urban areas. You can listen to it with clear sound quality with little noise.atribut:
- AS ONE Part Number: 64-8907-65
- Battery: DC 3V AA type x 2
- Body Dimensions (Width W X Height H X Depth D) (Mm): 115.0x68.0x28.0
- Included Accessories: Monaural earphone, dry cell Evolta AA x 2
- Mass (g): [Including dry batteries] 162, [Including dry batteries] 113
- Maximum Output: 125mW
- Model Number: RF-P155
- Outer dimensions, Width W x Height H x Depth D (mm): 120.0x68.0x31.0
- Output Terminal: [Earphone] Monaural (DIA3.5mm 8Ω)
- Receiving Frequency: (FM)76~108MHz,(AM)504~1665kHz
- speaker: 5.7cm round (8Ω) x 1
- Ohm Electric Radio with sound collectorDeskripsi:Radio / sound collection one-shot switching treble, middle sound, bass, level adjustable wide FM (FM complementary broadcasting) compatible radio / sound collection, switching lamp Binaural earphone with sound collection microphone FM antenna combined code monaural reception 3 size ear tipsatribut:
- Battery Usage Time (hour): When receiving AM broadcasts ... Approximately 100 hours, When receiving FM broadcasts ... Approximately 70 hours, When using sound collecting microphones ... Approximately 120 hours (using new alkaline batteries, medium volume)
- Color: White
- Included Accessories: Binaural earphones (with sound collecting microphone), 2 ear tips (S, M, L), storage pouch, instruction manual, warranty card
- Mass (g): 56
- Outer dimensions, Width W x Height H x Depth D (mm): 53 x 93 x 21 (excluding protrusions)
- Power Supply: DC3V AAA battery x 2 (sold separately)
- Receiving Frequency: AM 530-1605 kHz,FM 76-108 MHz
- Ohm Electric Monaural earphone Φ3.5 for radio. 5 1MDeskripsi:A monaural earphone for radio with a plug diameter of Φ3.5 and a cord length of 1 m.For radioatribut:
- Color: White
- Earphone shape: Shell type
- Maximum Acceptable Input (mW): 30
- Plug Diameter (mm): 3.5
- Sound Pressure Level (dB): 105±5dB 1KHz,10mW
- Panasonic Commuter radio FM / AM 2 band receiver RF-NA35RDeskripsi:A compact business card-sized radio that fits neatly in your chest pocket. Useful for listening to the radio on the train or bus. Equipped with a "pleasant sound mode" that emphasizes the high register. By emphasizing the treble that becomes difficult to hear due to aging, it becomes easier to hear people's voices such as news. AFC (Automatic Frequency Control) has expanded the radio reception range, making tuning easier. It automatically tunes to the nearest station without strict tuning. It also reduces noise during channel selection and allows you to listen comfortably.atribut:
- Battery: DC 3V AAA type x 2
- Body Dimensions (Width W X Height H X Depth D) (Mm): 55.0x91.0x13.9
- Included Accessories: * 2 single 4 form dry cell, hand strap
- Mass (g): [Including batteries] 74, [not including batteries] 52
- Maximum Output: 125mW
- Outer dimensions, Width W x Height H x Depth D (mm): 56.2x91.8x16.5
- Output Terminal: [Earphone] Monaural (DIA2.5mm 16-32Ω)
- Receiving Frequency: (FM)76~108MHz,(AM)504~1665kHz
- speaker: 2.8cm round shape (8Ω)
- Taffware Tape Audio Mobil Multifungsi Bluetooth MP3 FM RadioDeskripsi:Hilangkan rasa bosan saat perjalanan dengan tape audio mobil dari Taffware. Anda dapat menikmati perjalanan dengan koleksi lagu dari SD card, flashdisk, hingga handphone melalui jaringan bluetooth. Kesempurnaan bass juga hadir saat Anda mendengarkan saluran radio FM yang tersedia. Dengan segudang fitur tersebut, tape audio mobil satu ini cocok menjadi teman terbaik untuk perjalanan Anda!atribut:
- Plug Type: ISO
- Bluetooth: Bluetooth 5.0
- Alinco Radio RigDeskripsi:Alinco DR-135 DR-135MKIII radio communication rig is designed with 50W power and 100 memory channels making this communication tool very powerful for communication, especially for amateurs.
- Ohm Electric Lighter size radio earphone onlyDeskripsi:Writer-sized earphone dedicated radio DSP (digital reception) for clear voice Long battery life (approximately 53 hours for AM/approximately 50 hours for FM) Wide FM (FM supplementary broadcast) compatible glowing tuning lamp Bass enhancement stereo earphone (FM antenna cord) attachedatribut:
- Battery Life (hour): (Uses new alkaline batteries): AM reception: about 53, FM reception: about 50
- Included Accessories: Stereo earphone, instruction manual with warranty card
- Mass (g): 40 (excluding batteries)
- Outer dimensions, Width W x Height H x Depth D (mm): 41 x 82 x 17 (not including protrusions)
- Power Supply: DC3V AAA battery x 2 (sold separately)
- Receiving Frequency: AM:530~1605kHz,FM:76~108MHz
- ELPA (Asahi Electric) World Radio Shortwave / Longwave / FM / AM / AIRDeskripsi:World radio preset memory that can receive MW (AM), FM stereo, SW (short wave), LW (long wave), AIR (air band) 100 stations can be registered in each mode Auto scan function that can automatically select broadcasting stations Operate even in the dark Easy backlit LCD Convenient time display / alarm clock & sleep function Equipped with squelch function to block noise when there is no signal (in air band)atribut:
- Battery Life (hour): MW (AM) / approx. 70, FM / approx. 60, SW / approx. 50, LW / approx. 70, AIR / approx. 50 (when using speakers / when using AA alkaline batteries)
- Mass (g): Approx. 178 (excluding batteries)
- Outer dimensions, Width W x Height H x Depth D (mm): About 128 x 78 x 32
- Output Terminal: DIA3.5mm stereo Mini jack
- Power Supply: DC3V AA batteries x 2 (sold separately), DC4.5V 300mA (using optional AC adapter) (JEITA polarity unified type)
- Receiving Frequency: FM:76~108MHz(MW 9k step)/87~108MHz(MW 10k step)/MW(AM):522~1620kHz(9k step)/520~1710kHz(10k step)/SW:2300~26100kHz/LW:153~279kHz/AIR:118~137MHz
- speaker: 25Ω 0.5W
Daftar Harga radio digital Terbaru October 2026
| Alinco Radio Marine | Rp2.299.900 |
| ETON Shortwave Radio | Rp1.599.900 |
| Visero Kit MP3 Bluetooth | Rp55.900 |
| READY AMERICA Disaster Survival Kits | Rp449.900 |
| Morris Supreme+ Full Body Harness | Rp699.900 |
| ELPA (Asahi Electric) AM/FM pocket radio, digital tuning type, emergency preparedness radio | Rp249.900 |
| Uniden CB Two-Way Radio | Rp2.699.900 |
| Ohm Electric DSP pocket radio AM/FM stereo | Rp469.900 |
| INOAC Kasur Lipat EOQ D.20 | Rp639.900 |
| ELPA (Asahi Electric) AM / FM slim radio | Rp409.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Alinco%20Radio%20Marine/kyP105064754-1.jpg)



%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sabuk%20Harness/Morris%20Supreme%2B%20Full%20Body%20Harness/2yP108592106-1.jpg)
%20AM%2FFM%20pocket%20radio%2C%20digital%20tuning%20type%2C%20emergency%20preparedness%20radio/k4P113567724-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Uniden%20CB%20Two-Way%20Radio/45P109349149-1.jpg)


%20AM%20%2F%20FM%20slim%20radio/ifP113567663-2.jpg)





%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Alinco%20Radio%20Rig/l7P105064763-2.jpg)

%20World%20Radio%20Shortwave%20%2F%20Longwave%20%2F%20FM%20%2F%20AM%20%2F%20AIR/7sP113683280-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)