ETON Shortwave Radio

Sebelum PPN:
Rp1.599.900 - Rp7.999.900
Spesifikasi
UNSPSC52161511
ColorMineral Gray
Display Screen TypeLCD
Display TypeDigital
Output TypeHeadphone

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These portable shortwave radios receive AM, FM, and SW wavelength frequencies.
Feature
Mini Shortwave Radio Channels AM/FM LW SW Display Screen Type LCD Display Type Digital Features Local/World Time Setting Frequency Range AM 520-1710 kHz FM 87.5-108 MHz LW 150-285 kHz SW 3.150-21.95 kHz Includes Leather Case Power Source Battery Number of Memory Stations 500 Output Type Headphone Battery Size AA Color Mineral Gray Number of Batteries Required 4 Overall Depth 1 1/4 in Overall Height 3 1/2 in Overall Width 5 1/4 in Weight 7.4 oz

Ulasan Produk

Tidak ada ulasan

Halaman Terkait