Spesifikasi
| Battery | DC 3V AAA type x 2 |
|---|---|
| Body Dimensions (Width W X Height H X Depth D) (Mm) | 55.0x91.0x13.9 |
| Included Accessories | * 2 single 4 form dry cell, hand strap |
| Mass (g) | [Including batteries] 74, [not including batteries] 52 |
| Maximum Output | 125mW |
| Outer dimensions, Width W x Height H x Depth D (mm) | 56.2x91.8x16.5 |
| Output Terminal | [Earphone] Monaural (DIA2.5mm 16-32Ω) |
| Receiving Frequency | (FM)76~108MHz,(AM)504~1665kHz |
| speaker | 2.8cm round shape (8Ω) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A compact business card-sized radio that fits neatly in your chest pocket. Useful for listening to the radio on the train or bus.
Equipped with a "pleasant sound mode" that emphasizes the high register. By emphasizing the treble that becomes difficult to hear due to aging, it becomes easier to hear people's voices such as news.
AFC (Automatic Frequency Control) has expanded the radio reception range, making tuning easier.
It automatically tunes to the nearest station without strict tuning. It also reduces noise during channel selection and allows you to listen comfortably.
Equipped with a "pleasant sound mode" that emphasizes the high register. By emphasizing the treble that becomes difficult to hear due to aging, it becomes easier to hear people's voices such as news.
AFC (Automatic Frequency Control) has expanded the radio reception range, making tuning easier.
It automatically tunes to the nearest station without strict tuning. It also reduces noise during channel selection and allows you to listen comfortably.
Feature
A compact business card-sized radio that fits neatly in your chest pocket. Useful for listening to the radio on the train or bus.Equipped with a "pleasant sound mode" that emphasizes the high register. By emphasizing the treble that becomes difficult to hear due to aging, it becomes easier to hear people's voices such as news.
AFC (Automatic Frequency Control) has expanded the radio reception range, making tuning easier.
It automatically tunes to the nearest station without strict tuning. It also reduces noise during channel selection and allows you to listen comfortably.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
