ELPA (Asahi Electric) AM / FM slim radio

Sebelum PPN:
Rp409.900
Spesifikasi
AS ONE Part Number64-4373-90
Battery Life (hour)(JEITA) AM + approx. 38 / FM + approx. 37 / FM stereo + approx. 37
Dimensions, Width W x Height H x Depth D (mm)42 x 83 x 17 (maximum value)
Included AccessoriesStereo earphone
Mass (g)Approximately 31 (excluding earphones and batteries)
MethodDigital entrainment
Output TerminalDIA3.5mm mini jack
Power SupplyDC3V AAA battery x 2 (sold separately)
Receiving FrequencyAM 522~1620kHz/FM 76~95MHz

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy-to-carry slim size FM stereo with bass enhancement function Digital tuning method that prevents the selection from shifting
Feature
Easy-to-carry slim size FM stereo with bass enhancement function Digital tuning method that prevents the selection from shifting

Ulasan Produk

Tidak ada ulasan

Halaman Terkait