ELPA (Asahi Electric) World Radio Shortwave / Longwave / FM / AM / AIR

Sebelum PPN:
Rp1.499.900
Spesifikasi
Battery Life (hour)MW (AM) / approx. 70, FM / approx. 60, SW / approx. 50, LW / approx. 70, AIR / approx. 50 (when using speakers / when using AA alkaline batteries)
Mass (g)Approx. 178 (excluding batteries)
Outer dimensions, Width W x Height H x Depth D (mm)About 128 x 78 x 32
Output TerminalDIA3.5mm stereo Mini jack
Power SupplyDC3V AA batteries x 2 (sold separately), DC4.5V 300mA (using optional AC adapter) (JEITA polarity unified type)
Receiving FrequencyFM:76~108MHz(MW 9k step)/87~108MHz(MW 10k step)/MW(AM):522~1620kHz(9k step)/520~1710kHz(10k step)/SW:2300~26100kHz/LW:153~279kHz/AIR:118~137MHz
speaker25Ω 0.5W

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
World radio preset memory that can receive MW (AM), FM stereo, SW (short wave), LW (long wave), AIR (air band) 100 stations can be registered in each mode Auto scan function that can automatically select broadcasting stations Operate even in the dark Easy backlit LCD Convenient time display / alarm clock & sleep function Equipped with squelch function to block noise when there is no signal (in air band)
Feature
World radio preset memory that can receive MW (AM), FM stereo, SW (short wave), LW (long wave), AIR (air band) 100 stations can be registered in each mode Auto scan function that can automatically select broadcasting stations Operate even in the dark Easy backlit LCD Convenient time display / alarm clock & sleep function Equipped with squelch function to block noise when there is no signal (in air band)

Ulasan Produk

Tidak ada ulasan

Halaman Terkait