Panasonic Pocket Radio FM/AM 2-Band Receiver

Sebelum PPN:
Rp619.900
Spesifikasi
AS ONE Part Number64-8907-65
BatteryDC 3V AA type x 2
Body Dimensions (Width W X Height H X Depth D) (Mm)115.0x68.0x28.0
Included AccessoriesMonaural earphone, dry cell Evolta AA x 2
Mass (g)[Including dry batteries] 162, [Including dry batteries] 113
Maximum Output125mW
Model NumberRF-P155
Outer dimensions, Width W x Height H x Depth D (mm)120.0x68.0x31.0
Output Terminal[Earphone] Monaural (DIA3.5mm 8Ω)
Receiving Frequency(FM)76~108MHz,(AM)504~1665kHz
speaker5.7cm round (8Ω) x 1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
AFC (Automatic Frequency Control) has expanded the reception range of AM radio, making tuning operations easier.
It automatically tunes to the nearest station without strict tuning. It also reduces noise during channel selection and allows you to listen comfortably.
Uses an easy-to-see fluorescent color pointer. Even in the dark, such as during a power outage, the phosphorescence illuminates the dial panel, making it easier to see the pointer position.
With a hand strap, you can easily carry it. In addition, it comes with a dry battery EVOLTA, so it is convenient to use immediately after purchase.
You can enjoy AM radio programs at FM broadcast frequencies that are easy to receive even in places where AM broadcasts are difficult to enter due to electrical noise in urban areas.
You can listen to it with clear sound quality with little noise.
Feature
AFC (Automatic Frequency Control) has expanded the reception range of AM radio, making tuning operations easier.
It automatically tunes to the nearest station without strict tuning. It also reduces noise during channel selection and allows you to listen comfortably.
Uses an easy-to-see fluorescent color pointer. Even in the dark, such as during a power outage, the phosphorescence illuminates the dial panel, making it easier to see the pointer position.
With a hand strap, you can easily carry it. In addition, it comes with a dry battery EVOLTA, so it is convenient to use immediately after purchase.
You can enjoy AM radio programs at FM broadcast frequencies that are easy to receive even in places where AM broadcasts are difficult to enter due to electrical noise in urban areas.
You can listen to it with clear sound quality with little noise.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait