Beli punch hole di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kennedy Punch For Ken5607800K Hole PunchDeskripsi:Suitable for the precise & accurate punching of holes in Steel, Aluminium, Brass, Plastic and Leather. Manufactured from hardened steel delivering 1.2 tons of punch providing smooth piercing with minimum effort resulting in perfect clean cut holes when used with Kennedy hole dies. Suitable for materials up to 14 gauge.atribut:
- Tip Material: Steel
- Type: Punch
- Compatible Cutting Material: Aluminium Leather Plastic Steel
- Number of Pieces: 1
- General Hole Making PunchDeskripsi:These sets include multiple arch punches in different tip sizes to make different-sized holes. The opening behind the head of arch punches allows visibility to position the punch and access to clear material plugs from the head. Their sharp, tapered cutting edge cuts cleanly through soft materials such as rubber, plastic, leather, cardboard, and light-gauge sheet metal. They are typically struck on their shank with a soft-face hammer or mallet to make the puncture.atribut:
- UNSPSC: 27111505
- Measurement Type: SAE
- Tether Ready: No
- Tip Type: Hollow
- Max Perforator (Punch)Deskripsi:Specifications Punching Devices:- Hole Diameter 6Mm- Hole Pitch 80Mm
- Open Industries Pembolong Kertas 2 Lubang Biru (Perforator)atribut:
- Specification: Depth adjustment gauge (3 phase), and the horizontal gauge (A4 4 hole corresponding function)
- Material: Base handle side gauge: iron plate, bottom: Play PE, depth gauge adjustment: Play ABS
- Color: Blue
- Weight (g): 910
- Dimensions (Width W x Depth D x Height H) (mm): 111x171x151
- Drilling Capability: 42 sheets (4.0mm)
- Panduit Stainless Steel and Brass Marker Plates and Tagsatribut:
- Length (inch): 3.5
- Color: Natural
- KOKUYO Powerful PunchDeskripsi:The gauge is capable of centering up to the long side of A4 paper, and has a wide gauge that allows the paper to be placed stably. Since the paper section rotates, it does not get in the way of inserting paper when not in use.It can be removed with one touch, so no tools are required to replace the blade.Comes with a storage box that is convenient for storing spare blades and blade holders (sold separately).The handle grip shape allows you to grip it firmly with both hands.It also supports 4-hole drilling.The drilling depth can be adjusted.Products that comply with the Green Purchasing Law Products listed on Eco Products Net.atribut:
- Pitch (mm): 80
- Hole Diameter (φmm): 6
- Accessories: 2 blades, 2 blades
- Kennedy Operated Hole PunchkitDeskripsi:This 14 piece punch kit is suitable for the precise & accurate punching of holes in Steel, Aluminium, Brass, Plastic and Leather. Manufactured from hardened steel delivering 1.2 tons of punch providing smooth piercing with minimum effort resulting in perfect clean cut holes. Adjustable depth gauge. Suitable for materials up to 14 gauge. Die and punch sizes: 2.38, 3.18, 3.97, 4.76, 5.56, 6.35, & 7.14mm. (3/32 Inch, 1/8 Inch, 5/32 Inch, 3/16 Inch, 7/32 Inch, 1/4 Inch & 9/32 Inch)atribut:
- Tip Material: Steel
- Type: Hole Punch Kit
- Compatible Cutting Material: Aluminium Leather Plastic Steel
- Product Number: PPK2812
- Number of Pieces: 14
- Part Number: KEN5607800K
- GEDORE Punch SetDeskripsi:Cannot be used to create drilling in metals. Dimensional errors may appear to some extent depending on material and thickness of item to be pulled out.
- Bantex 2-Hole Metal PunchDeskripsi:Office Perforator - LargeLarge size perforator made from strong metalFeatured with handle locker, paper waste outlet, and adjustable bar guide that can be adjusted for perforating A4, A5, A6, and 888 size paperatribut:
- Material: Metal
- Color: White
- Hole Diameter (mm): 80
- Nakabayashi Pembolong Kertas 1 Lubangatribut:
- Number of Drillable Sheet: PPC Paper Approx. 20 Sheets
- Carl Disk for Heavy Duty PunchDeskripsi:Replacement Punching Disk for HD-520N, HD-530N. 10pcs/pack.
- FATOOLS Hollow Punchatribut:
- Size (mm): 13
- Kenmaster Lap KaneboDeskripsi:Lap kenebo Kenmaster dengan berdaya serap tinggi sehingga dapat membersihkan air, debu dan kotoran. Menyerap air tanpa menetes, tahan terhadap minyak, kotoran, deterjen ringan dan netral. Sumber yang halus untuk penyerapan super - bagus untuk kaca, lapisan krom, dan roda. Aman pada semua cat termasuk bahan mantel.
- Kennedy Wad Hollow PunchDeskripsi:Manufactured from hardened carbon steel. Through body ejection of the punched material makes them ideal for punching clean edged holes in leather, wood, plastics, card and paper.atribut:
- Head Shape: Round
- Tip Material: Carbon Steel
- Handle Material: Carbon Steel
- Compatible Cutting Material: Card Leather Paper Plastic Wood
- KW-triO Power 2-Hole PunchDeskripsi:- Lightweight aluminum base - Punches up to 190 sheets- Precise paper guide- Built-in handle lock- Spare punch pin set : 01300215atribut:
- Depth (mm): 12
Daftar Harga punch hole Terbaru January 2026
| Joyko Pembolong Kertas | Rp8.900 |
| Deli 2-Hole Punch | Rp15.900 |
| Nakabayashi Pembolong Kertas 2 Lubang | Rp76.900 |
| Kennedy Punch For Ken5607800K Hole Punch | Rp45.900 |
| General Hole Making Punch | Rp899.900 |
| Kenko Pembolong Kertas | Rp16.900 |
| Max Perforator (Punch) | Rp98.900 |
| Open Industries Pembolong Kertas 2 Lubang Biru (Perforator) | Rp469.900 |
| Max Punch | Rp74.900 |
| Panduit Stainless Steel and Brass Marker Plates and Tags | Rp1.299.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)

























































































































































/mdP102235805-2.jpg)
/P102033838-1.jpg)