Beli punch set di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- GEDORE Punch SetDeskripsi:Cannot be used to create drilling in metals. Dimensional errors may appear to some extent depending on material and thickness of item to be pulled out.
- HEYCO Chisel and Punch SetsDeskripsi:6 pcs.Chrome-VanadiumLS = lacquered, ground points andbladesoctagonal shape, air hardeningsteel, non-spreading safety heads1550 in wooden bench stand1551 in hinged metal box
- TRUSCO Pin Punchatribut:
- Material: Nylon 66
- Width (mm): 2.50
- Length (mm): 120.0
- Thickness (mm): 1.20
- Maximum Bundle Diameter (mm): 28
- Tensile Strength (N): 78.4
- Specification: For Indoor Use
- Working Temperature Range: -40 to 80degrees
- Standard: UL Flame Retardant (94V-2)
- General Hole Making PunchDeskripsi:These sets include multiple arch punches in different tip sizes to make different-sized holes. The opening behind the head of arch punches allows visibility to position the punch and access to clear material plugs from the head. Their sharp, tapered cutting edge cuts cleanly through soft materials such as rubber, plastic, leather, cardboard, and light-gauge sheet metal. They are typically struck on their shank with a soft-face hammer or mallet to make the puncture.atribut:
- UNSPSC: 27111505
- Measurement Type: SAE
- Tether Ready: No
- Tip Type: Hollow
- TONE Pin PunchDeskripsi:Set Contents : PP-02,03,04,4.5,05,06,07,08
- Toptul Punch SetDeskripsi:Set Content:- HBAA0313-0618 Pin Punch 3x130, 4x150, 5x160, 6x180 mm- HB4B0312-0616 Taper Punch 3x120, 6x160 mm- HBAC0310-0614 Center Punch 3x100, 4x120, 5x130, 6x140 mm
- KRISBOW Plong Kulit SetDeskripsi:Hollow Punch 2.5-10mm (9pcs) adalah alat yang digunakan untuk melubangi material seperti kayu, triplek, papan, softwood, Sheet Metal. Alat ini bekerja dengan cara dipukul menggunakan martil atau palu yang dipukul kepada punch sehingga membentuk lubang pada permukaan benda kerja. Alat ini terbuat dari material yang sangat kuat sehingga sangat awet dan tahan lama digunakan. Hollow Punch ini mempunyai ukuran 2.5-10mm. Hollow Punch sering digunakan di industri, pabrik atau bengkel.
- KRISBOW Pahat Bobok & Titik SetDeskripsi:Punch and Chisel St (12pcs)
- KRISBOW Penanda Titik Bor Pin Punchatribut:
- Dimensions (LxWxH)(mm): 180x105x25
- GEDORE Chisel Punch SetDeskripsi:-Chisel and punch set with high-quality steel.-Demonstrates excellent durability and high usability.-Octagon Body Typeatribut:
- Set Contents: Chisel:12x125mm, 16x150mm, cut chisel:5x125mm, taper punch:3mm, center punch:4mm, pin punch:4mmmm
- Material: Chrome Molybdenum Vanadium Steel
- PROTO Drive Pin Punch SetDeskripsi:The Proto drive pin punch set offers a wide range of sizes to handle a variety of jobs. Reverse taper to help prevent binding. 1-piece design is made from S2 steel and specially heat treated for strength. Black oxide finish helps prevent corrosion. Modified parabolic striking end helps reduce mushrooming and chipping. Includes storage pouch.atribut:
- Types Included: Pin Punch
- Blade Tip Shape: Diamond
- Corrosion-Resistant: Yes
- Heat-Treated: Yes
- Punch Type: Pin Punch
- Container Type: Pouch
- Finish: Black Oxide
- Grip Style: Plain
- Material: Steel
- Measurement Type: SAE
- Set Type: Punch Set
- Kennedy Punch & Hammer SetDeskripsi:Ideal for driving tight fitting pins out of mechanical assemblies or realigning holes to fit dowel pins. Manufactured from hardened and tempered steel. Fitted with an air grip handle that absorbs vibration as well as deflecting wayward hammer blows. The benefits of having properly organised tool storage and control include: - The red underlay gives instant recognition of a missing tool and the top layer of foam is durable for industrial use. - Finger cut-outs make tool retrieval very easy. This is extremely efficient as it eliminates the struggle of digging out the tools multiple times. - Rapid tool location for instant use. - Protection of expensive kit. - Prevention of tools sliding around during transit. - Avoids loss or theft of tools. - Easy to see if tools are not replaced. - Safety and peace of mind as tools will not be left within aircraft/vehicles/machineryatribut:
- Set Contents: 2LB Ball Pein Hammer, Wooden Shaft
- Suitable For: Industrial Tool Cabinets
- Product Type: Punch and Hammer Set
- Options: 2/3 Width
- MAYHEW SELECT Assorted Punch SetDeskripsi:Combination sets consist of punches that work together to perform different steps in a punching process such as centering and starting holes or aligning and enlarging holes.atribut:
- UNSPSC: 27111505
- Container Type: Pouch
- Number of Pieces: 10
- Overall Length (inch): 4
- Punch Taper Length (inch): 3/4; 7/8; 1; 1 1/8; 1 3/8
- Punch Type: Center PunchPin PunchPrick PunchSolid Punch
- Tip Size (inch): 1/16; 5/64; 3/32; 1/8; 5/32; 3/16; 1/4; 5/16
- TRUSCO Alphabet Marking Punch Setatribut:
- Set Contents (piece): 27
- Dimensions (mm): 4
- Finishing Material: Carbon Steel (S45C) Tip Quenching
- SATA Punch And Chisel SetDeskripsi:Contents:2 - Center Punches 4, 5mm1 - Drift Punch 3mm6 - Pin Punches 2, 3, 4, 5, 6, 8mm1 - Cape Chisel 5mm3 - Flat Chisels 12, 15, 18mm
- TEKIRO Number Punch (Nomor Ketok)Deskripsi:TEKIRO Nomor Ketok 1.5mm Merupakan alat untuk membentuk Nomor atau menandai benda kerja yang berbahan besi.Dimensi produk : 60mmx5mmx6mmFungsi : Untuk Mencetak angka pada benda kerjaMaterial : Heat Treated Carbon Steelatribut:
- Material: Heat Treated Carbon Steel
- Kennedy Long Taper Punch Set (4-Pce)Deskripsi:Manufactured from chrome vanadium steel. Used for aligning holes in jigs and fixtures etc. Taper Punch Set Contents: 1x 3, 4, 5, and 6mm.atribut:
- Overall Length: 210mm 215mm 225mm 240mm
- Head Shape: Round
- Type: Taper Punch
- Tip Material: Chrome Vanadium Steel
- Compatible Cutting Material: Aluminium Brass Mild Steel Paper Plastic Stainless Steel Steel Wood
- Part Number: KEN5181550K
Daftar Harga punch set Terbaru March 2026
| MAXPOWER Octagonal Steel Punch Set | Rp149.900 |
| GEDORE Punch Set | Rp339.900 |
| HEYCO Chisel and Punch Sets | Rp2.699.900 |
| TRUSCO Pin Punch | Rp549.900 |
| General Hole Making Punch | Rp899.900 |
| TONE Pin Punch | Rp899.900 |
| Toptul Punch Set | Rp469.900 |
| KRISBOW Plong Kulit Set | Rp10.900 |
| KRISBOW Pahat Bobok & Titik Set | Rp189.900 |
| KRISBOW Penanda Titik Bor Pin Punch | Rp199.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)





































































































































































/c0P101000432-2.jpg)
/9bP102208335-4.jpg)