Beli center punch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BluePoint Automatic Center PunchDeskripsi:Automatic Center PunchYA879A- Single handed operation- Design eliminates need for striking with hammer- Adjustable spring tension cap- Hardened steel point is replaceable- 1/2inch diameter- 5inch long
- Taffware Automatic Center Punch Penanda Titik BorDeskripsi:Alat ini adalah penanda titik atau center punch yang biasa digunakan saat pengeboran. Dengan alat penanda titik, maka hasil bor Anda akan lebih rapi dan akurat. Cara menggunakan center punch ini juga sangat mudah, cukup tekan ke bawah dan sistem pegas di dalamnya akan otomatis melakukan pukulan kuat untuk membuat objek yang Anda tekan berlubangatribut:
- Length (mm): 126
- Material: Knurled Steel dan Paduan Besi
- TRUSCO Carbide-Tipped Center Punchatribut:
- Material (Grip): S55C
- monotaro Center Punch (Alat Penitik Besi)Deskripsi:Produk ini juga sering disebut dengan Aligning Punchatribut:
- Material: Spring steel Material SUP10
- Width (mm): 9.5
- Overall Length (mm): 120
- Point Diameter (mm): 4
- Tip Diameter (mm): 4
- STARRETT Center Punchesatribut:
- Item: Center Punch Set
- TRUSCO Center PunchDeskripsi:It is an essential item for accurate hole drilling to center striking, cylindrical shape,irregular shapes.atribut:
- Hardness: The Striking Surface Hardness: HRC38 to 46
- Material: Nickel-Chromium-molybdenum Steel
- Tip Hardness: HRC56+/-2
- GENIUS Center Punch SetDeskripsi:Includes: Center Punch 563100 3mm Center Punch 100mmL 563110 4mm Center Punch 110mmL 563125 5mm Center Punch 125mmL 563140 6mm Center Punch 140mmL 563160 8mm Center Punch 160mmL Kit Bagatribut:
- Made of: High Speed Tool Steel
- Product Type: Striking Tools
- STANLEY Center Punchatribut:
- Size (inch): 1/4x4
- Mokuba Punch for Removing Pinsatribut:
- Material: Carbon steel for machine structural purposes
- Hardness: 54+/-1
- Set Contents (mm): 2.5, 3.0, 4.0, 5.0, 6.0, 7.0, 8.0, 10.0
- KYOTO TOOL (KTC) Auto PunchDeskripsi:Compatible : Marking at the time of option parts mounting of automobile, taking the strain of the panel in sheet metal work. Mark display like fit of the fitting parts.
- Mokuba Center PunchDeskripsi:Usage:Center drill.Hole puncher for cylindrical or irregular shaped objects.atribut:
- Overall Length (mm): 150
- Weight (g): 140
- PB SWISS TOOLS Hex Key for Hexagon Socket Screw Set (Kunci L)Deskripsi:-The corners are slightly taken off from the edge so the hex key can be inserted into the screw hole easily.-It is extremely hard with hardness of HRC59. It is also made tough so it has excellent wear resistance and durability, and can apply great amountatribut:
- Opposite Side Dimension: 8mm
- Shaft Length: 180mm
- Total Length: 300mm
- STARRETT Center Punchatribut:
- Item: Center Punch
- Material: Steel
- Finish: Knurled
- Vertex Auto Center PunchDeskripsi:Automatic point marker is the best tool final the central point before punching.It's operated to aim at the central line and be pressed downward; the central point will appear. The size of the point can be adjusted by the pressure lid, no need to use hammers.Also can use to break car windows.atribut:
- Overall Length (mm): 120
- Mokuba Center PunchDeskripsi:With high frequency heat treatment, it is very hard and durable.Essential item for center punching, accurate hole drilling on cylindrical shaped and irregular shaped objects.atribut:
- Total Length (mm): 100
- Width (mm): 9.52
- Tip Diameter (mm): 3.5
Daftar Harga center punch Terbaru January 2026
| BluePoint Automatic Center Punch | Rp819.900 |
| Taffware Automatic Center Punch Penanda Titik Bor | Rp11.900 |
| TRUSCO Carbide-Tipped Center Punch | Rp189.900 |
| monotaro Center Punch (Alat Penitik Besi) | Rp29.900 |
| STARRETT Center Punches | Rp1.699.900 |
| TRUSCO Center Punch | Rp48.900 |
| GENIUS Center Punch Set | Rp529.900 |
| Niigata Seiki (SK) Center Punch | Rp73.900 |
| STANLEY Center Punch | Rp27.900 |
| Deli Dry Erase Marker | Rp3.900 |
Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)






















































































































































/55P101001185-3.jpg)



%20Center%20Punch/P102269987-1.jpg)





%20Auto%20Punch/P102176948-1.jpg)

/P102738821-1.jpg)