Beli pembolong kertas di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Joyko Paper Hole Punch (Perforator / Pembolong)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp8.900

  2. Deli Heavy Duty Hole Punch (Perforator / Pembolong)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp429.900

  3. Kenko Paper Hole Punch (Perforator)
    Rating:
    95% of 100
    (15)
    Mulai

    Rp14.900

  4. Carl Paper Hole Punch Heavy Duty (Perforator / Pembolong)
    Mulai

    Rp1.699.900

    Carl Paper Hole Punch Heavy Duty (Perforator / Pembolong)
    atribut:
    • Holes: 2 holes
    • Classification: Heavy Duty
    • Depth (cm): 34.5
    • Dimension (LxWxH) (mm): 338x170x175
    • Height (cm): 17.3
    • Punching capacity (sheets): 145
    • Width (cm): 17.3
  5. KOKUYO Powerful Paper Hole Punch (Perforator / Pembolong)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.999.900

    KOKUYO Powerful Paper Hole Punch (Perforator / Pembolong)
    Deskripsi:
    A4 Adopting a wide gauge that allows paper to be stably loaded on a gauge capable of centering up to the long side. Since the paper crown rotates, it will not interfere with paper insertion when not in use. Since it can be removed with a single touch, you do not need a tool to replace the blade. Extra replacement blade, with storage box convenient for storage of blade receiver (sold separately). It is a handle grip shape that you can hold firmly with both hands. Conformed to the Green Purchasing Law. Eco product net posted product
    atribut:
    • Depth (mm): (Perforation) 13
    • Material: Main body cover, grip: R-ABS, main body: steel, aluminum die-casting, handle: aluminum die-casting
    • Weight (kg): 2.42
    • Perforation Capacity (Number of Sheets): PPC paper about 110 (10 mm)
    • Pitch (mm): 80
    • Accessories: 2 blades, 2 blade holders
    • Dimensions (WxDxH) (mm): 178 x 299 x 146
    • Hole Diameter (phi mm): 6
  6. Etona Paper Hole Punch No.30 (Perforator / Pembolong)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp12.900

    Etona Paper Hole Punch No.30 (Perforator / Pembolong)
    Deskripsi:
    Etona Punch No.30- Tipe: Pembolong 2 lubangKeterangan:- Pembolong Kertas Etona No.30 ini merupakan pembolong ukuran kecil yang biasa digunakan untuk membolong kertas.Kualitas terbaik dan harga terjangkau banyak user senang menggunakan.
  7. Joyko Heavy Duty Hole Punch (Perforator / Pembolong)
    Mulai

    Rp249.900

    Joyko Heavy Duty Hole Punch (Perforator / Pembolong)
    atribut:
    • Size (cm): 25.3x7x21.5
    • Capacity of Punch (mm): 4.55
  8. TA TA Paper Hole Punch HO (Perforator / Pembolong)
    Mulai

    Rp2.699.900

    TA TA Paper Hole Punch HO (Perforator / Pembolong)
    Deskripsi:
    TA TA HO Punch HP-2 (Dua Hole) - Alat pembolong kertas dari Taiwan dengan bahan plat besi yang kuat. Berfungsi memudahkan Anda melubangi berkas-berkas penting dengan kapasitas tinggi hanya dengan sedikit tenaga.
    atribut:
    • Content (sheets): 520
    • Hole Position Adjustability (mm): 6-16
    • Material: Steel Plate
  9. Open Industries Paper Hole Punch Blue 2 Hole (Perforator / Pembolong)
    Mulai

    Rp529.900

    Open Industries Paper Hole Punch Blue 2 Hole (Perforator / Pembolong)
    atribut:
    • Specification: Depth adjustment gauge (3 phase), and the horizontal gauge (A4 4 hole corresponding function)
    • Material: Base handle side gauge: iron plate, bottom: Play PE, depth gauge adjustment: Play ABS
    • Color: Blue
    • Weight (g): 910
    • Dimensions (Width W x Depth D x Height H) (mm): 111x171x151
    • Drilling Capability: 42 sheets (4.0mm)
  10. Open Industries Paper Hole Punch 4 Hole (Perforator / Pembolong)
    Mulai

    Rp379.900

    Open Industries Paper Hole Punch 4 Hole (Perforator / Pembolong)
    atribut:
    • Number of Drillable Sheet: 11 sheets
  11. TA TA Punch Boy
    Mulai

    Rp4.199.900

    TA TA Punch Boy
    Deskripsi:
    TA TA Aksesoris HO Punch PB-60 Disk -Punching Disk PB-60. Bantalan untuk pembolong Ho Punch Boy PB-60.
  12. Etona Hole Punch E101 (Perforator / Pembolong)
    Mulai

    Rp129.900

    Etona Hole Punch E101 (Perforator / Pembolong)
    Deskripsi:
    Pembolong ID Card ( Kartu Tanda Pengenal) Etona E101Digunakan untuk label / kartu yang biasanya diikatkan pada sabuk koper,kartu tanda pengenal untuk tamu-tamu di seminar, dsb.Dimensi Lubang : Oval ( 3 x 15 mm) Posisi : 10 mm dari tepi kertasalat pelubang id card ini terbuat dari stainless.
    atribut:
    • Paper Thickness (mm): Max. 2.5
  13. Joyko Steel Ruler (Penggaris Besi)
    Rating:
    99% of 100
    (17)
    Mulai

    Rp7.900

    Joyko Steel Ruler (Penggaris Besi)
    Deskripsi:
    Akurat dan tepat dalam membuat sebuah garis lurus.
    atribut:
    • Color: Silver
    • Material: Stainless Steel (Besi)
  14. Joyko Calculator 12 Digit (Kalkulator)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp25.900

    Joyko Calculator 12 Digit (Kalkulator)
    atribut:
    • Number of Digits: 12
  15. KOKUYO Paper Hole Punch Rakuake 25 Sheets (Perforator / Pembolong)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp469.900

    KOKUYO Paper Hole Punch Rakuake 25 Sheets (Perforator / Pembolong)
    Deskripsi:
    In "Rakuten link mechanism", by distributing force with the ideal balance according to movement from the start of pushing to the end of pushing, drilling can be felt lightly and smoothly. Just rotate the "easy guide" and slide the paper guard, you can quickly center the paper without breaking the paper. Also, since it can be drawn with the drilling position aligned, it is unnecessary to adjust the position each time once it is set. ( * You can not fold about the size of the main body side from A4 portrait). Since the paper hit is large and the guide and the base are the same height, center alignment can be done firmly even with just one paper. The duster cover has an angular shape and fingers are easy to hang on the cap and it is easy to open, so it is not scattered when dumping debris is thrown away. Also, because it is large capacity, it reduces the frequency of dumping. The shape of the steering wheel is easy to get hands, both in front and sideways, and is easy to put power. It is with a stopper that can be stored with the handle down.
    atribut:
    • Green Purchasing Law: Conform
    • Material: (Duster cover, guide) R-PP, (paper hitting) POM, (handle, body) steel plate
    • Drilling Depth (mm): 13
    • Perforation Capacity (Number of Sheets): PPC paper about 25 (maximum)
    • Pitch (mm): 80
    • Hole Diameter (phi mm): 6
    • Outer Dimensions (Width x Depth x Height)(mm): 130 x 120 x 126 (locking time 60)
Daftar Harga pembolong kertas Terbaru November 2026
Joyko Paper Hole Punch (Perforator / Pembolong)Rp8.900
Deli Heavy Duty Hole Punch (Perforator / Pembolong)Rp429.900
Kenko Paper Hole Punch (Perforator)Rp14.900
Carl Paper Hole Punch Heavy Duty (Perforator / Pembolong)Rp1.699.900
KOKUYO Powerful Paper Hole Punch (Perforator / Pembolong)Rp2.999.900
Etona Paper Hole Punch No.30 (Perforator / Pembolong)Rp12.900
Nakabayashi Paper Hole Punch 2 Hole (Perforator / Pembolong)Rp82.900
Joyko Heavy Duty Hole Punch (Perforator / Pembolong)Rp249.900
TA TA Paper Hole Punch HO (Perforator / Pembolong)Rp2.699.900
Open Industries Paper Hole Punch Blue 2 Hole (Perforator / Pembolong)Rp529.900

Data diperbarui pada 22/11/2026 (Harga belum termasuk PPN)