Beli hole punch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Joyko Pembolong Kertas
    Rating:
    100% of 100
    (7)
    Mulai

    Rp8.900

  2. KW-triO Twist Heavy Duty 2-Hole Punch
    Mulai

    Rp73.900

    KW-triO Twist Heavy Duty 2-Hole Punch
    Deskripsi:
    - Major Material : All metal construction- Innovative design allows users to operate it noiselessly and saving efforts by 30%- 0960A built-in handle lock- All metal construction- Punches up to 30 sheets- Precise paper guide- Removable chip tray
    atribut:
    • Dimensions (mm): 103x80x70
    • Capacity: 30sheets
    • Hole Diameter (mm): 6
    • Hole Distance (mm): 80
    • Depth (mm): 12
  3. General Hole Making Punch
    Mulai

    Rp899.900

    General Hole Making Punch
    Deskripsi:
    These sets include multiple arch punches in different tip sizes to make different-sized holes. The opening behind the head of arch punches allows visibility to position the punch and access to clear material plugs from the head. Their sharp, tapered cutting edge cuts cleanly through soft materials such as rubber, plastic, leather, cardboard, and light-gauge sheet metal. They are typically struck on their shank with a soft-face hammer or mallet to make the puncture. 
    atribut:
    • UNSPSC: 27111505
    • Measurement Type: SAE
    • Tether Ready: No
    • Tip Type: Hollow
  4. SDI One Hole Punch
    Mulai

    Rp19.900

    SDI One Hole Punch
    atribut:
    • Hole Diameter (mm): 6
  5. Open Industries Industrial-Strength 2-Hole Punch
    Mulai

    Rp4.599.900

    Open Industries Industrial-Strength 2-Hole Punch
    Deskripsi:
    -Since the punch blade is pipe type, it can be drilled lightly.-With Side Gauge
    atribut:
    • Number of Drillable Sheet: 156 Sheets (14.0mm)
  6. Kenko Pembolong Kertas
    Rating:
    94% of 100
    (14)
    Mulai

    Rp16.900

  7. Open Industries Pembolong Kertas 2 Lubang Biru (Perforator)
    Mulai

    Rp479.900

    Open Industries Pembolong Kertas 2 Lubang Biru (Perforator)
    atribut:
    • Specification: Depth adjustment gauge (3 phase), and the horizontal gauge (A4 4 hole corresponding function)
    • Material: Base handle side gauge: iron plate, bottom: Play PE, depth gauge adjustment: Play ABS
    • Color: Blue
    • Weight (g): 910
    • Dimensions (Width W x Depth D x Height H) (mm): 111x171x151
    • Drilling Capability: 42 sheets (4.0mm)
  8. TRUSCO Belt Punch
    Rating:
    100% of 100
    (2)
    Mulai

    Rp54.900

    TRUSCO Belt Punch
    Deskripsi:
    Cannot be used to create drilling in metals.Dimensional errors may appear to some extent depending on material and thickness of item to be pulled out.
    atribut:
    • Material: Carbon Steel
    • Purpose of Use: Drilling into belts, leather, vinyl, rubber, paper, cloth and so on.
  9. Nakabayashi Pembolong Kertas 1 Lubang
    Mulai

    Rp51.900

    Nakabayashi Pembolong Kertas 1 Lubang
    atribut:
    • Number of Drillable Sheet: PPC Paper Approx. 20 Sheets
  10. Carl Punch Heavy Duty
    Mulai

    Rp1.699.900

    Carl Punch Heavy Duty
    atribut:
    • Holes: 2 holes
    • Classification: Heavy Duty
    • Depth (cm): 34.5
    • Dimension (LxWxH) (mm): 338x170x175
    • Height (cm): 17.3
    • Punching capacity (sheets): 145
    • Width (cm): 17.3
  11. C-Mart Hollow Punch CRV
    Mulai

    Rp30.900

    C-Mart Hollow Punch CRV
    atribut:
    • Material: Chrome vanadium steel heat treated
  12. Kangaro 1-Hole Punch
    Mulai

    Rp30.900

    Kangaro 1-Hole Punch
    atribut:
    • Type: 1-Hole
    • Body Length (mm): 130
    • Capacity (sheets): 20
    • Hole Diameter (mm): 4.5
  13. Plus 2-hole Punch
    Mulai

    Rp119.900

  14. FACOM Special ISO Gland
    Mulai

    Rp2.799.900

    FACOM Special ISO Gland
    atribut:
    • Diameter (mm): 10
    • Length (mm): 96
  15. OLFA Rotary Cutters
    Rating:
    100% of 100
    (2)
    Mulai

    Rp119.900

    OLFA Rotary Cutters
    Deskripsi:
    Original Rotary Cutter has changed the quilting and sewing industry. The most popular size available, this cutter features a durable handle with a blade cover for safety. The cutter is a rolling razor blade used to cut materials into shapes, strips and pi
Daftar Harga hole punch Terbaru March 2026
Joyko Pembolong KertasRp8.900
KW-triO Twist Heavy Duty 2-Hole PunchRp73.900
General Hole Making PunchRp899.900
SDI One Hole PunchRp19.900
Open Industries Industrial-Strength 2-Hole PunchRp4.599.900
Kenko Pembolong KertasRp16.900
Open Industries Pembolong Kertas 2 Lubang Biru (Perforator)Rp479.900
Nakabayashi Pembolong Kertas 2 LubangRp82.900
TRUSCO Belt PunchRp54.900
Nakabayashi Pembolong Kertas 1 LubangRp51.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)