Beli punch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Carla Craft Craft Punch CP-1 (Perforator / Pembolong)
    Mulai

    Rp40.000

  2. KYOTO TOOL (KTC) Auto Punch
    Mulai

    Rp86.900

    KYOTO TOOL (KTC) Auto Punch
    Deskripsi:
    Compatible : Marking at the time of option parts mounting of automobile, taking the strain of the panel in sheet metal work. Mark display like fit of the fitting parts.
  3. TRUSCO Center Punch
    Rating:
    73% of 100
    (3)
    Mulai

    Rp64.900

    TRUSCO Center Punch
    Deskripsi:
    It is an essential item for accurate hole drilling to center striking, cylindrical shape,irregular shapes.
    atribut:
    • Hardness: The Striking Surface Hardness: HRC38 to 46
    • Material: Nickel-Chromium-molybdenum Steel
    • Tip Hardness: HRC56+/-2
  4. Kennedy Long Taper Punch Set (4-Pce)
    Mulai

    Rp809.900

    Kennedy Long Taper Punch Set (4-Pce)
    Deskripsi:
    Manufactured from chrome vanadium steel. Used for aligning holes in jigs and fixtures etc. Taper Punch Set Contents: 1x 3, 4, 5, and 6mm.
    atribut:
    • Overall Length: 210mm 215mm 225mm 240mm
    • Head Shape: Round
    • Type: Taper Punch
    • Tip Material: Chrome Vanadium Steel
    • Compatible Cutting Material: Aluminium Brass Mild Steel Paper Plastic Stainless Steel Steel Wood
    • Part Number: KEN5181550K
  5. STAHLWILLE Pin Punch (Pahat Penanda)
    Mulai

    Rp209.900

    STAHLWILLE Pin Punch (Pahat Penanda)
    Deskripsi:
    109 Pin punches with guide bush.
  6. STAHLWILLE Drift Pins, Centre Punches Set (Pahat Penanda)
    Mulai

    Rp959.900

    STAHLWILLE Drift Pins, Centre Punches Set (Pahat Penanda)
    Deskripsi:
    6 piecesContent: 1 eachNo 104/120 x 2; 120 x 3; 120 x 4; 120x5; 120x6mmNo 105/120 x 10 mm in plastic stand
    atribut:
    • Number of Pieces: 6
  7. Snap-on Drift Pin Punch (Pin Penanda)
    Mulai

    Rp1.599.900

    Snap-on Drift Pin Punch (Pin Penanda)
    atribut:
    • Style: Drift Pin Punch
    • Country of Origin: USA
    • Point/ Edge (inch): 5/32
    • Hex Size (inch): 3/8
    • Type (chart): Drift Pin Punches
    • Length (inch): 8
  8. KRISBOW Penanda & Pelubang Titik Bor
    Rating:
    100% of 100
    (1)
    Mulai

    Rp239.900

    KRISBOW Penanda & Pelubang Titik Bor
    Deskripsi:
    Mencegah kontaminasi dan juga menambah kekuatan dan kekakuan.
    atribut:
    • Dimensions (LxWxH)(mm): 180x100x20
  9. TSUBAKI (Tsubakimoto Chain) Punch (secondary punch)
    Mulai

    Rp279.900

    TSUBAKI (Tsubakimoto Chain) Punch (secondary punch)
    Deskripsi:
    Use after the primary punch to pull out the pin.
    atribut:
    • Type: Chain processing tool
  10. AMPCO Pin Loosening & Removing Punch
    Mulai

    Rp699.900

    AMPCO Pin Loosening & Removing Punch
    Deskripsi:
    The handle of these punches provides a grip to hold the tool and keeps hands away from the point of impact to prevent injuries. Flat-tip pin removing punches make a uniform strike to install new, solid pins and remove old ones. Also known as drive-pin punches, they distribute the striking force across the pin head to knock out frozen or damaged pins and rivets.
    atribut:
    • Non-Sparking: Yes
    • Tether Ready: No
  11. TONE Pin Punch
    Mulai

    Rp109.900

    TONE Pin Punch
    Deskripsi:
    -Most suitable for removing parallel pin, spring pin and tapered pin.-An easy-to-grasp concavo-convex shaped grip.-Hexagonal shape which does not roll easily.
  12. Joyko Paper Hole Punch (Perforator / Pembolong)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp8.900

  13. Greenlee Knockout Punch & Die Set (Alat Pelubang Plat)
    Mulai

    Rp11.999.900

    Greenlee Knockout Punch & Die Set (Alat Pelubang Plat)
    Deskripsi:
    These punch and die sets fit Greenlee brand and other compatible knockout drivers.
  14. PROTO Adjustable Pin Spanner Wrench (Kunci Pipa)
    Mulai

    Rp949.900

    PROTO Adjustable Pin Spanner Wrench (Kunci Pipa)
    Deskripsi:
    These adjustable-pin spanner wrenches have a hinged head or an adjustable head that can tighten or loosen a variety of bearings, lock nut rings, and servicing collars.
    atribut:
    • Corrosion Resistant: Yes
    • Handle Color: Black
    • Handle Type: One Piece
    • Adjustable: Manual
    • Adjustment Type: Quick Adjust
    • Finish: Black Oxide
    • Material: Alloy Steel
    • Measurement Type: SAE
    • Pin Shape: Round
    • Side or Face Opening: Side
    • Standards: Federal Specification GGG-W-665B
    • Tether Style: Tether Capable
  15. TOTO Semprotan Kloset untuk Kloset Close-Coupled
    Mulai

    Rp1.099.900

    TOTO Semprotan Kloset untuk Kloset Close-Coupled
    atribut:
    • Flow Rate (L/minute): 4
    • Maximum Water Pressure (MPa): 0.75
    • Minimum Water Pressure (MPa): 0.05
Daftar Harga punch Terbaru October 2026
Carla Craft Craft Punch CP-1 (Perforator / Pembolong)Rp40.000
STAHLWILLE Centre Punch (Pahat Penanda)Rp149.900
STAHLWILLE Parallel Pin Punches (Pahat Penanda)Rp159.900
KYOTO TOOL (KTC) Auto PunchRp86.900
TRUSCO Center PunchRp64.900
Kennedy Long Taper Punch Set (4-Pce)Rp809.900
STAHLWILLE Pin Punch (Pahat Penanda)Rp209.900
STAHLWILLE Drift Pins, Centre Punches Set (Pahat Penanda)Rp959.900
Snap-on Drift Pin Punch (Pin Penanda)Rp1.599.900
KRISBOW Penanda & Pelubang Titik BorRp239.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)