Beli pembolong kertas besar di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Joyko Paper Hole Punch (Perforator / Pembolong)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp8.900

  2. Deli Heavy Duty Hole Punch (Perforator / Pembolong)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp429.900

  3. Kenko Paper Hole Punch (Perforator)
    Rating:
    95% of 100
    (15)
    Mulai

    Rp14.900

  4. Bantex Paper Hole Punch 2 Hole Large (Perforator / Pembolong)
    20%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp94.900

    Bantex Paper Hole Punch 2 Hole Large (Perforator / Pembolong)
    Deskripsi:
    Perforator ukuran besar yang terbuat dari material logam dengan 2 buah lubang berjarak 80 mm, untuk kapasitas 25 lembar - ketebalan 2,5 mm. Dilengkapi dengan pengunci handle, akses pembuangan kertas sisa, serta pemandu ukuran kertas yg dapat disesuaikan untuk ukuran A4, A5, A6, dan 888.
  5. Open Industries Paper Hole Punch Blue 2 Hole (Perforator / Pembolong)
    Mulai

    Rp529.900

    Open Industries Paper Hole Punch Blue 2 Hole (Perforator / Pembolong)
    atribut:
    • Specification: Depth adjustment gauge (3 phase), and the horizontal gauge (A4 4 hole corresponding function)
    • Material: Base handle side gauge: iron plate, bottom: Play PE, depth gauge adjustment: Play ABS
    • Color: Blue
    • Weight (g): 910
    • Dimensions (Width W x Depth D x Height H) (mm): 111x171x151
    • Drilling Capability: 42 sheets (4.0mm)
  6. Joyko Heavy Duty Hole Punch (Perforator / Pembolong)
    Mulai

    Rp249.900

    Joyko Heavy Duty Hole Punch (Perforator / Pembolong)
    atribut:
    • Size (cm): 25.3x7x21.5
    • Capacity of Punch (mm): 4.55
  7. Joyko Bantalan Stempel
    Rating:
    100% of 100
    (2)
    Mulai

    Rp6.900

  8. Etona Paper Hole Punch No.30 (Perforator / Pembolong)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp12.900

    Etona Paper Hole Punch No.30 (Perforator / Pembolong)
    Deskripsi:
    Etona Punch No.30- Tipe: Pembolong 2 lubangKeterangan:- Pembolong Kertas Etona No.30 ini merupakan pembolong ukuran kecil yang biasa digunakan untuk membolong kertas.Kualitas terbaik dan harga terjangkau banyak user senang menggunakan.
  9. Kenko Stamp Pad (Bak Stempel)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp7.900

  10. KOKUYO Paper Hole Punch Rakuake 25 Sheets (Perforator / Pembolong)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp469.900

    KOKUYO Paper Hole Punch Rakuake 25 Sheets (Perforator / Pembolong)
    Deskripsi:
    In "Rakuten link mechanism", by distributing force with the ideal balance according to movement from the start of pushing to the end of pushing, drilling can be felt lightly and smoothly. Just rotate the "easy guide" and slide the paper guard, you can quickly center the paper without breaking the paper. Also, since it can be drawn with the drilling position aligned, it is unnecessary to adjust the position each time once it is set. ( * You can not fold about the size of the main body side from A4 portrait). Since the paper hit is large and the guide and the base are the same height, center alignment can be done firmly even with just one paper. The duster cover has an angular shape and fingers are easy to hang on the cap and it is easy to open, so it is not scattered when dumping debris is thrown away. Also, because it is large capacity, it reduces the frequency of dumping. The shape of the steering wheel is easy to get hands, both in front and sideways, and is easy to put power. It is with a stopper that can be stored with the handle down.
    atribut:
    • Green Purchasing Law: Conform
    • Material: (Duster cover, guide) R-PP, (paper hitting) POM, (handle, body) steel plate
    • Drilling Depth (mm): 13
    • Perforation Capacity (Number of Sheets): PPC paper about 25 (maximum)
    • Pitch (mm): 80
    • Hole Diameter (phi mm): 6
    • Outer Dimensions (Width x Depth x Height)(mm): 130 x 120 x 126 (locking time 60)
  11. KW-triO Heavy Duty One-Hole Power Punch (Perforator / Pembolong)
    Mulai

    Rp809.900

    KW-triO Heavy Duty One-Hole Power Punch (Perforator / Pembolong)
    Deskripsi:
    - Modish design with lightweight base. - With a handle lock for easy storage. - Lever-tech mechanism for easy and light punching performance.
    atribut:
    • Capacity: Up to 100 Sheets
    • Hole Diameter (mm): 6
  12. Bantex Paper Hole Punch 2 Hole Medium (Perforator / Pembolong)
    26%
    Mulai

    Rp69.900

    Bantex Paper Hole Punch 2 Hole Medium (Perforator / Pembolong)
    Deskripsi:
    Perforator kantor ukuran sedang terbuat dari besi dengan pembatas kertas 2 lubang 80 mm, untuk kapasitas 18 lembar kertas dengan ketebalan 2mm.
    atribut:
    • Thickness (mm): 2
  13. GOSAVE Rainsuit Samudra 2S (Jas Hujan)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp119.900

    GOSAVE Rainsuit Samudra 2S (Jas Hujan)
    atribut:
    • Color: Yellow
    • Material: 90% PVC + 10% Polyester Cotton Mesh
    • Scotlight Size (cm): 2.5
    • Thickness (mm): 1
Daftar Harga pembolong kertas besar Terbaru November 2026
Joyko Paper Hole Punch (Perforator / Pembolong)Rp8.900
Deli Heavy Duty Hole Punch (Perforator / Pembolong)Rp429.900
Kenko Paper Hole Punch (Perforator)Rp14.900
Bantex Paper Hole Punch 2 Hole Large (Perforator / Pembolong)Rp94.900
Open Industries Paper Hole Punch Blue 2 Hole (Perforator / Pembolong)Rp529.900
Joyko Heavy Duty Hole Punch (Perforator / Pembolong)Rp249.900
Joyko Bantalan StempelRp6.900
Etona Paper Hole Punch No.30 (Perforator / Pembolong)Rp12.900
Nakabayashi Paper Hole Punch 2 Hole (Perforator / Pembolong)Rp82.900
Kenko Stamp Pad (Bak Stempel)Rp7.900

Data diperbarui pada 22/11/2026 (Harga belum termasuk PPN)