General Hole Making Punch

Sebelum PPN:
Rp1.099.900 - Rp2.299.900
Spesifikasi
UNSPSC27111505
Measurement TypeSAE
Tether ReadyNo
Tip TypeHollow

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These sets include multiple arch punches in different tip sizes to make different-sized holes. The opening behind the head of arch punches allows visibility to position the punch and access to clear material plugs from the head. Their sharp, tapered cutting edge cuts cleanly through soft materials such as rubber, plastic, leather, cardboard, and light-gauge sheet metal. They are typically struck on their shank with a soft-face hammer or mallet to make the puncture. 
Feature
Arch Punch Set Set Type Punch Set Types Included Arch Punch Number of Pieces 7 Includes Handle No Includes Handguard No Material Applications Canvas Cardboard Gasket Material Leather Other Soft Materials Plastic Rubber Sheet Metal Overall Length 4 in Includes 1 in 1/2 in 3/4 in 3/8 in 5/8 in 7/8 in Hole Diameters 1/4 in Plastic Roll Pouch Tip Size 1/4 in 3/8 in 1/2 in 5/8 in 3/4 in 7/8 in 1 in Material Steel Measurement Type SAE Container Type Pouch

Ulasan Produk

Tidak ada ulasan