Spesifikasi
| Projection System (inch) | 0.47 1080p |
|---|---|
| Native Resolution | 1920x1080 |
| Brightness (ANSI Lumens) | 3500 |
| Contrast Ratio | 12000:1 (with SuperEco Mode) |
| Display Color | 1.07 Billion Colors |
| Light Source Type | Lamp |
| Audible Noise (Eco) (dB) | 31/27 |
| Image Size (inch) | 30 - 300 |
| Keystone | +/- 40° (V) |
| Lamp Power (W) | 203 |
| Lens | F=2.0-2.05, f=15.843-17.445mm |
| Lens Shift V. Range | +/- 5% (Digital) |
| Light Source Life (hour) | 5000/20000 (Normal/SuperEco Mode) |
| Optical Zoom | 1.1x |
| Projector Offset (%) | 110 ± 6 |
| Throw Distance (m) | 1-10.96 (100inch@3.32m) |
| Throw Ratio | 1.5-1.65 |
| Zoom Digital | 0.8x-2.0x |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The ViewSonic PX701HDH is a high brightness 3,500 ANSI lumens projector featuring a Full HD 1080p resolution that offers impressive visual performance in a brightly lit living room or meeting room. The projector adopts the latest lamp design to extend lamp life of up to 20,000 hours under SuperEco+ mode, effectively reducing lamp replacement and maintenance costs. A digital lens shift allows users to make adjustments by remote control, it’s also compatible with the vColorTuner function for color profile exchange and adjustments. The dual HDMI inputs and USB power supply allow users to connect to a multitude of multimedia devices for gaming, movies, or a wireless dongle for wireless presentation.
- 3,500 ANSI Lumens with native Full HD 1080p
- Energy-efficient SuperEco+ Mode for lamp life up to 20,000hrs
- Vertical lens shift
- vColorTuner to exchange color profile and adjustment easier
- Projector software update tool to easily upgrade your functionality up to date
- Customized user mode for personal color preference
Input
HDMI: 2
(HDMI 1.4/ HDCP 1.4)
Input Audio (3,5 mm): 1
Output
Audio-out (3.5mm): 1
Speaker: 10W
USB Tipe A (Daya): 1 (5V/1.5A)
Control
RS232 (DB 9-pin male): 1
USB Type A (Services): 1
(share with USB A Output)
Power Supply Voltage: 100-240V+/- 10%, 50/60Hz
(AC in)
Power Consumption: Normal: 300W
Standby: <0.5W
Operational Temperature: 0~40℃
Carton: Brown
Dimensions (WxDxH) with Adjusment Foot: 312x222x108mm
Packing Dimensions: 415x168x297mm
Power Cord: 1
Remote Control: 1
QSG: Yes
- 3,500 ANSI Lumens with native Full HD 1080p
- Energy-efficient SuperEco+ Mode for lamp life up to 20,000hrs
- Vertical lens shift
- vColorTuner to exchange color profile and adjustment easier
- Projector software update tool to easily upgrade your functionality up to date
- Customized user mode for personal color preference
Input
HDMI: 2
(HDMI 1.4/ HDCP 1.4)
Input Audio (3,5 mm): 1
Output
Audio-out (3.5mm): 1
Speaker: 10W
USB Tipe A (Daya): 1 (5V/1.5A)
Control
RS232 (DB 9-pin male): 1
USB Type A (Services): 1
(share with USB A Output)
Power Supply Voltage: 100-240V+/- 10%, 50/60Hz
(AC in)
Power Consumption: Normal: 300W
Standby: <0.5W
Operational Temperature: 0~40℃
Carton: Brown
Dimensions (WxDxH) with Adjusment Foot: 312x222x108mm
Packing Dimensions: 415x168x297mm
Power Cord: 1
Remote Control: 1
QSG: Yes
Feature
- Bright and Clear Images AnywhereA 3,500 ANSI Lumens of brightness and a 1080p Full HD resolution guarantee bright and clear images in any environment, including rooms with high levels of ambient lights.
- Vivid Color Performance
ViewSonic’s proprietary SuperColor™ technology displays a wide color range, ensuring that users enjoy a true-to-life color performance in both bright and dark environments without sacrificing image quality.
- The Energy-efficient SuperEco+ Mode for a Lamp Life of up
to 20,000 Hours
With the latest technology to enhance lamp life, the SuperEco+ mode greatly extends the durability of the PX701HD from 15,000 hours to 20,000 hours of use with a signal input.SuperEco+ Mode: when the projector has not received an input signal for 5 minutes, the projected images are dimmed by 40%, extending the lamp’s lifespan to 20,000 hours on average for reliable long-term usage.
- Flexibility in Image Projection (Vertical Lens Shift)
The PX701HDH offers 10% flexibility of vertical image adjustment, so the users can shift the image up or down without distorting the image with remote control, making the installation quicker and easier.
- Color Profile Preference with vColorTuner
By using a cloud-based color profile exchange, users can create their own color profile to fit their preferences and share with others.Also, users can download other profiles from their projectors and fine-tune them as their own.
- Customized User Modes for Your Color Preference
Aside from ViewSonic’s default picture mode, two extra user modes were added to ensure that the users can save their preferred settings with up to a total of 7 color modes.
- A Simpler Way to Update Projector Software
ViewSonic Projector Software Update is available online and gives you the ability to keep your projector firmware up to date easily and conveniently; no need to take your projector in to a service center for software updates.
- Integrated Power Source
A built-in 5V/1.5A USB power output can be used to supply power to HDMI wireless dongles, eliminating the need for separate power adapters when streaming your favorite multimedia content.
- Extensive Connectivity
Dual HDMI ports provide enough connectivity to support any of your HDMI multimedia devices, delivering a big screen experience for any occasion.
- Immersive 3D Viewing
The PX701HDH is capable of projecting 3D content directly from 3D Blu-ray players and HDMI-enabled devices such as laptops, tablets, and media players via HDMI connection.
- Powerful Sound
The PX701HDH is equipped with a larger speaker, delivering immersive audio performance.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/6iP108413234-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
