Beli printer canon pixma di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Canon Printer Multifunction MG2570s (Print dan Fotokopi)
    Mulai

    Rp919.900

    Canon Printer Multifunction MG2570s (Print dan Fotokopi)
    atribut:
    • Voltage: AC 100-240V, 50/60 Hz
    • Power Consumption: Approx. 9W (operating), Approx. 1.0W (standby), 0.4W (off)
    • Dimension (WxDxH) (mm): Approx. 426 x 306 x 145
    • Document Size: A4, A5, B5, LTR, LGL, 4x6 inhc, 5x7 inch, Envelopes (DL, COM10), Custum size (width 101.6 - 215.9mm, length 152.4 - 676mm)
    • Scanner: Flatbed/ CIS (Contact Image Sensor), 600 x 1200dpi, Approx. 14secs (scan speed)
    • Compatible Ink Cartridges: CL-746 (color), CL-746S (color), PG-745 (Pigment Black), PG-745S (Pigment Black)
    • Copy: A4/ LTR (216 x 297mm), Approx. 31secs (color), 1-21 pages (multiple copy - black/color)
    • Maximum Resolution: 4800 (horizontal) x 600 (vertical) dpi
    • Number of Ink Cartridges: 2
  2. Epson Printer Ink Tank EcoTank All-in-One (Print dan Fotokopi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.299.900

    Epson Printer Ink Tank EcoTank All-in-One (Print dan Fotokopi)
    Deskripsi:
    The multifunctional printing solutions - EcoTank L3210 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4,500 pages for black-and-white, and 7,500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling.
  3. Canon Printer Inkjet MegaTank Pixma G3730 (Print dan Fotokopi)
    Mulai

    Rp2.999.900

    Canon Printer Inkjet MegaTank Pixma G3730 (Print dan Fotokopi)
    Deskripsi:
    This high-performance 3-in-1 printer combines low-cost printing with an easy wireless setup and effortless maintenance, alongside being compatible with low-cost ink bottles for greater cost efficiency.Available in Black and Yellow-Green- Print, Scan, Copy- Print Speed (A4, ISO): up to 11/6 ipm (mono/colour)- Wi-Fi, AirPrint, Mopria Print Service, Direct Wireless- Recommended Monthly Print Volume: 150 - 1500 pages
    atribut:
    • Dimensions (WxDxH) (mm): Factory Configuration : 416x337x177; Output/Trays Extended : 416x557x268
    • Duty Cycle (page/month): Up to 3000
    • Ink Bottles (Type / Colours): GI-71, GI-71S (Bundled) (Pigment Ink/Black), (Dye-Based Ink/Cyan, Magenta, Yellow)
    • Ink End Sensor: Dot count type
    • Interface: USB 2.0
    • Max. Document Size: Flatbed : A4, LTR (216x297mm)
    • Maximum Printing Resolution (dpi): 4800 (horizontal)x1200 (vertical)
    • Number of Nozzles: Total 1792
    • Optical Resolution (dpi): 600x1200
    • Page Yield: A4 Color Doc: GI-71 PGBK: 6000 (Eco Mode 7600), GI-71 C, M, Y: 7700 (Eco Mode 8100); GI-71S PGBK: 3100 (Eco Mode 3900), GI-71S C, M, Y: 4400 (Eco Mode 4600); 4x6\" Photos: GI-71 PGBK: NA; GI-71 C, M, Y: 2200; GI-71S PGBK: NA; GI-71S C, M, Y: 1200
    • Paper Weight (g/m²): Rear Tray : Plain Paper: 64-105, Canon Paper: Max. 265 (Photo Paper Plus Glossy II, PP-201)
    • Power Consumption (W): OFF : 0.1; Standby (scanning lamp is off) USB connection to PC : 0.6; Copying (USB connection to PC) : 15
    • Print Speed (ipm): Document (ESAT/Simplex) : 11/6 (mono/colour)
    • Printable Width (mm): Up to 203.2; Borderless: Up to 216
    • Printing Speed (s): Document (FPOT Ready/Simplex) : 9/14 (mono/colour); Photo (4x6\") (PP-201/Borderless) : 45
    • Scanner Type: Flatbed
    • Scanning Bit Depth (Input/Output) (bit): Greyscale : 16/8; Colour : RGB each 16/8
    • System Compatibility: Windows 11/10/8.1/7 SP1 (operation can only be guaranteed on a PC with a pre-installed Windows 7 or later); macOS 10.14.6 – 12 or later; ChromeOS
    • Voltage/Frequency (V/Hz): AC 100-240, 50/60
  4. Epson Printer Ink Tank All-in-One (Print dan Fotokopi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.899.900

    Epson Printer Ink Tank All-in-One (Print dan Fotokopi)
    Deskripsi:
    Printer Epson All in One Ink Tank L Series ini mempunyai keunggulan kinerja yang cepat dengan biaya yang rendah dan pengoperasian yang mudah. Cocok digunakan di rumah maupun di kantor.
  5. Canon Printer Inkjet Multifunction PIXMA G3010 (Print dan Fotokopi)
    Mulai

    Rp3.099.900

    Canon Printer Inkjet Multifunction PIXMA G3010 (Print dan Fotokopi)
    Deskripsi:
    Wadah Tinta All-In-One Isi Ulang untuk Pencetakan Volume Tinggi Didesain untuk pencetakan volume tinggi dengan biaya pemeliharaan yang ringan Cetak, Pindai & Salin Kecepatan cetak sesuai ISO Standard (A4): hingga 8,8ipm hitam / 5,0ipm warna USB 2.0 Kecepatan Tinggi Volume cetak yang direkomendasikan: 150 - 1500 halaman
    atribut:
    • Compatible for: (INK) GI-790
    • Paper Size: A4, A5, B5, Letter, Legal, 4x6\", 5x7\", 8x 10\", Envelopes (DL, COM10), Square (5x5\"), Business Card
    • Dimensions (mm): 445x330x163
    • Power (W): 9
  6. Epson Printer Wireless EcoTank (Alat Cetak/Print)
    Mulai

    Rp4.999.900

    Epson Printer Wireless EcoTank (Alat Cetak/Print)
    Deskripsi:
    Epson All-in-One EcoTank L5590 dirancang untuk memaksimalkan produktivitas dan kemudahan pencetakan Anda di kantor. Printhead PrecisionCore yang diupgrade memungkinkan kecepatan cetak yang lebih tinggi dan kotak perawatan yang dapat diganti mengurangi masa henti perbaikan, sehingga meningkatkan efisiensi. Printer ini dilengkapi dengan rangkaian lengkap fitur konektivitas, termasuk konektivitas nirkabel dan memungkinkan pencetakan langsung dari perangkat pintar. Unduh aplikasi Epson Smart Panel pada perangkat seluler Anda dan ubah menjadi pusat kontrol intuitif dimana Anda dapat menyalakan/mematikan, mengatur, memantau printer dan level tinta dengan mudah. Nikmati solusi pencetakan all-in-one berkecepatan tinggi ini sekarang juga. Desain Ekologis yang Ringkas dan Tahan Lama Kotak Perawatan yang Dapat Diganti Botol tinta dengan hasil tinggi Halaman hasil yang sangat tinggi 7.300 halaman (warna) Pencetakan Tanpa Tepi (hingga 4R) Dengan fungsi faks dan ADF Garansi 2 tahun atau 50.000 halaman, mana yang lebih dulu Didukung oleh Epson Heat-Free Technology
    atribut:
    • Printer type: Print, Scan, Copy, Fax with ADF
    • Printer Language: ESC/P-R, ESC/P Raster
    • Maximum Print Resolution (dpi): 4800x1200 (with Variable-Sized Droplet Technology)
    • Scanner Type: Flatbed colour image scanner
    • ADF Paper Capacity (sheets): 30
    • Compatible Ink: Epson 003
    • Copy Quality: Standard / High
    • Dimensions (mm): 375x347x237
    • Fax Resolution (dpi): Up to 200x200
    • Interface: USB 2.0, Ethernet, Wi-Fi IEEE 802.11b/g/n, Wi-Fi Direct
    • LCD screen: 1.44-inch Colour LCD Panel
    • Maximum Copy Resolution (dpi): 600x600
    • Maximum Scan Area (cm): 216x297
    • Optical Resolution (dpi): 1200x2400
    • Power Consumption (W): Operating: 12, Sleep: 0.9, Power Off:0.2, Standby: 7.1
    • Rated Frequency (Hz): 50-60
    • Rated Voltage (V): 220-240 (AC)
  7. Epson Printer Ink Tank Wi-Fi All-in-One (Print dan Fotokopi)
    Mulai

    Rp3.799.900

    Epson Printer Ink Tank Wi-Fi All-in-One (Print dan Fotokopi)
    Deskripsi:
    Print, scan, copy, fax and connect with ease. The economical, multi-function EcoTank L5190 sports a variety of features that makes it the ideal printer for business. Save on printing with Epson’s affordable ink bottles, designed for spill- and error-free refilling via designated nozzles on the L5190’s integrated ink tanks. Enjoy a full suite of connectivity features such as Wi-Fi, Wi-Fi Direct and Ethernet. Choose the complete printing solution for business now.
    atribut:
    • Rated Voltage (V): AC 220-240
    • Rated Frequency (Hz): 50-60
  8. Canon MegaTank Inkjet Printer PIXMA (Tinta Printer)
    Mulai

    Rp3.099.900

    Canon MegaTank Inkjet Printer PIXMA (Tinta Printer)
    Deskripsi:
    The ultimate wireless MegaTank printer that combines functionality and style. This high-performance 3-in-1 printer comes with a 1.35" backlight LCD screen making device operation easier.- Print, Scan, Copy- Print Speed (A4, ISO): up to 11 / 6 ipm (mono/colour)- Wi-Fi, AirPrint, Mopria, Direct Wireless- Recommended Monthly Print Volume: 150 - 1500 pages
    atribut:
    • Number of Nozzle: Total 1792
    • Ink Bottles (Type / Colours): GI-71 (Pigment Ink / Black), (Dye-Based Ink / Cyan, Magenta, Yellow)
    • Maximum Printing Resolution (dpi): 4800 (horizontal)x1200 (vertical)
    • Display: 1.35\" / 3.4 cm Square LCD (Monochrome)
    • Acoustic Noise (dBA): (PC Print) (Plain Paper (A4, Mono) 48.5
    • Dimensions (WxDxH) (mm): Factory Configuration : 416x337x177; Output/Trays Extended : 416x557x268
    • Duty Cycle (page/month): Up to 3000
    • Ink End Sensor: Dot count type
    • Interface: USB 2.0
    • Optical Resolution (dpi): 600x1200
    • Paper Handling (Maximum Number): Rear Tray : [Plain Paper, A4/LTR]; Plain Paper (64 g/m²): 100; High Resolution Paper (HR-101N): 80; [Photo Paper, 4 x 6\"]; Photo Paper Plus Glossy II (PP-201, PP-208): 20; Photo Paper Plus Semi-Gloss (SG-201): 20; Matte Photo Paper (MP-101): 20
    • Paper Weight (g/m²): Rear Tray : Plain Paper: 64 - 105; Canon Paper: Max. 265 (Photo Paper Plus Glossy, PP-201)
    • Power (V/Hz): AC 100 - 240, 50/60
    • Power Consumption (W): (Approx.) OFF 0.1 W; Standby (USB connection to PC, scanning lamp is turned off) 0.6; Copying (USB connection to PC) 16
    • Print Head Alignment: Manual
    • Scanner Method: Contact Image Sensor (CIS)
    • Scanner Type: Flatbed
    • Scanning Bit Depth (Input/Output) (bit): Greyscale : 16/ 8; Colour : RGB each 16/ 8
    • System Requirements: Windows 11 / 10 / 8.1 / 7 SP1 (operation can only be guaranteed on a PC with a pre-installed Windows 7 or later), macOS 10.14.6 – 12 or later, Chrome OS
  9. Epson Printer Colour Multifunction L Series (Alat Cetak/Print)
    Mulai

    Rp2.999.900

    Epson Printer Colour Multifunction L Series (Alat Cetak/Print)
    Deskripsi:
    The multi-functional EcoTank L3250 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4500 pages for black-and-white, and 7500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling. The EcoTank L3250 delivers convenient wireless connectivity, enabling direct printing from smart devices. You can download the Epson Smart Panel app to your mobile device and easily manage your printing functions and printer setup, making this especially useful for non-panel printers. Make the smart business move with the right print solution today.- Print, scan, copy- Compact integrated tank design- High yield ink bottles- Spill-free, error-free refilling- Wi-Fi & Wi-Fi Direct- Seamless setup via Epson Smart Panel- Borderless printing up to 4R- Powered by Epson Heat-Free Technology
    atribut:
    • Optical Resolution (dpi): 1200x2400
    • Rated Voltage (V): AC 220-240
  10. HP Printer Laser Jet
    Mulai

    Rp1.999.900

    HP Printer Laser Jet
    Deskripsi:
    Printer dengan keunggulan yang mempermudah pekerjaan menggunakan printer HP LaserJet Pro dengan harga terjangkau. Didukung dengan kartrid toner JetIntelligence. Mencetak dokumen profesional yang konsisten dan efisien.
    atribut:
    • Print Technology: Laser
Daftar Harga printer canon pixma Terbaru October 2026
HP Printer All In One Smart TankRp2.399.900
Canon Printer Multifunction MG2570s (Print dan Fotokopi)Rp919.900
Epson Printer Ink Tank EcoTank All-in-One (Print dan Fotokopi)Rp2.299.900
Canon Printer Inkjet MegaTank Pixma G3730 (Print dan Fotokopi)Rp2.999.900
Epson Printer Ink Tank All-in-One (Print dan Fotokopi)Rp1.899.900
Canon Printer Inkjet Multifunction PIXMA G3010 (Print dan Fotokopi)Rp3.099.900
Epson Printer Wireless EcoTank (Alat Cetak/Print)Rp4.999.900
Epson Printer Ink Tank Wi-Fi All-in-One (Print dan Fotokopi)Rp3.799.900
Canon MegaTank Inkjet Printer PIXMA (Tinta Printer)Rp3.099.900
Epson Printer Colour Multifunction L Series (Alat Cetak/Print)Rp2.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)