Beli pressure washer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)Deskripsi:High Pressure Cleaner dengan spesifikasi Max. Pressure 100-125bar adalah Mesin Cuci Tekanan Tinggi dari brand BOSCH yang bisa digunakan untuk Area Industri, Steam Mobil, Perumahan dan Area Lainnya.
- Hyundai High Pressure Washer (Mesin Cuci Tekanan Tinggi)Deskripsi:High Pressure Washer dengan spesifikasi tekanan maksimum 105 - 135 bar adalah mesin cuci tekanan tinggi dari brand Hyundai untuk pencucian mobil atau pembersihan area baik industri atau rumahan
- RYU Pressure Washer (Mesin cuci tekanan tinggi)Deskripsi:It Has Strong Pressure, More Powerful Engine Motor, and Has Many Accessories For Water Dispersion Variants.
- INGCO High Pressure Washer (Mesin Cuci Tekanan Tinggi)Deskripsi:INGCO Jet Cleaner (130 Bar) // Mesin Pompa Cuci Steam Pressure Washer Mobil Motor Taman
- DEWALT Pressure WasherDeskripsi:Perfect for outdoor applications, these powerful pressure washers allow greater mobility than their electric counterparts. They remove mud, dirt, and debris from sidewalks, driveways, garage floors, decks, stairs, and more. They can also be used to prepare walls and other surfaces for painting. The fluid pressure is generated by a gas engine.atribut:
- Pressure Washer Water Type: Cold
- UNSPSC: 47121805
- MultiPro High Pressure Washer (Mesin Cuci Tekanan Tinggi)atribut:
- Frequency (Hz): 50
- AR BLUE CLEAN Pressure Washer (Mesin Cuci Tekanan Tinggi)Deskripsi:Great for use on cars, trucks, boats, patio furniture, fences, siding, and decks, these lightweight pressure washers remove mud, dirt, and other debris from a variety of surfaces. The fluid pressure is generated by an electric motor, which provides cleaner, quieter operation than a gas-powered engine.atribut:
- UNSPSC: 47121805
- Detergent Injection System: Yes
- Power Type: Electric
- Pressure Washer Water Type: Cold
- Pump Drive: Direct
- Volts/Phase: 120/1
- TOLSEN High Pressure Washer (Mesin Cuci Tekanan Tinggi)Deskripsi:- With magnetic - Spirit level (industrial quality) - Heavy duty aluminium frame - Thickness: 1.5mm - Accuracy: 0.5mm /m - Three vial: 90 °,180°,45° - Two milled surface - Humanized rubber handle - Anti-shock end caps - Packing: shrinkatribut:
- Packing: Color Box
- SIMPSON Pressure Washer Hose (Selang Jet Cleaner)Deskripsi:Simpson Morflex pressure washer hose assemblies are suitable for cold-water pressure-washing applications. They have threaded M22 fittings on the ends of the hose that can be connected to most gas pressure washer machines with standard threaded M22 connections. The hoses provide excellent flexibility and resistance to kinking. They have a lightweight polyester braid and a polyurethane outer jacket that resists abrasion and will not mark surfaces the hose comes in contact with. Bend restrictors on the ends of the hoses help stop the hoses from kinking.atribut:
- UNSPSC: 47121903
- Hose Configuration: Coupled Assembly
- Hose Cover Material: Polyurethane
- Hose Fitting A Material: Brass
- Hose Fitting B Material: Brass
- Hose Tube Material: Polyester
- TOTAL High Pressure Washer for Commercial Use (Mesin Cuci Tekanan Tinggi)Deskripsi:Featuring Copper Wire Induction Motor. Package comes with: 1 set Metal spray gun 1 pc High pressure hose (steel wired), 8m 4 pcs Nozzlesatribut:
- Input Power (W): 2400
- Maximum Flow (L/minute): 10.0
- Maximum Pressure (bar): 100
- Package Dimensions (cm): 81.5x52x57
- monotaro Turbo lance (parts for high pressure washer MRO-1400)Deskripsi:* Do not use for anything other than its intended purpose.atribut:
- Type: Turbo lance
- WOKIN High Pressure Washer (Mesin Cuci Tekanan Tinggi)Deskripsi:- CE approval- Auto stop system- with self-priming function- Accessories:1pc gun with adjustable nozzle1pc high pressure hose 5m1pc detergent tank1pc water inlet connector1pc cleaning pin- Packing: color boxatribut:
- Flow Rate (L/minute): 5.5
- Frequency (Hz): 50/60
- Voltage (V): 230-240
- FISCH High Pressure Jet WasherDeskripsi:• Power 800 W • Maximum Pressure 70 Bar • Maximum Flow 330 UH • Gun and Lance with Variable Nozzle • Automatic Total Stop Systematribut:
- Rated Pressure: 5 MPa (50 Bar)
- Maximum Pressure: 7 MPa (70 Bar)
- Rated Water Flow: 4.5 L/M (270L/H)
- Maximum Water Flow: 5.5 L/M (330L/H)
- Electrical Requirements: 220V-240V, 50Hz, 800W
- Electrical Cord (m): 5
- High Pressure Hose (m): 5
- Maximum Water Inlet Pressure (MPa): 1.2
- Maximum Water Inlet Temperature (°C): 50
- Mesin HL High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)atribut:
- Rated Voltage (V): 220
- SUPER INDUSTRIES Engine Type High Pressure Washer Machineatribut:
- Discharge Water Rate (L/minute): 10
- Engine: Air cooled 4 cycle inclined type OHC gasoline engine
- Water Supply System: Self-priming type
- Fuel Tank (L): 3.1
- WxDxH (mm): 407x704x669
- Indexa FC25 13Mm Bore Spherical Washer SetDeskripsi:FC25 - Spherical Washer Set 2 piece washer set that compensates whenever a stud and clamping surface are not exactly perpendicular. Material: Medium Carbon Steel. Hardness: HRC 38.atribut:
- Product Number: PT25-1226
- Material: Carbon Steel
- Surface Finish: Black Oxide
- Part Number: IND4252860D
Daftar Harga pressure washer Terbaru October 2026
| BOSCH High Pressure Cleaner (Mesin Cuci Tekanan Tinggi) | Rp1.499.900 |
| Hyundai High Pressure Washer (Mesin Cuci Tekanan Tinggi) | Rp999.900 |
| RYU Pressure Washer (Mesin cuci tekanan tinggi) | Rp1.199.900 |
| INGCO High Pressure Washer (Mesin Cuci Tekanan Tinggi) | Rp1.899.900 |
| DEWALT Pressure Washer | Rp11.999.900 |
| MATSUMOTO PLATINUM Pressure Washer (Mesin Cuci Tekanan Tinggi) | Rp1.899.900 |
| MultiPro High Pressure Washer (Mesin Cuci Tekanan Tinggi) | Rp1.699.900 |
| AR BLUE CLEAN Pressure Washer (Mesin Cuci Tekanan Tinggi) | Rp6.899.900 |
| TOLSEN High Pressure Washer (Mesin Cuci Tekanan Tinggi) | Rp1.699.900 |
| BLACK+DECKER Pressure Washer (Mesin Cuci Tekanan Tinggi) | Rp1.099.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/83P102265291-2.jpg)
/P102093566-3.jpg)
/P102174012-1.jpg)
/61P105718217-1.jpg)

/iwP110154680-1.jpg)
/P102976917-1.jpg)
/6iP109861234-6.jpg)
/e7P106163511-1.jpg)
/dqP104802494-1.jpg)
/flP101516561-15.jpg)
/m1P109861793-6.jpg)
/8jP111342307-1.jpg)
/koP114593744-1.jpg)
/5fP110931195-1.jpg)

/38P104630116-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)