Beli vacuum cleaner nilfisk di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Numatic Vacuum Wet or Dry
    Mulai

    Rp5.999.900

    Numatic Vacuum Wet or Dry
    atribut:
    • Power: 230V AC 50/60Hz
    • Motor Power: 1060W
    • Airflow: 49L/sec
    • Suction: 2400mm H2O
    • Cleaning Range: 26.8m
  2. Numatic Vacuum Dry
    Mulai

    Rp4.399.900

    Numatic Vacuum Dry
    atribut:
    • Motor Power: 800/500W
    • Power: 230V AC 50/60Hz
    • Airflow: 30L/sec
    • Capacity: 8L
    • Cleaning Range: 26.4m
    • Dimensions: 340x360x360mm
  3. NILFISK Vacuum Dry Home Use
    Mulai

    Rp2.899.900

    NILFISK Vacuum Dry Home Use
    Deskripsi:
    The Nilfisk Neo is perfect for small places and confined spaces. In fact it is the perfect choice for your first home because it is a lightweight and small vacuum cleaner. The high manoeuvrability means that it practically follows you even into the most awkward and small of areas. This robust supercharged little vacuum cleaner comes with effective cleaning power delivering an impressive 750W motor power ensuring a high dust pick-up and a healthier cleaner home time after time.
  4. NLG Dry Vacuum Cleaner
    Mulai

    Rp899.900

    NLG Dry Vacuum Cleaner
    Deskripsi:
    Mesin Penyedot Debu Basah/Kering (Wet/Dry BlowVacuum Cleaner) type ECO-15. Mesin penyedot debu yang bertenaga dan flexible, sehingga Anda dapat mudah menggunakannya ke tempat yang sulit dijangkau. Mesih Penyedot Debu dilengkapi dengan berbagai macam aksesoris yang dapat membantu Anda dalam penggunaannya, sehingga kantor atau rumah Anda dapat bersih dari debu.Accessories: - Steel Tube- Round Brush- Dust Filter- Dry Brush- Wet Brush- Long Flat Steak- Hose (2.5m)
  5. NILFISK Vacuum Cleaner Wet and Dry
    Rating:
    100% of 100
    (1)
    Mulai

    Rp8.899.900

    NILFISK Vacuum Cleaner Wet and Dry
    Deskripsi:
    The Nilfisk wet and dry range of vacuum cleaners includes durable machines from 20 to 75 liters that can take on any application, big or small. With outstanding performance and features like easy emptying and corrosion resistance, our range of wet and dry
  6. Philips Vacuum Cleaner
    Mulai

    Rp1.099.900

    Philips Vacuum Cleaner
    Deskripsi:
    Vacuum Cleaner & Wet Cleaning Penyedot debu Philips PowerGo memberikan kinerja pembersihan terbaik dengan motor hemat energi. Jaga udara di rumah Anda tetap bersih dan sehat, berkat Filter Alergi kami yang menangkap 99,9%+ partikel berbahayaMenjangkau radius hingga 6 MeterAda power kontrol
  7. KARCHER Professional Dry Vacuum Cleaners
    Mulai

    Rp5.999.900

    KARCHER Professional Dry Vacuum Cleaners
    Deskripsi:
    Standard equiped with a high effective fleece filter bag which allows an up to three times higher filter bag volume in contrast to a paper filter bag. This is a benefit that pays for itself since the operating periods between filter bag changes are longer. The T 12/1 eco!efficiency motor performance, air flow and the 6-stage filter system (incl. microfilter as special option) have been designed in such a way that there is hardly any loss of suction power. Its low centre of gravity provides stability. The power cable can be wind up in between the cable storage or onto a pull-out cable hook as a fast storage when often changing the location, e.g. cleaning objects in hotels, ect. Special feature: the floor tool plugs into the accessory holder (on the back of the unit) and can be used as a complete accessory fixation at the machine after work. The suction hose on the unit has a simple but effective plug-in clip system. You push the hose on to the unit's intake stub, a resilient ring engages – that's all. This system ensures that the suction hose does not become detached when the unit is pulled along behind the user. The new clip system (change without tools) on the bend allows an easy extension of the suction hose of additional 2,5 m (extra extension suction hose - part number 6.906-237.0) for e.g. cleaning steps, stairways, etc. With the power brush ESB 28 (additional accessory) the T 12/1 eco!efficiency converts into a brush-type vacuum cleaner. In cases where the hygienic standards are particularly stringent, a HEPA filter which retains very fine particles (99.95% retention rate) can be fitted (instead the standard air exhaust filter) in addition to the paper filter bag. Equipment - Suction hose, 2.5 m - Suction Tube, 2 piece(s), 0.5 m - Filter bag, fleece - Container material, plastic - Clip system for hose extension - Safety class, II - Permanent filter basket, fleece
  8. KRISBOW Vacuum Cleaner Kering
    Mulai

    Rp899.900

    KRISBOW Vacuum Cleaner Kering
    atribut:
    • Frequency (Hz): 50
  9. NILFISK Vacuum Wet and Dry
    Mulai

    Rp2.499.900

    NILFISK Vacuum Wet and Dry
    Deskripsi:
    The VHO 200 is a powerful vacuum for liquids with a diverting valve for convenient and fast container emptying. A metal basket for the metal chips recovery is also available as well as different kinds of nylon filters, letting the user select the required level of filtration for the application and then re-use the collected materials (both liquids and solids). The container emptying is performed manually by a ball valve or by differential pressure with discharge accessories kit. The VHO200 cleverly uses its twin vacuum motors to both collect and then to discharge the collected liquid without the need for an integral electric discharge pump. 2,4 kW power rating using two single-phase by-pass motors placed within a protective polypropylene cover connected to the container by a self-centering metal band. Once the metal band is released the motor-head is free to be tilted open. To protect the motors the VHO200 safety measures are comprehensive: both a visual cut off system and a float shut-off system are fitted as well as a double filter pad and an absorbent pad. A metal basket for metal chips recovery with integrated float shut-off is also available as well as different kinds of nylon filters, letting the user choose appropriate levels of filtration for the task and then to re-use the collected material (both liquids and solids). Oil mist can be filtered as well by a dedicated filter positioned under the motorhead. The drain point on the bottom of the container allows complete draining of the liquid collected. The container is easily removable for cleaning. With all these features this machine is suitable for many different sectors: ideal for the oil recovery and recycling from tooling machines, in its stainless steel version (with the exception of the motor-head and the trolley) it’s also suitable for chemical & pharmaceutical use as well as in food companies whenever there is the need to collect liquid. Dedicated accessory kits for different sectors are also available.
  10. KARCHER Professional Wet & Dry Cleaners
    Rating:
    100% of 100
    (2)
    Mulai

    Rp3.099.900

    KARCHER Professional Wet & Dry Cleaners
    Deskripsi:
    KARCHER Wet & Dry Cleaners NT Indispensable: wet and dry vacuum cleaners effortlessly pick up all kinds of dirt. Whether dry, wet or liquid: Kärcher machines pick up everything. This means that you can use the vacuum cleaner purely as a wet vacuum cleaner or just as a dry vacuum cleaner.
  11. KARCHER HOME & GARDEN Dry Vacuum Cleaners (Vacuum Cleaner Kering)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.899.900

    KARCHER HOME & GARDEN Dry Vacuum Cleaners (Vacuum Cleaner Kering)
    Deskripsi:
    KARCHER Dry Vacuum Cleaners – efficient cleaning with less power The new VC vacuum cleaners impress with their energy efficiency and comfort. With EasySlider obstacle guide, QuickClick system, cord storage, HEPA 12 filter (EN1822:1998).
  12. KRISBOW Loker
    Mulai

    Rp1.199.900

  13. RYU Vacuum Cleaner
    Rating:
    60% of 100
    (1)
    Mulai

    Rp759.900

    RYU Vacuum Cleaner
    Deskripsi:
    Vacuum Cleaner RVC20L is One of The Best Dry Vacuum Cleaner. Requires 800W Electricity to Produce Suction Power of More Than 15Kpa. With a Capacity of 20L Tank, Suitable For Use in All Rooms of The House.
    atribut:
    • Frequency (Hz): 50
    • K3L License: Yes
  14. KARCHER Professional Vacuum Cleaner Basah & Kering
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.999.900

  15. DEWALT Wet/Dry Vacuum
    Mulai

    Rp5.799.900

  16. KRISBOW Vacuum Cleaner Basah dan Kering
    Rating:
    100% of 100
    (4)
    Mulai

    Rp969.900

    KRISBOW Vacuum Cleaner Basah dan Kering
    Deskripsi:
    Jaga rumah Anda agar senantiasa bersih dengan menggunakan Penghisap Debu Kering & Basah Krisbow yang terbuat dari baja tahan karat dengan kualitas terbaik. Filter dapat dicuci setelah dipakai dan mempunyai 2 fungsi, untuk debu basah dan kering. Penghisap debu ini sangat efisien jika digunakan karena dapat menghisap debu maupun cairan yang tumpah dan cocok untuk digunakan baik untuk kebutuhan rumah tangga maupun kantor.
    atribut:
    • Frequency (Hz): 50
  17. NILFISK Vacuum Dry Air Compressed
    Mulai

    Rp12.999.900

    NILFISK Vacuum Dry Air Compressed
    Deskripsi:
    AIR COMPRESSED DRY VACUUM VHC200 SET adalah alat penghisap debu merek NILFISK yang dapat membersihkan debu kering (dry vacuum cleaner). Sangat cocok digunakan untuk bidang perindustrian. Tabung alat penghisap debu ini terbuat dari stainless steel dan memiliki kapasitas kontainer sebesar 100 liter. Alat penghisap debu kering ini dapat digunakan setiap hari.
Daftar Harga vacuum cleaner nilfisk Terbaru April 2026
Numatic Vacuum Wet or DryRp5.999.900
NILFISK Vacuum Cleaner Wet & Dry Type for Industrial UseRp4.499.900
Numatic Vacuum DryRp4.399.900
NILFISK Vacuum Dry Home UseRp2.899.900
NLG Dry Vacuum CleanerRp899.900
NILFISK Vacuum Cleaner Wet and DryRp8.899.900
Philips Vacuum CleanerRp1.099.900
KARCHER Professional Dry Vacuum CleanersRp5.999.900
KRISBOW Vacuum Cleaner KeringRp899.900
NILFISK Vacuum Wet and DryRp2.499.900

Data diperbarui pada 04/04/2026 (Harga belum termasuk PPN)