SIMPSON Pressure Washer Hose (Selang Jet Cleaner)

Sebelum PPN:
Rp989.900 - Rp14.999.900
Spesifikasi
UNSPSC47121903
Hose ConfigurationCoupled Assembly
Hose Cover MaterialPolyurethane
Hose Fitting A MaterialBrass
Hose Fitting B MaterialBrass
Hose Tube MaterialPolyester

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Simpson Morflex pressure washer hose assemblies are suitable for cold-water pressure-washing applications. They have threaded M22 fittings on the ends of the hose that can be connected to most gas pressure washer machines with standard threaded M22 connections. The hoses provide excellent flexibility and resistance to kinking. They have a lightweight polyester braid and a polyurethane outer jacket that resists abrasion and will not mark surfaces the hose comes in contact with. Bend restrictors on the ends of the hoses help stop the hoses from kinking.
Feature
Cold Water Hose Hose Inside Dia 5/16 in Hose Length 50 ft Hose Color Gray Hose Tube Material Polyester Hose Cover Material Polyurethane Max Working Pressure @ 70 F 3 700 psi Hose Fitting A Material Brass Hose Fitting B Material Brass Hose Fitting A Type F M22 Hose Fitting B Type M M22 Hose Fitting A Size 5/16 in Hose Fitting B Size 5/16 in Hose Configuration Coupled Assembly For Use With 33M596

Ulasan Produk

Tidak ada ulasan