Beli washer pressure di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Hyundai High Pressure Washer (Mesin Cuci Tekanan Tinggi)
    Mulai

    Rp999.900

    Hyundai High Pressure Washer (Mesin Cuci Tekanan Tinggi)
    Deskripsi:
    High Pressure Washer dengan spesifikasi tekanan maksimum 105 - 135 bar adalah mesin cuci tekanan tinggi dari brand Hyundai untuk pencucian mobil atau pembersihan area baik industri atau rumahan
  2. Indexa FC25 13Mm Bore Spherical Washer Set
    Mulai

    Rp289.900

    Indexa FC25 13Mm Bore Spherical Washer Set
    Deskripsi:
    FC25 - Spherical Washer Set 2 piece washer set that compensates whenever a stud and clamping surface are not exactly perpendicular. Material: Medium Carbon Steel. Hardness: HRC 38.
    atribut:
    • Product Number: PT25-1226
    • Material: Carbon Steel
    • Surface Finish: Black Oxide
    • Part Number: IND4252860D
  3. RYU Pressure Washer (Mesin cuci tekanan tinggi)
    Mulai

    Rp1.199.900

    RYU Pressure Washer (Mesin cuci tekanan tinggi)
    Deskripsi:
    It Has Strong Pressure, More Powerful Engine Motor, and Has Many Accessories For Water Dispersion Variants.
  4. INGCO High Pressure Washer (Mesin Cuci Tekanan Tinggi)
    Mulai

    Rp1.899.900

    INGCO High Pressure Washer (Mesin Cuci Tekanan Tinggi)
    Deskripsi:
    INGCO Jet Cleaner (130 Bar) // Mesin Pompa Cuci Steam Pressure Washer Mobil Motor Taman
  5. MultiPro High Pressure Washer (Mesin Cuci Tekanan Tinggi)
    Mulai

    Rp1.699.900

  6. DEWALT Pressure Washer
    Mulai

    Rp11.999.900

    DEWALT Pressure Washer
    Deskripsi:
    Perfect for outdoor applications, these powerful pressure washers allow greater mobility than their electric counterparts. They remove mud, dirt, and debris from sidewalks, driveways, garage floors, decks, stairs, and more. They can also be used to prepare walls and other surfaces for painting. The fluid pressure is generated by a gas engine.
    atribut:
    • Pressure Washer Water Type: Cold
    • UNSPSC: 47121805
  7. BOSCH High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)
    Rating:
    80% of 100
    (3)
    Mulai

    Rp1.499.900

    BOSCH High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)
    Deskripsi:
    High Pressure Cleaner dengan spesifikasi Max. Pressure 100-125bar adalah Mesin Cuci Tekanan Tinggi dari brand BOSCH yang bisa digunakan untuk Area Industri, Steam Mobil, Perumahan dan Area Lainnya.
  8. AR BLUE CLEAN Pressure Washer (Mesin Cuci Tekanan Tinggi)
    Mulai

    Rp6.899.900

    AR BLUE CLEAN Pressure Washer (Mesin Cuci Tekanan Tinggi)
    Deskripsi:
    Great for use on cars, trucks, boats, patio furniture, fences, siding, and decks, these lightweight pressure washers remove mud, dirt, and other debris from a variety of surfaces. The fluid pressure is generated by an electric motor, which provides cleaner, quieter operation than a gas-powered engine.
    atribut:
    • UNSPSC: 47121805
    • Detergent Injection System: Yes
    • Power Type: Electric
    • Pressure Washer Water Type: Cold
    • Pump Drive: Direct
    • Volts/Phase: 120/1
  9. TOLSEN High Pressure Washer (Mesin Cuci Tekanan Tinggi)
    Mulai

    Rp1.699.900

    TOLSEN High Pressure Washer (Mesin Cuci Tekanan Tinggi)
    Deskripsi:
    - With magnetic - Spirit level (industrial quality) - Heavy duty aluminium frame - Thickness: 1.5mm - Accuracy: 0.5mm /m - Three vial: 90 °,180°,45° - Two milled surface - Humanized rubber handle - Anti-shock end caps - Packing: shrink
    atribut:
    • Packing: Color Box
  10. SIMPSON Pressure Washer Hose (Selang Jet Cleaner)
    Mulai

    Rp989.900

    SIMPSON Pressure Washer Hose (Selang Jet Cleaner)
    Deskripsi:
    Simpson Morflex pressure washer hose assemblies are suitable for cold-water pressure-washing applications. They have threaded M22 fittings on the ends of the hose that can be connected to most gas pressure washer machines with standard threaded M22 connections. The hoses provide excellent flexibility and resistance to kinking. They have a lightweight polyester braid and a polyurethane outer jacket that resists abrasion and will not mark surfaces the hose comes in contact with. Bend restrictors on the ends of the hoses help stop the hoses from kinking.
    atribut:
    • UNSPSC: 47121903
    • Hose Configuration: Coupled Assembly
    • Hose Cover Material: Polyurethane
    • Hose Fitting A Material: Brass
    • Hose Fitting B Material: Brass
    • Hose Tube Material: Polyester
  11. Mesin HL High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp759.900

  12. TOTAL High Pressure Washer for Commercial Use (Mesin Cuci Tekanan Tinggi)
    Mulai

    Rp3.799.900

    TOTAL High Pressure Washer for Commercial Use (Mesin Cuci Tekanan Tinggi)
    Deskripsi:
    Featuring Copper Wire Induction Motor. Package comes with: 1 set Metal spray gun 1 pc High pressure hose (steel wired), 8m 4 pcs Nozzles
    atribut:
    • Input Power (W): 2400
    • Maximum Flow (L/minute): 10.0
    • Maximum Pressure (bar): 100
    • Package Dimensions (cm): 81.5x52x57
  13. monotaro Turbo lance (parts for high pressure washer MRO-1400)
    Mulai

    Rp149.900

    monotaro Turbo lance (parts for high pressure washer MRO-1400)
    Deskripsi:
    * Do not use for anything other than its intended purpose.
    atribut:
    • Type: Turbo lance
  14. WOKIN High Pressure Washer (Mesin Cuci Tekanan Tinggi)
    Mulai

    Rp1.499.900

    WOKIN High Pressure Washer (Mesin Cuci Tekanan Tinggi)
    Deskripsi:
    - CE approval- Auto stop system- with self-priming function- Accessories:1pc gun with adjustable nozzle1pc high pressure hose 5m1pc detergent tank1pc water inlet connector1pc cleaning pin- Packing: color box
    atribut:
    • Flow Rate (L/minute): 5.5
    • Frequency (Hz): 50/60
    • Voltage (V): 230-240
  15. FISCH High Pressure Jet Washer
    Mulai

    Rp1.299.900

    FISCH High Pressure Jet Washer
    Deskripsi:
    • Power 800 W • Maximum Pressure 70 Bar • Maximum Flow 330 UH • Gun and Lance with Variable Nozzle • Automatic Total Stop System
    atribut:
    • Rated Pressure: 5 MPa (50 Bar)
    • Maximum Pressure: 7 MPa (70 Bar)
    • Rated Water Flow: 4.5 L/M (270L/H)
    • Maximum Water Flow: 5.5 L/M (330L/H)
    • Electrical Requirements: 220V-240V, 50Hz, 800W
    • Electrical Cord (m): 5
    • High Pressure Hose (m): 5
    • Maximum Water Inlet Pressure (MPa): 1.2
    • Maximum Water Inlet Temperature (°C): 50
Daftar Harga washer pressure Terbaru October 2026
Hyundai High Pressure Washer (Mesin Cuci Tekanan Tinggi)Rp999.900
BLACK+DECKER Pressure Washer (Mesin Cuci Tekanan Tinggi)Rp1.099.900
Indexa FC25 13Mm Bore Spherical Washer SetRp289.900
RYU Pressure Washer (Mesin cuci tekanan tinggi)Rp1.199.900
NSK Deep Groove Ball Bearing 6000 Series with Seal on Two Sides (Laher)Rp10.900
INGCO High Pressure Washer (Mesin Cuci Tekanan Tinggi)Rp1.899.900
KRISBOW High Pressure Cleaner with Induction Motor (Mesin Cuci Tekanan Tinggi)Rp999.900
MATSUMOTO PLATINUM Pressure Washer (Mesin Cuci Tekanan Tinggi)Rp1.899.900
MultiPro High Pressure Washer (Mesin Cuci Tekanan Tinggi)Rp1.699.900
DEWALT Pressure WasherRp11.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait