Beli power logger di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Extech Electrical Properties Data Logger
    Mulai

    Rp11.999.900

    Extech Electrical Properties Data Logger
    atribut:
    • UNSPSC: 41111906
    • Brand: EXTECH
    • Current Accuracy: +/-2%
    • Current Channels: 2
    • Current Logging: Yes
    • Current Range (AAC): 10 to 200
    • Data Logger Type: Dual Input AC Voltage/Current Datalogger
    • Display: Dual LCD
    • Includes: (2) Current Sensor Modules; (2) Sets of Alligator Clips; (2) Sets of Test Leads; (2) Voltage Sensor Modules; 3.6V Lithium Battery and Instructions; Software; Universal AC Adaptor; USB Interface Cable
    • Interface: USB
    • Neutral Current Logging: Yes
    • Phase: Single
    • Power Source (Hz): 50/60
    • Power Supply: Lithium Battery or 120
    • RMS Current: Yes
    • RMS Voltage: Yes
    • Recording Capacity: 256,000 Readings
    • Safety Rating (V): CAT III 600
    • Sampling Rate (s-hour): 1 to 24
    • Software Required: Included
    • Special Features: High/Low Alarms; Simultaneously Measures Two AC Voltage Inputs or Two AC Current Inputs or One AC Voltage and One AC Current input
    • Storage: 256,000 Readings
    • True RMS: Yes
    • Voltage (V): 6 to 600 (AC)
    • Voltage Accuracy: +/-1.5%
    • Voltage Channels: 2
    • Voltage Logging: Yes
  2. OMRON Simple Power Logger
    Mulai

    Rp2.899.900

    OMRON Simple Power Logger
    Deskripsi:
    The problem of power check at the production site can be solved with this one unit!
    atribut:
    • Connector: For connecting the logger
    • Cable Length (m): 1.5
  3. OMRON New Generation Environmental Sensor CT for Simple Power Logger ZN-CTX
    Mulai

    Rp1.999.900

    OMRON New Generation Environmental Sensor CT for Simple Power Logger ZN-CTX
    atribut:
    • Operating Humidity Range: 85% or less relative humidity
    • Frequency (kHz): 10 to 5
    • Operating Temperature Range (°С): -20 to +60
    • Insulation Resistance (MΩ): Between output terminal and case: 50 or more (DC500V mega)
    • Withstand Voltage (V) : Between output terminal and case: AC2000 1 min
  4. Hioki Temperature Logger
    Mulai

    Rp3.099.900

    Hioki Temperature Logger
    Deskripsi:
    A compact logger that can record temperature depending on the measurement target using an external sensor (sensor sold separately).It is small, lightweight, and pocket-sized so you don't have to worry about installation space.Two-item display that is easy to understand at a glance.Equipped with large capacity internal memory (60,000 data per channel).Data can be transferred to a PC without stopping recording.You can replace the battery while recording (recording continues for about 30 seconds even if the battery is removed).Since the previous recorded data is backed up, there is no need to worry even in the unlikely event of an incorrect operation.Purpose:For temperature measurement.For temperature control during transportation of pharmaceuticals, specimens, and chemicals.For temperature measurement and management in cold storage, storage, and showcases.For temperature control in inspection rooms, analysis/test rooms, factories, and kitchens.For temperature control of food, vegetables, fruits, and sweets.For fermentation and aging temperature control of foods such as alcohol, soy sauce, miso, and bread.
  5. Hioki Instrumentation Logger
    Mulai

    Rp3.099.900

    Hioki Instrumentation Logger
    Deskripsi:
    For 4-20 mA Instrumentation Measurement Data LoggerHioki compact 1 or 2-channel data loggers feature a 60,000 data set/channel memory to measure temperature, humidity, voltage or instrumentation signals. The LR5031 logs instrumentation signals such as 4-20mA signals over 1 channel in as fast as 1 second intervals.
    atribut:
    • Storage Capacity: Instantaneous value mode: 60,000 data, Statistical value mode: 15,000 data
    • Waterproof and Dust-proof: IP54 (EN60529) (with connection cable connected, but not including cable tip)
    • Interfaces: Infrared optical communications with LR5091, LR5092-20
  6. Hioki Clamp Logger
    Mulai

    Rp5.299.900

    Hioki Clamp Logger
    Deskripsi:
    Easily Record Load Current of 50Hz/60Hz Lines and Leak CurrentHioki compact 1 or 2-channel data loggers feature a 60,000 data set/channel memory to measure temperature, humidity, voltage or instrumentation signals. The LR5051 logs current over 2 channels in as fast as 1 second intervals.
    atribut:
    • Storage Capacity: Instantaneous value mode: 60,000 data/ch, Statistical value mode: 15,000 data/ch
  7. KYORITSU Logger
    Mulai

    Rp11.999.900

    KYORITSU Logger
    atribut:
    • AC Voltage (V): 600
    • Alternating Current (A): 1000
    • Content Set: 7148 (USB cable) ; 9118 (portable case) ; AA alkaline batteries (LR6) x 4 ; Quick manual ; Instruction manual
    • Continuous Measurement Time (hour): Approximately 10 (when using alkaline batteries)
    • Depth (mm): 42
    • Detection Method: True effective value (TURERMS)
    • External Power Supply: Dedicated AC adapter
    • Height (mm): 111
    • Leakage Current (mA): 100/1000
    • Power Supply: 4 AA alkaline batteries (LR6) (Included)
    • Width (mm): 60
  8. KRISBOW Multimeter Digital (Multitester)
    Mulai

    Rp369.900

    KRISBOW Multimeter Digital (Multitester)
    Deskripsi:
    PROFFESIONAL DIGITAL MULTIMETER AUTORANGING adalah Alat ukur listrik yang memungkinkan kita untuk mengukur besarnya besaran listrik yang ada pada suatu rangkaian baik itu Tegangan, Arus, maupun Nilai Hambatan/Tahanan. Multimeter merek Krisbow dibuat dengan bahan berkualitas, dengan fungsi pemakaian yang praktis, dan effisien. Multimeter Tipe True RMS ini memiliki banyak besaran yang bisa diukur antara lain Ampere, Volt, Ohm, Frekuensi, Konektivitas Rangkaian, Nilai Kapasitif. Multimeter merek Krisbow dengan akurasi +/-0.5% sering digunakan di industri, bengkel, laboratorium, atau konstruksi.
  9. Hioki AC Clamp Power Meter
    Mulai

    Rp11.999.900

    Hioki AC Clamp Power Meter
    Deskripsi:
    Hioki clamp meters are best in class handheld current and voltage meters for safely and accurately measuring power lines. The CM3286 clamp on power meter can measure voltage, current, power, power factor, phase angle, reactive power or frequency, as well as detect phase sequence on live lines at any desired point of a single-phase circuit or three-phase circuit.
    atribut:
    • Power Supply: LR03 ×2 Alkaline
    • AC Current (A): 600
    • AC Measurement System: True RMS
    • Core Jaw Diameter (inch): φ1.81
    • Core Jaw Diameter (mm): φ46
    • Display Refresh Rate: 2 times / s
    • Dustproof and Waterproof: IP20, IP50
    • Frequency Characteristic (Hz): 45 to 1k
    • Guaranteed Accuracy Range (A): 0.06 to 600
    • Power (W): 360k (AC)
    • Resolution: 0.001
    • Safety Standard Category: CAT IV 600 V CAT III 1000 V
    • Voltage (V): 600 (AC); 999.9 (DC)
  10. Lutron SD Card Real Time Data Logger
    Mulai

    Rp3.599.900

    Lutron SD Card Real Time Data Logger
    Deskripsi:
    SD Card real time data loggerHUMIDITY/BAROMETER/TEMP.DATA RECORDERModel : MHB-382SD- Recorder with real time recorder, save the measuring data along the time information (year, month, date, minute, second) into the SD memory card and can be download to the Excel, extra software is no need.- Humidity : 10 to 90 %RH.- Temperature : 0 to 50.0°C- Barometer ; 10 to 1100 hPa, mmHg, inHg.- Show barometer, humidity and temperature value in the same LCD.- Large LCD display, easy readout.- Low power consumption and long battery life when use battery power.- DC 1.5V (UM-4, AAA) battery x 6 PCs or DC 9V adapter in.- RS232/USB computer interface.- Size : 132 x 80 x 32 m.- Patent: Taiwan, China, Japan, Germany, USA pending.
    atribut:
    • Dimensions (mm): 132x80x32
  11. Hioki Power Logger Kit
    Mulai

    Rp59.999.900

    Hioki Power Logger Kit
    atribut:
    • Measurement: Voltage, Current, Power, Demand
    • Harmonic Analysis: Not included with this model
    • Load current (A): 50/100/500/1000/5000 (with CT9667-03 flexible AC current sensor)
    • Measurement Line Type: Single-phase 2 or 3 wire; 3-phase 3 or 4 wire
    • Input Channels: Voltage (3 channels U1 to U3), Current (3 channels I1 to I3)
    • Communication: LAN, USB 2.0
    • Dimensions (mm): 180x100x68
    • Display (inch): 3.5 TFT color, LCD (320x240 pixel)
    • Measurement Line Frequency (Hz): 50/60
    • Pulse Input: No-voltage contact input (counts when shorted terminals open); HI: 2 to 45 V, LO: 0 to 0.5 V
    • Pulse Measurement Range: 0 to 9999
    • Pulse Output: Open collector 30 V, 5 mA (maximum)
    • Voltage (V): 600 AC (Single Range)
  12. KYORITSU Loggers
    Mulai

    Rp11.999.900

    KYORITSU Loggers
    Deskripsi:
    3 channel inputs for the simultaneous recording of Leakage Current , Load Current and Voltage
    atribut:
    • Standard: IEC 61010-1:2001 CAT III 300V Pollution degree2; IEC 61326 (EMC standard)
    • Rated Voltage: max.working: AC 9.9Vrms, 14V peak value
    • Operating System: Successive Approximation (CH1 single synchronized sampling)
    • Measuring Method: True RMS (approx. 100ms)
    • Contents Included: Alkaline battery LR6x4pcs, 9118 (Carrying case); PC software \"KEW LOG Soft 2\", 7148 (USB cable); Instruction manual, Quick manual, Install manual, USB Notice sheet
    • Dimension (LxWxD): 111x60x42 mm
    • Number of Channel: 3 channel
    • Recording Mode: Normal, Trigger, Capture, Power Quality Analysis
  13. Extech Power Analyzer
    Mulai

    Rp77.999.900

    Extech Power Analyzer
    Deskripsi:
    Power quality analyzers use insulated test leads with compatible probes and clamps to detect power, quality, and energy waste in facilities. Also called power quality testers, these units send AC currents through electrical systems to trace and identify issues like voltage spikes that damage equipment over time. They also pinpoint harmonic irregularities, swells, unbalance, and dips in energy which may lead to automated systems losing power, reduction in overall efficiency, or even production downtime. Power quality analyzers help electricians, operators, and facility maintenance personnel proactively troubleshoot to streamline production, eliminate downtime, and help reduce costs.
    atribut:
    • UNSPSC: 41113708
  14. SOJIKYO Timbangan Rumah Sakit
    Mulai

    Rp1.799.900

    SOJIKYO Timbangan Rumah Sakit
    atribut:
    • Load Capacity (kg): 200
    • Display: Big LED
    • Material: Stainless Steel
    • Power (V): Rechargeable Battery or AC 220
    • Accuracy (g): 50
    • Keyboard: 6 Keys
    • Platform: Steel with Anti Slip Rubber Mat
  15. Hioki Temperature Logger
    Mulai

    Rp3.999.900

    Hioki Temperature Logger
    Deskripsi:
    1-channel Temperature Data Logger with -40°C to 180°C range. Hioki compact 1 or 2-channel data loggers feature a 60,000 data set/channel memory to measure temperature, humidity, voltage or instrumentation signals. The LR5011 logs temperature over 1 channel in as fast as 1 second intervals. Measurement items Temperature 1ch (with optional sensor). Measurement range -40.0°C to 180.0°C *Depends on measurement range of sensor. Basic accuracy ±0.5°C (main unit + sensor accuracy, at 0.0 to 35.0°C). Note: Basic accuracy is typical value, refer to the detailed catalog. Storage capacity Instantaneous value mode: 60,000 data, Statistical value mode: 15,000 data. Recording interval 1 to 30 sec., 1 to 60 min., 15 selections. Recording modes Instantaneous recording: at every recording interval. Statistical value recording: Measure at one second intervals, and record the instantaneous, maximum, minimum, and average values within every recording interval. Recording methods One-time recording: Stop recording when the memory capacity is full. Endless recording: Continue recording even when the memory capacity is full (old data is overwritten). Start: Logger button operation or scheduled time. Stop: Logger button operation or scheduled time, or auto-stop when the memory capacity is full (at one-time recording). Other functions Always backs up last recorded data; backs up recorded data and setting conditions when battery power is low; guarantees approx. 30 sec. of recording operation and clock while battery is replaced. Waterproof and dust-proof IP54 (EN60529) (with sensor connected, but not including sensor tip). Interfaces Infrared optical communications with LR5091, LR5092-20. Power supply LR6 (AA) Alkaline battery x 1, Battery life: Approx. 2 years (Instantaneous recording, with 1-minute interval and auto power saving, at 20°C), Approx. 2 months (Instantaneous recording, with 1-second interval at 20°C). Dimensions and mass 79mm (3.11inch) W x 57mm (2.246inch H x 28mm (1.10inch) D, 105g (3.7oz). Accessories LR6 (AA) Alkaline battery (built-in internal) x 1, Instruction manual x 1, Operation guide x 1, Kickstand x 1.
    atribut:
    • Measurement Items: Temperature 1ch (with optional sensor)
    • Measurement Range: -40.0 to 180.0 degrees C *Depends on measurement range of sensor
    • Storage Capacity: Instantaneous value mode: 60,000 data, Statistical value mode: 15,000 data
    • Recording Interval: 1 to 30 sec., 1 to 60 min., 15 selections
    • Other Functions: Always backs up last recorded data; backs up recorded data and setting conditions when battery power is low; guarantees approx. 30 sec. of recording operation and clock while battery is replaced
    • Waterproof and Dust-proof: IP54 (EN60529) (with sensor connected, but not including sensor tip)
    • Interfaces: Infrared optical communications with LR5091, LR5092-20
    • Power Supply: LR6 (AA) Alkaline battery x1, Battery life: Approx. 2 years (Instantaneous recording, with 1-minute interval and auto power saving, at 20 degrees C), Approx. 2 months (Instantaneous recording, with 1-second interval at 20 degrees C)
    • Dimension (WxHxD): 79x57x28 mm
  16. Fujita Waterproof Data Logger
    Mulai

    Rp2.399.900

    Fujita Waterproof Data Logger
    atribut:
    • Weight (g): 45
    • Power: Coil type lithium battery (CR2477) x1 pieces (included)
    • Dimensions (Width W x Depth D x Height H) (mm): 90x15x34
    • Protection Level: IP67 (container)
    • Data Memory (dots): (Temperature / humidity) each 16000
    • Purpose of Use: For logistics of medical field/food related industry. Work environment settings for factories and others.
  17. Hioki Voltage Logger
    Mulai

    Rp3.099.900

    Hioki Voltage Logger
    Deskripsi:
    Record Instrumentation Signals and Measure Analog Output from Sensors and other Devices
    atribut:
    • Measurement Items: DC voltage 1ch
    • Storage Capacity: Instantaneous value mode: 60,000 data, Statistical value mode: 15,000 data
    • Recording Interval: 1 to 30 sec., 1 to 60 min., 15 selections
    • Waterproof and Dust-proof: IP54 (EN60529) (with connection cable connected, but not including cable tip)
    • Interfaces: Infrared optical communications with LR5091, LR5092-20
  18. Hioki Data Collector
    Mulai

    Rp8.999.900

    Hioki Data Collector
    Deskripsi:
    Wirelessly Transfer Logging Data from a LR5000 Series Data LoggerThe Hioki LR5092 is a data collector for wirelessly collecting data from the LR5000 Series Data Loggers. Simply dock the Data Collector onto the data logger to transfer data using infrared, then upload the data to a PC using USB or SD card. A maximum of 60,000 data x 16 channels can be collected up to 500 times on 2 batteries.
    atribut:
    • Communication Method: Between data loggers: Infrared communications; With PC: USB 2.0
    • Internal Memory: 60,000 data elements x16ch (instantaneous value mode); 15,000 data elements x16ch (statistical value mode); Data logger settings (max. 1 set)
    • Removable Storage Media: SD memory card; Save data and max. 16 items configuration
    • Power Supply: DC 3 V (LR6 (AA) Alkaline battery x2); USB bus power (12 hours or 500 times of data collection)
    • Dimension (WxHxD): 91x141x31 mm
Daftar Harga power logger Terbaru January 2026
Extech Electrical Properties Data LoggerRp11.999.900
OMRON Simple Power LoggerRp2.899.900
OMRON New Generation Environmental Sensor CT for Simple Power Logger ZN-CTXRp1.999.900
Hioki Temperature LoggerRp3.099.900
TRANZGEAR Gearbox WP Series Worm ReducerRp869.900
Hioki Instrumentation LoggerRp3.099.900
Hioki Clamp LoggerRp5.299.900
KYORITSU LoggerRp11.999.900
KRISBOW Multimeter Digital (Multitester)Rp369.900
Hioki AC Clamp Power MeterRp11.999.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)