Lascar Voltage Data Logger

Sebelum PPN:
Rp4.499.900 - Rp8.099.900
Spesifikasi
AlarmYes
Battery TypeAA
Data Logger TypeVoltage
Display TypeLCD
Hazardous Area CertificationNo
Interface TypeUSB
Maximum Operating Temperature (°C)80
Measurement ParametersVoltage
Minimum Operating Temperature (°C)-35
Number of Channels1
Power SourceBattery
Product TypeData Logger

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Component-style data logger measures and stores up to 64,000 voltage readings over a 0 to 2.4V d.c. measurement range. The EL-OEM-TEST development board allows quick and easy incorporation of the EL-OEM-3 into new and existing products without the need to specifically develop hardware and software. The user can easily set up the logging rate and start time, and download the stored data by connecting the data logger to a PC’s USB port and running the EL-WIN-USB software. The data can then be graphed, printed and exported to other applications. The USB protocol information can be purchased, to integrate the EL-OEM-3 into your custom software.
Feature
PCB Mounted (2.54mm pitch, header sockets)
0 to 2.4V d.c. Measurement Range
Logging Rates between 1s and 12hr
Stores 64,000 readings
USB interface for set-up and data download
User-programmable alarm thresholds

Ulasan Produk

Tidak ada ulasan

Halaman Terkait