KYORITSU Ior Logger

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp71.999.900
Spesifikasi
Content Set7273 (voltage measurement cord) ; 8262 (AC adapter) ; 7278 (earth cord) ; 7219 (USB cable) ; 8326-02 (SD card 2GB) ; 8125 (carrying bag) ; Instruction manual ; Identification marker ; Installation manual ; 6 AA alkaline batteries (LR6)
Depth (mm)115
Height (mm)57
Leak Current (mA)0.001
Maximum Display10A (Ior) 1000A (Io)
Measurement Voltage Range (V)10 to 1000
Minimum Voltage Display (V)0.1
Operating Voltage Range10 to 100
Power SourceExternal power supply or LR6 x 6
Width (mm)165
Width x Depth x Height (mm)165x57x115

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Ior earth leakage monitoring logger.
- Light
- Comes with a magnet on the back, so the main unit can be attached as is.
- Can also be used as a regular leakage current and load current logger.
- Main unit only (options such as clamp sensors are not included).
Use
- For maintenance management of factories, buildings, etc.
- For earth leakage detection using Ior.

Ulasan Produk

Tidak ada ulasan