KYORITSU ELECTRICAL INSTRUMENTS Compact power meter set

Sebelum PPN:
Rp29.999.900 - Rp33.999.900
Spesifikasi
Applicable StandardIEC 61010-1 CAT.III 600V Contamination degree 2
Communication MethodUSB,Bluetooth
Crest Factor[Voltage] 2.5 or less, [Current] 3.0 or less (90% or less for each range)
Display Range[Voltage] 5 to 130% of each range, [Current] 1 to 130% of each range
Display Update Time1 second
Mass (g)Approximately 800 (including batteries)
Maximum Power Consumption (VA)10
Measuring ItemVoltage, current, frequency, active power
Operating Temperature/Humidity Range0-50 °C, 85% RH (no condensation)
Power Input (V)AC100~240±10%(50/60Hz)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Recording MediaSD card (2GB), internal memory (3MB)
Storage Temperature/Humidity Range-20-60 °C, 85% RH (no condensation)
Suitable BatteryAA type (alkaline or Ni-MH) x 6 (when using alkaline batteries: about 15 hours)
Voltage Range (V)[TRUE RMS]150.0/300.0/600.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Affordable set model with clamp sensor Basic accuracy of active power ±0.3%
12 types of measurements required for power measurement are possible
Recording interval can be set from 1 second to 1 hour. Regenerative power can also be measured due to electric power liberalization. Power and power factor of each phase can be checked. Connection check function prevents measurement errors due to incorrect wiring. Clamp sensor automatic recognition, auto range. Comes with PC software that allows you to quickly start measurements, analyze settings, and perform synchronous measurements of two lamp power systems.
Easy setup from your PC via USB or Bluetooth connection
Equipped with SD card interface
Two power sources: AC power and battery
Measured values can be monitored on an Android device using Bluetooth wireless communication
Feature
Specification
[Effect of power factor] Active power: ± 1.0% rdg When power factor is 0.5 (for power factor 1), [Prerequisites] Power factor = 1, sine wave, (45-65Hz), 23 °C ± 5 °C [Measurable wiring] Single-phase 2-wire (1 to 3 systems), single-phase 3-wire, 3-phase 3-wire, 3-phase 3-wire (3-current measurement), 3-phase 4-wire

Ulasan Produk

Tidak ada ulasan