KYORITSU Loggers

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp15.999.900
Spesifikasi
StandardIEC 61010-1:2001 CAT III 300V Pollution degree2; IEC 61326 (EMC standard)
Rated Voltagemax.working: AC 9.9Vrms, 14V peak value
Operating SystemSuccessive Approximation (CH1 single synchronized sampling)
Measuring MethodTrue RMS (approx. 100ms)
Contents IncludedAlkaline battery LR6x4pcs, 9118 (Carrying case); PC software \"KEW LOG Soft 2\", 7148 (USB cable); Instruction manual, Quick manual, Install manual, USB Notice sheet
Dimension (LxWxD)111x60x42 mm
Number of Channel3 channel
Recording ModeNormal, Trigger, Capture, Power Quality Analysis

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
3 channel inputs for the simultaneous recording of Leakage Current , Load Current and Voltage

Ulasan Produk

Tidak ada ulasan