KYORITSU Logger

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp16.999.900
Spesifikasi
AC Voltage (V)600
Alternating Current (A)1000
Content Set7148 (USB cable) ; 9118 (portable case) ; AA alkaline batteries (LR6) x 4 ; Quick manual ; Instruction manual
Continuous Measurement Time (hour)Approximately 10 (when using alkaline batteries)
Depth (mm)42
Detection MethodTrue effective value (TURERMS)
External Power SupplyDedicated AC adapter
Height (mm)111
Leakage Current (mA)100/1000
Power Supply4 AA alkaline batteries (LR6) (Included)
Width (mm)60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- A multi-type logger that can record load current, leakage current, and voltage with one unit.
- Can record large capacity data of 60,000 items.
- Equipped with a recording mode that supports all kinds of measurements. (Normal recording, trigger recording, capture recording, power quality recording)
- You can download it to your PC via USB connection and use the included software to analyze and edit the graph display.
Use
Voltage/current recording and monitoring

Ulasan Produk

Tidak ada ulasan

Halaman Terkait