Rocker Vacuum Filtration System 300-MF31 (Filtrasi Vakum)

Sebelum PPN:
Rp15.999.900
Spesifikasi
Dimension (cm) (LxWxH)26.8 x 13.5 x 20.4
Motor roatation speed1450
Horse Power (HP)1/8
Noise Level (dB)50
Filter Diameter (mm)47
Funnel Capacity (ml)300
Funnel MaterialPES
Funnel lid MaterialPP
Hose barb (5/16 inch)ID8
Maximum Current (A) 0.3
Maximum Flow Rate (L/minute)20
Maximum Vacuum (mbar)105
Membrane support MaterialPES
Net Weight (kg)4.1
Support base MaterialPES
Thermal ProtectionYes
Vacuum RegulatorYes
Waste bottle MaterialBorosilicate glass with drain
Waste bottle capacity (ml)1000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Filtration System International Certificates:
 - CE certification
- CSA certification (Rocker 300)
- IP30 protection (Rocker 300)
- RoHS certification (Rocker 300)
 
Filtration System Applications :
- Suspended solid test
- Vacuum filtration
Feature
Filtration System Features:
 - No air pollution, maintenance free
Rocker series pumps are piston-driven, no need for lubricant, regular oil changes and maintenance with no oil pollution.
 - The patented magnetic design
Rocker 300 – MF 31 strong magnetic seal (I551337) allows one-handed operation, prevents possible twisting and tearingof the membrane.
- Drain out directly
MF 31 can drain the filtrate away directly without disassembly.

Ulasan Produk

Tidak ada ulasan